Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire and Cable

238 Results Found that Include 238 Products

Results per page: 16 | 32 | 48
Welding Cable,1/0 ga.,10ft L,Red
  • WESTWARD
  • Welding Cable, 1/0 ga., 10ft L, RedWelding Cable,1/0 ga.,10ft L,Red
  • Item # 19YE33
  • Mfr. Model # 19YE33
  • Welding Cable, Standard Red, Neoprene/Copper Material, 1/0 Gauge, Length (In.) 120, Max. Voltage 600, Max....More

Primary Wire,16 AWG,500 ft.,Blue,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 16 AWG, 500 ft., Blue, GPT/PVCPrimary Wire,16 AWG,500 ft.,Blue,GPT/PVC
  • Item # 34GC52
  • Mfr. Model # 80020
  • Primary Wire, Wire Size 16 ga., Number of Conductors 19, Spool Length 500 ft., Max. Voltage 60V, Wire Color...More

Welding Cable,4/0 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 4/0 ga., 25ft L, BlackWelding Cable,4/0 ga.,25ft L,Black
  • Item # 19YE16
  • Mfr. Model # 19YE16
  • Welding Cable, Standard Black, Neoprene/Copper Material, 4/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Pendant Cable,Number of Conductors 12
  • KH INDUSTRIES
  • Pendant Cable, Number of Conductors 12Pendant Cable,Number of Conductors 12
  • Item # 30PL81
  • Mfr. Model # CPCS-16/12-25FT
  • Pendant Cable, Jacket Type PVC, Wire Size 16 AWG, Number of Conductors 12, Spool Length 25 ft., Max. Amps 7,...More

Welding Cable,4/0 ga.,100ft L,Black
  • WESTWARD
  • Welding Cable, 4/0 ga., 100ft L, BlackWelding Cable,4/0 ga.,100ft L,Black
  • Item # 19YE17
  • Mfr. Model # 19YE17
  • Welding Cable, Standard Black, Neoprene/Copper Material, 4/0 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Pendant Cable,Number of Conductors 16
  • KH INDUSTRIES
  • Pendant Cable, Number of Conductors 16Pendant Cable,Number of Conductors 16
  • Item # 30PL78
  • Mfr. Model # CPCB-16/16-25FT
  • Pendant Cable, Jacket Type PVC, Wire Size 16 AWG, Number of Conductors 16, Spool Length 25 ft., Max. Amps 7,...More

Welding Cable,2/0 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 2/0 ga., 25ft L, BlackWelding Cable,2/0 ga.,25ft L,Black
  • Item # 19YE10
  • Mfr. Model # 19YE10
  • Welding Cable, Standard Black, Neoprene/Copper Material, 2/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,2/0 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 2/0 ga., 25ft L, RedWelding Cable,2/0 ga.,25ft L,Red
  • Item # 19YE37
  • Mfr. Model # 19YE37
  • Welding Cable, Standard Red, Neoprene/Copper Material, 2/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Pendant Cable,Number of Conductors 8,PVC
  • KH INDUSTRIES
  • Pendant Cable, Number of Conductors 8, PVCPendant Cable,Number of Conductors 8,PVC
  • Item # 30PL76
  • Mfr. Model # CPCB-16/8-25FT
  • Pendant Cable, Jacket Type PVC, Wire Size 16 AWG, Number of Conductors 8, Spool Length 25 ft., Max. Amps 7,...More

Portable Cord,SJOOW,14/3 AWG,300V,Yellow
  • CAROL
  • Portable Cord, SJOOW, 14/3 AWG, 300V, YellowPortable Cord,SJOOW,14/3 AWG,300V,Yellow
  • Item # 32GE70
  • Mfr. Model # GC608.41.05
  • Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 1000 ft., Max. Amps...More

Welding Cable,4/0 ga.,100ft L,Red
  • WESTWARD
  • Welding Cable, 4/0 ga., 100ft L, RedWelding Cable,4/0 ga.,100ft L,Red
  • Item # 19YE44
  • Mfr. Model # 19YE44
  • Welding Cable, Standard Red, Neoprene/Copper Material, 4/0 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Welding Cable,6 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 6 ga., 25ft L, BlackWelding Cable,6 ga.,25ft L,Black
  • Item # 19YD94
  • Mfr. Model # 19YD94
  • Welding Cable, Standard Black, Neoprene/Copper Material, 6 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,1/0 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 1/0 ga., 25ft L, RedWelding Cable,1/0 ga.,25ft L,Red
  • Item # 19YE34
  • Mfr. Model # 19YE34
  • Welding Cable, Standard Red, Neoprene/Copper Material, 1/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Pendant Cable,Number of Conductors 3,PVC
  • KH INDUSTRIES
  • Pendant Cable, Number of Conductors 3, PVCPendant Cable,Number of Conductors 3,PVC
  • Item # 30PL84
  • Mfr. Model # CPCR-16/3-25FT
  • Pendant Cable, Jacket Type PVC, Wire Size 16 AWG, Number of Conductors 3, Spool Length 25 ft., Max. Amps 7,...More

Primary Wire,14 AWG,100 ft,White,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 14 AWG, 100 ft, White, GPT/PVCPrimary Wire,14 AWG,100 ft,White,GPT/PVC
  • Item # 34GC28
  • Mfr. Model # 81085
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,16 AWG,100 ft,White,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 16 AWG, 100 ft, White, GPT/PVCPrimary Wire,16 AWG,100 ft,White,GPT/PVC
  • Item # 34GC49
  • Mfr. Model # 81104
  • Primary Wire, Wire Size 16 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,12AWG,100 ft,Black,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 12AWG, 100 ft, Black, GPT/PVCPrimary Wire,12AWG,100 ft,Black,GPT/PVC
  • Item # 34GC03
  • Mfr. Model # 81061
  • Primary Wire, Wire Size 12 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,16 AWG,100 ft.,Blue,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 16 AWG, 100 ft., Blue, GPT/PVCPrimary Wire,16 AWG,100 ft.,Blue,GPT/PVC
  • Item # 34GC44
  • Mfr. Model # 81099
  • Primary Wire, Wire Size 16 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,18 AWG,100 ft,Black,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 18 AWG, 100 ft, Black, GPT/PVCPrimary Wire,18 AWG,100 ft,Black,GPT/PVC
  • Item # 34GC58
  • Mfr. Model # 81107
  • Primary Wire, Wire Size 18 ga., Number of Conductors 16, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,8 AWG,50 ft.,Black,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 8 AWG, 50 ft., Black, GPT/PVCPrimary Wire,8 AWG,50 ft.,Black,GPT/PVC
  • Item # 34GA85
  • Mfr. Model # 81046
  • Primary Wire, Wire Size 8 ga., Number of Conductors 19, Spool Length 50 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,16AWG,100 ft,Yellow,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 16AWG, 100 ft, Yellow, GPT/PVCPrimary Wire,16AWG,100 ft,Yellow,GPT/PVC
  • Item # 34GC50
  • Mfr. Model # 81105
  • Primary Wire, Wire Size 16 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,18 AWG,Black,Crosslinked PE
  • BATTERY DOCTOR
  • Primary Wire, 18 AWG, Black, Crosslinked PEPrimary Wire,18 AWG,Black,Crosslinked PE
  • Item # 34GA82
  • Mfr. Model # 81039
  • Primary Wire, Wire Size 18 ga., Number of Conductors 16, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,16 AWG,100 ft,Brown,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 16 AWG, 100 ft, Brown, GPT/PVCPrimary Wire,16 AWG,100 ft,Brown,GPT/PVC
  • Item # 34GC45
  • Mfr. Model # 81100
  • Primary Wire, Wire Size 16 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,18 AWG,100 ft.,Blue,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 18 AWG, 100 ft., Blue, GPT/PVCPrimary Wire,18 AWG,100 ft.,Blue,GPT/PVC
  • Item # 34GC59
  • Mfr. Model # 81108
  • Primary Wire, Wire Size 18 ga., Number of Conductors 16, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,14 AWG,100 ft,60V,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 14 AWG, 100 ft, 60V, GPT/PVCPrimary Wire,14 AWG,100 ft,60V,GPT/PVC
  • Item # 34GC18
  • Mfr. Model # 81074
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,8 AWG,50 ft.,Red,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 8 AWG, 50 ft., Red, GPT/PVCPrimary Wire,8 AWG,50 ft.,Red,GPT/PVC
  • Item # 34GA86
  • Mfr. Model # 81047
  • Primary Wire, Wire Size 8 ga., Number of Conductors 19, Spool Length 50 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,16 AWG,100 ft.,Red,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 16 AWG, 100 ft., Red, GPT/PVCPrimary Wire,16 AWG,100 ft.,Red,GPT/PVC
  • Item # 34GC48
  • Mfr. Model # 81103
  • Primary Wire, Wire Size 16 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,16 AWG,100 ft,Black,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 16 AWG, 100 ft, Black, GPT/PVCPrimary Wire,16 AWG,100 ft,Black,GPT/PVC
  • Item # 34GC43
  • Mfr. Model # 81098
  • Primary Wire, Wire Size 16 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,18 AWG,100 ft.,Red,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 18 AWG, 100 ft., Red, GPT/PVCPrimary Wire,18 AWG,100 ft.,Red,GPT/PVC
  • Item # 34GC62
  • Mfr. Model # 81111
  • Primary Wire, Wire Size 18 ga., Number of Conductors 16, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,14 AWG,Black
  • BATTERY DOCTOR
  • Primary Wire, 14 AWG, BlackPrimary Wire,14 AWG,Black
  • Item # 34GA65
  • Mfr. Model # 81015
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,18 AWG,Red,Crosslinked PE
  • BATTERY DOCTOR
  • Primary Wire, 18 AWG, Red, Crosslinked PEPrimary Wire,18 AWG,Red,Crosslinked PE
  • Item # 34GA83
  • Mfr. Model # 81043
  • Primary Wire, Wire Size 18 ga., Number of Conductors 16, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,12 AWG,100 ft.,Red,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 12 AWG, 100 ft., Red, GPT/PVCPrimary Wire,12 AWG,100 ft.,Red,GPT/PVC
  • Item # 34GC08
  • Mfr. Model # 81066
  • Primary Wire, Wire Size 12 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Results per page: 16 | 32 | 48