Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wire and Cable

16 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Twisted Submersible Pump Cable,12/3
    • SOUTHWIRE COMPANY
    • Twisted Submersible Pump Cable, 12/3Twisted Submersible Pump Cable
    • Item # 6CGV8
    • Mfr. Model # 55173602
    • Twisted Submersible Pump Cable, Wire Size 12 AWG, Number of Conductors 3 with Ground, Wire Color Black,...More

    CVTC Tray Cable,14/7, 500 Ft.
    • GENERAL CABLE
    • CVTC Tray Cable, 14/7, 500 Ft.Control Cable
    • Item # 4DNX2
    • Mfr. Model # 770560
    • CVTC Tray Cable, Wire Size 14 AWG, Number of Conductors 7, Spool Length 500 ft., Nominal Outside Dia. 0.590...More

    Continuous Flexing Power Cable,41A,1000V
    • CHAINFLEX
    • Continuous Flexing Power Cable, 41A, 1000VPower Cable, 41 Max Amps
    • Item # 2WGV6
    • Mfr. Model # CF31-40-04-100
    • Continuous Flexing Power Cable, Wire Size 12 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 41,...More

    1 AWG Welding Cable,250Ft, Black
    • CAROL
    • 1 AWG Welding Cable, 250Ft, Black1 AWG Welding Cable,250Ft, Black
    • Item # 1UGT4
    • Mfr. Model # 01775.35.01
    • Welding Cable, Spool/Carton Length 250 Ft, Stranding 778/30, Conductor Size 1 AWG, Max Amps 160, Max Voltage...More

    Trailer Cable,14 AWG,500 ft. L,Black
    • GRAINGER APPROVED VENDOR
    • Trailer Cable, 14 AWG, 500 ft. L, BlackTrailer Cable
    • Item # 5LPC1
    • Mfr. Model # 5LPC1
    • Trailer Cable,Wire Size 14 ga.,Number of Conductors 7,Spool Length 500 ft.,Wire Color Green, Black, Red,...More

    Continuous Flexing Tray Cable,40A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 40A, 600VTray Cable, 40 Max Amps
    • Item # 2WGT4
    • Mfr. Model # CF130US-60-04-100
    • Continuous Flexing Tray Cable, Wire Size 10 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 40,...More

    Continuous Flexing Data Cable,2A,300V
    • CHAINFLEX
    • Continuous Flexing Data Cable, 2A, 300VData Cable, 2 Max Amps
    • Item # 2WGW5
    • Mfr. Model # CF211-02-06-02-100
    • Continuous Flexing Data Cable, Wire Size 24 AWG, Number of Conductors 6 pr., Spool Length 100 ft., Max. Amps...More

    Continuous Flexing Tray Cable,20A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 20A, 600VTray Cable, 20 Max Amps
    • Item # 2WGU6
    • Mfr. Model # CF140US-25-07-100
    • Continuous Flexing Tray Cable, Wire Size 14 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps 20,...More

    Portable Cord,SJOOW,16/4 AWG,300V,Yellow
    • CAROL
    • Portable Cord, SJOOW, 16/4 AWG, 300V, YellowPortable Cord,SJOOW,16/4 AWG,300V,Yellow
    • Item # 32GE69
    • Mfr. Model # GC606.41.05
    • Portable Cord, Jacket Type SJOOW, Wire Size 16 AWG, Number of Conductors 4, Spool Length 1000 ft., Max. Amps...More

    Portable Cord,SOOW,16/3 AWG,600V,Yellow
    • CAROL
    • Portable Cord, SOOW, 16/3 AWG, 600V, YellowPortable Cord,SOOW,16/3 AWG,600V,Yellow
    • Item # 32GE73
    • Mfr. Model # GC635.41.05
    • Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 3, Spool Length 1000 ft., Max. Amps...More

    Trailer Cable,14 AWG,250 ft. L,60V,15A
    • SOUTHWIRE COMPANY
    • Trailer Cable, 14 AWG, 250 ft. L, 60V, 15AWire
    • Item # 3CCT2
    • Mfr. Model # 55986110
    • Trailer Cable,Wire Size 14 ga.,Number of Conductors 7,Spool Length 250 ft.,Max. Voltage 60V,Wire Color Brown,...More

    Multi Conductor Unshielded Cable,18 AWG
    • CAROL
    • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
    • Item # 20KZ84
    • Mfr. Model # C2424A.41.10
    • Multi Conductor Unshielded Cable, Jacket Type PVC, Wire Size 18 AWG, Number of Conductors 19, Spool Length...More

    Flat Submersible Pump Cable,12/3
    • SOUTHWIRE COMPANY
    • Flat Submersible Pump Cable, 12/3Flat Submersible Pump Cable
    • Item # 6UTA5
    • Mfr. Model # 56366102
    • Flat Submersible Pump Cable, Wire Size 12 AWG, Number of Conductors 3 with Ground, Wire Color Black, Yellow,...More

    Results per page: 16 | 32 | 48