Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire and Cable

27 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Welding Cable,2/0 ga.,100ft L,Black
    • WESTWARD
    • Welding Cable, 2/0 ga., 100ft L, BlackWelding Cable,2/0 ga.,100ft L,Black
    • Item # 19YE11
    • Mfr. Model # 19YE11
    • Welding Cable, Standard Black, Neoprene/Copper Material, 2/0 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

    Retractable Grounding Wire,50 ft.
    • GRAINGER APPROVED
    • Retractable Grounding Wire, 50 ft.Retractable Grounding Wire,50 ft.
    • Item # 9V249
    • Mfr. Model # ML2930-Y50R
    • Retractable Grounding Wire, Connector Type REB Clamp, Wire Length 50 ft., Insulated, Diameter 3/32 In., Wire...More

    • SOUTHWIRE COMPANY
    • Building Wire, Wire Size 3 AWGBuilding Wire, Wire Size 3 AWG
    • Multiple product options available

      Building Wire, THHN, 3 AWG, 100 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.346", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

    2 AWG Welding Cable,250Ft, Black
    • CAROL
    • 2 AWG Welding Cable, 250Ft, Black2 AWG Welding Cable,250Ft, Black
    • Item # 1UGT3
    • Mfr. Model # 01776.35T.01
    • Welding Cable, Spool/Carton Length 250 Ft, Stranding 625/30, Conductor Size 2 AWG, Max Amps 140, Max Voltage...More

    StaticSure Portable with Small Clamps
    • STATICSURE
    • StaticSure Portable with Small ClampsStaticSure Portable with Small Clamps
    • Item # 33UC50
    • Mfr. Model # LE600-20CR-2SR
    • StaticSure Portable, Includes 20 ft. Coiled Cord with Small Drum Clamp, 2 ft. Straight Cord with Small Drum...More

    CVTC Tray Cable,10/3, 500 Ft.
    • GENERAL CABLE
    • CVTC Tray Cable, 10/3, 500 Ft.Control Cable
    • Item # 4DNX9
    • Mfr. Model # 770600.00.77
    • CVTC Tray Cable, Wire Size 10 AWG, Number of Conductors 3, Spool Length 500 ft., Nominal Outside Dia. 0.485...More

    Portable Cord,STOW,12/3 AWG,250Ft,Black
    • GRAINGER APPROVED
    • Portable Cord, STOW, 12/3 AWG, 250Ft, BlackPortable Cord, STOW Jacket Type
    • Item # 2TYN3
    • Mfr. Model # 2TYN3
    • Portable Cord, Jacket Type STOW, Wire Size 12 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps...More

    Continuous Flxing Control Cable,19A,300V
    • CHAINFLEX
    • Continuous Flxing Control Cable, 19A, 300VControl Cable, 19 Max Amps
    • Item # 24C028
    • Mfr. Model # CF77-UL-25-07-100
    • Continuous Flexing Control Cable, Wire Size 14 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps...More

    StaticSure Wall Mount with Large Clamp
    • STATICSURE
    • StaticSure Wall Mount with Large ClampStaticSure Wall Mount with Large Clamp
    • Item # 33UC47
    • Mfr. Model # LE600-20CG-2SL
    • StaticSure Wall Mount, Includes 20 ft. Coiled Cord with Large Truck Clamp, 2 ft. Straight Cord with Lugs, IP...More

    StaticSure Wall Mount with Small Clamp
    • STATICSURE
    • StaticSure Wall Mount with Small ClampStaticSure Wall Mount with Small Clamp
    • Item # 33UC48
    • Mfr. Model # LE600-20CR-2SL
    • StaticSure Wall Mount, Includes 20 ft. Coiled Cord with Small Drum Clamp, 2 ft. Straight Cord with Lugs, IP...More

    Metal Clad,14 AWG,2 with Ground,1000 ft.
    • SOUTHWIRE COMPANY
    • Metal Clad, 14 AWG, 2 with Ground, 1000 ft.Metal Clad,14 AWG,2 with Ground,1000 ft.
    • Item # 20KZ44
    • Mfr. Model # 68579202
    • Metal Clad, 14 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 1000 ft., Solid,...More

    Portable Cord,SJTOW,10/4 AWG,250Ft,Ylw
    • GRAINGER APPROVED
    • Portable Cord, SJTOW, 10/4 AWG, 250Ft, YlwPortable Cord, SJTOW Jacket Type
    • Item # 2TYL5
    • Mfr. Model # 2TYL5
    • Portable Cord, Jacket Type SJTOW, Wire Size 10 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

    Welding Cable,2/0 ga.,100ft L,Red
    • WESTWARD
    • Welding Cable, 2/0 ga., 100ft L, RedWelding Cable,2/0 ga.,100ft L,Red
    • Item # 19YE38
    • Mfr. Model # 19YE38
    • Welding Cable, Standard Red, Neoprene/Copper Material, 2/0 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

    Continuous Flexing Power Cable,30A,1000V
    • CHAINFLEX
    • Continuous Flexing Power Cable, 30A, 1000VPower Cable, 30 Max Amps
    • Item # 2WGV5
    • Mfr. Model # CF31-25-04-100
    • Continuous Flexing Power Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 30,...More

    Continuous Flxing Control Cable,20A,600V
    • CHAINFLEX
    • Continuous Flxing Control Cable, 20A, 600VControl Cable, 20 Max Amps
    • Item # 2WGK1
    • Mfr. Model # CF5-25-07-100
    • Continuous Flexing Control Cable, Wire Size 14 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps...More

    Continuous Flexing Tray Cable,25A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 25A, 600VTray Cable, 25 Max Amps
    • Item # 2WGU5
    • Mfr. Model # CF140US-25-04-100
    • Continuous Flexing Tray Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 25,...More

    Twisted Submersible Pump Cable,12/2
    • SOUTHWIRE COMPANY
    • Twisted Submersible Pump Cable, 12/2Twisted Submersible Pump Cable
    • Item # 6UTA2
    • Mfr. Model # 55163502
    • Twisted Submersible Pump Cable, Wire Size 12 AWG, Number of Conductors 2 with Ground, Wire Color Black, Red...More

    Flat Submersible Pump Cable,12/2
    • SOUTHWIRE COMPANY
    • Flat Submersible Pump Cable, 12/2Flat Submersible Pump Cable
    • Item # 6UTA4
    • Mfr. Model # 56366002
    • Flat Submersible Pump Cable, Wire Size 12 AWG, Number of Conductors 2 with Ground, Wire Color Black, Red and...More

    Welding Cable,500 ft.,4 AWG
    • RADNOR
    • Welding Cable, 500 ft., 4 AWGWelding Cable,500 ft.,4 AWG
    • Item # 31UR88
    • Mfr. Model # RAD64003487
    • Welding Cable,Length 500 ft.,Conductor Size (AWG) 4,Max. Voltage 600,Conductor Material Copper,Insulating...More

    Continuous Flexing Tray Cable,30A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 30A, 600VTray Cable, 30 Max Amps
    • Item # 2WGU7
    • Mfr. Model # CF140US-40-04-100
    • Continuous Flexing Tray Cable, Wire Size 12 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 30,...More

    Continuous Flexing Control Cable,4A,600V
    • CHAINFLEX
    • Continuous Flexing Control Cable, 4A, 600VControl Cable, 4 Max Amps
    • Item # 2WGH1
    • Mfr. Model # CF5-05-18-100
    • Continuous Flexing Control Cable, Wire Size 20 AWG, Number of Conductors 18, Spool Length 100 ft., Max. Amps...More

    Continuous Flexing Tray Cable,14A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 14A, 600VTray Cable, 14 Max Amps
    • Item # 2WGU2
    • Mfr. Model # CF140US-15-07-100
    • Continuous Flexing Tray Cable, Wire Size 16 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps 14,...More

    Continuous Flexing Tray Cable,11A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 11A, 600VTray Cable, 11 Max Amps
    • Item # 2WGT6
    • Mfr. Model # CF140US-07-07-100
    • Continuous Flexing Tray Cable, Wire Size 18 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps 11,...More

    Continuous Flexing Data Cable,3A,300V
    • CHAINFLEX
    • Continuous Flexing Data Cable, 3A, 300VData Cable, 3 Max Amps
    • Item # 2WGW3
    • Mfr. Model # CF211-02-04-02-100
    • Continuous Flexing Data Cable, Wire Size 24 AWG, Number of Conductors 4 pr., Spool Length 100 ft., Max. Amps...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More