Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire and Cable

27 Results Found that Include 53 Products

Results per page: 16 | 32 | 48
    Portable Cord,SJOOW,10/4 AWG,250 ft.,25A
    • CAROL
    • Portable Cord, SJOOW, 10/4 AWG, 250 ft., 25APortable Cord, SJOOW Jacket Type
    • Item # 1UGU2
    • Mfr. Model # 01384.85.01
    • Portable Cord, Jacket Type SJOOW, Wire Size 10 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

    High temp Lead Wire,12 Ga,Max Temp 842 F
    • TEMPCO
    • High temp Lead Wire, 12 Ga, Max Temp 842 FHigh temp Lead Wire,12 Ga,Max Temp 842 F
    • Item # 3GRK5
    • Mfr. Model # LDWR-1044
    • High Temperature Lead Wire, Wire Gauge 12 AWG, Cable Type MG, Conductor Material Nickel Clad Copper,...More

    CVTC Tray Cable,14/5, 500 Ft.
    • GENERAL CABLE
    • CVTC Tray Cable, 14/5, 500 Ft.Control Cable
    • Item # 4DNX1
    • Mfr. Model # 770420
    • CVTC Tray Cable, Wire Size 14 AWG, Number of Conductors 5, Spool Length 500 ft., Nominal Outside Dia. 0.465...More

    Portable Cord,STOW,14/4 AWG,250Ft,Black
    • GRAINGER APPROVED
    • Portable Cord, STOW, 14/4 AWG, 250Ft, BlackPortable Cord, STOW Jacket Type
    • Item # 2TYN2
    • Mfr. Model # 2TYN2
    • Portable Cord, Jacket Type STOW, Wire Size 14 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

    Portable Cord,SJTOW,12/4 AWG,250Ft,Ylw
    • GRAINGER APPROVED
    • Portable Cord, SJTOW, 12/4 AWG, 250Ft, YlwPortable Cord, SJTOW Jacket Type
    • Item # 2TYL3
    • Mfr. Model # 2TYL3
    • Portable Cord, Jacket Type SJTOW, Wire Size 12 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

    Continuous Flxing Control Cable,30A,300V
    • CHAINFLEX
    • Continuous Flxing Control Cable, 30A, 300VControl Cable, 30 Max Amps
    • Item # 24C072
    • Mfr. Model # CF78-UL-25-04-100
    • Continuous Flexing Control Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps...More

    Continuous Flexing Control Cable,5A,300V
    • CHAINFLEX
    • Continuous Flexing Control Cable, 5A, 300VControl Cable, 5 Max Amps
    • Item # 24C013
    • Mfr. Model # CF77-UL-05-18-100
    • Continuous Flexing Control Cable, Wire Size 20 AWG, Number of Conductors 18, Spool Length 100 ft., Max. Amps...More

    Continuous Flxing Control Cable,15A,300V
    • CHAINFLEX
    • Continuous Flxing Control Cable, 15A, 300VControl Cable, 15 Max Amps
    • Item # 24C069
    • Mfr. Model # CF78-UL-15-05-100
    • Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 5, Spool Length 100 ft., Max. Amps...More

    Continuous Flexing Power Cable,99A,1000V
    • CHAINFLEX
    • Continuous Flexing Power Cable, 99A, 1000VPower Cable, 99 Max Amps
    • Item # 2TZW7
    • Mfr. Model # CF31-160-04-25
    • Continuous Flexing Power Cable, Wire Size 6 AWG, Number of Conductors 4, Spool Length 25 ft., Max. Amps 99,...More

    Welding Cable
    Battery Cable,1/0 ga.,Copper
    • QUICK CABLE
    • Battery Cable, 1/0 ga., CopperBattery Cable,1/0 ga.,Copper
    • Item # 5NEX0
    • Mfr. Model # 200106-396-100
    • Battery Cable, Wire Size 1/0 ga., Spool Length 100 ft., Max. Voltage 60V, Wire Color Black, Insulation...More

    Continuous Flexing Control Cable,9A,600V
    • CHAINFLEX
    • Continuous Flexing Control Cable, 9A, 600VControl Cable, 9 Max Amps
    • Item # 2WGL2
    • Mfr. Model # CF6-07-07-100
    • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps...More

    Continuous Flexing Control Cable,7A,300V
    • CHAINFLEX
    • Continuous Flexing Control Cable, 7A, 300VControl Cable, 7 Max Amps
    • Item # 24C018
    • Mfr. Model # CF77-UL-07-12-100
    • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 12, Spool Length 100 ft., Max. Amps...More

    Continuous Flxing Control Cable,26A,600V
    • CHAINFLEX
    • Continuous Flxing Control Cable, 26A, 600VControl Cable, 26 Max Amps
    • Item # 2WGP3
    • Mfr. Model # CF6-25-04-100
    • Continuous Flexing Control Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps...More

    Continuous Flexing Power Cable,21A,1000V
    • CHAINFLEX
    • Continuous Flexing Power Cable, 21A, 1000VPower Cable, 21 Max Amps
    • Item # 2WGV4
    • Mfr. Model # CF31-15-04-100
    • Continuous Flexing Power Cable, Wire Size 16 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 21,...More

    Continuous Flexing Tray Cable,7A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 7A, 600VTray Cable, 7 Max Amps
    • Item # 2WGP7
    • Mfr. Model # CF130US-07-12-100
    • Continuous Flexing Tray Cable, Wire Size 18 AWG, Number of Conductors 12, Spool Length 100 ft., Max. Amps 7,...More

    Welding Cable,250 ft.,2 AWG
    • RADNOR
    • Welding Cable, 250 ft., 2 AWGWelding Cable,250 ft.,2 AWG
    • Item # 31UR89
    • Mfr. Model # RAD64003488
    • Welding Cable,Length 250 ft.,Conductor Size (AWG) 2,Max. Voltage 600,Conductor Material Copper,Insulating...More

    Continuous Flxing Control Cable,10A,600V
    • CHAINFLEX
    • Continuous Flxing Control Cable, 10A, 600VControl Cable, 10 Max Amps
    • Item # 2WGJ5
    • Mfr. Model # CF5-15-12-100
    • Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 12, Spool Length 100 ft., Max. Amps...More

    Sprinkler Wire,18 AWG,10 Conductors
    • CAROL
    • Sprinkler Wire, 18 AWG, 10 Conductors18 AWG Sprinkler Wire
    • Item # 3NXN7
    • Mfr. Model # 1810IRRAP.38.01
    • Sprinkler Wire, Wire Size 18 AWG, Number of Conductors 10, Wire Color Black, White, Red, Green, Orange,...More

    Continuous Flexing Data Cable,6A,300V
    • CHAINFLEX
    • Continuous Flexing Data Cable, 6A, 300VData Cable, 6 Max Amps
    • Item # 2WGX2
    • Mfr. Model # CF211-05-03-02-100
    • Continuous Flexing Data Cable, Wire Size 20 AWG, Number of Conductors 3 pr., Spool Length 100 ft., Max. Amps...More

    Continuous Flexing Tray Cable,9A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 9A, 600VTray Cable, 9 Max Amps
    • Item # 2WGR5
    • Mfr. Model # CF130US-15-12-100
    • Continuous Flexing Tray Cable, Wire Size 16 AWG, Number of Conductors 12, Spool Length 100 ft., Max. Amps 9,...More

    Continuous Flxing Ethernet Cable,2A,300V
    • CHAINFLEX
    • Continuous Flxing Ethernet Cable, 2A, 300VEthernet Cable, 2 Max Amps
    • Item # 2WGX4
    • Mfr. Model # CF14US-02-04-02-100
    • Continuous Flexing Ethernet Cable, Wire Size 26 AWG, Number of Conductors 4 pr., Spool Length 100 ft., Max....More

    Continuous Flexing Tray Cable,30A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 30A, 600VTray Cable, 30 Max Amps
    • Item # 2WGT3
    • Mfr. Model # CF130US-40-04-100
    • Continuous Flexing Tray Cable, Wire Size 12 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 30,...More

    Results per page: 16 | 32 | 48