Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire and Cable

40 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Building Cable,12/2  AWG,Green,250ft
  • AFC HCF CABLES
  • Building Cable, 12/2 AWG, Green, 250ft250 ft. Armored Metal Clad Building Cable
  • Item # 1YTG1
  • Mfr. Model # 2858G42-00
  • Armored Metal Clad Building Cable, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Green, Spool...More

Portable Cord,SJTOW,12/3 AWG,250Ft,Ylw
  • GRAINGER APPROVED
  • Portable Cord, SJTOW, 12/3 AWG, 250Ft, YlwPortable Cord, SJTOW Jacket Type
  • Item # 2TYL2
  • Mfr. Model # 2TYL2
  • Portable Cord, Jacket Type SJTOW, Wire Size 12 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps...More

Cable,Welding,100 Ft, 2/0, Black
  • CAROL
  • Cable, Welding, 100 Ft, 2/0, BlackCable,Welding,100 Ft, 2/0, Black
  • Item # 2W283
  • Mfr. Model # 00.00JO.17546
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 1248 x 30, Conductor Size (AWG) 2/0, Max. Amps 223,...More

Bus Drop Cable,10/3, 250 Ft.
  • CAROL
  • Bus Drop Cable, 10/3, 250 Ft.Cable
  • Item # 3ZK68
  • Mfr. Model # 03710.35.10
  • Bus Drop Cable, Wire Size 10 AWG, Number of Conductors 3, Spool Length 250 ft., Nominal Outside Dia. 0.500...More

Flexible Metal  Cable,10/3  AWG,250ft
  • SOUTHWIRE COMPANY
  • Flexible Metal Cable, 10/3 AWG, 250ft250 ft. Armored Metal Clad Building Cable
  • Item # 2VGG1
  • Mfr. Model # 55527701
  • Armored Metal Clad Building Cable, 10 AWG, Number of Conductors 3 with Bare AL Ground, Jacket Color Silver,...More

Portable Cord,SJOOW,10/4 AWG,250 ft.,25A
  • CAROL
  • Portable Cord, SJOOW, 10/4 AWG, 250 ft., 25APortable Cord, SJOOW Jacket Type
  • Item # 1UGU2
  • Mfr. Model # 01384.85.01
  • Portable Cord, Jacket Type SJOOW, Wire Size 10 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

Welding Cable,100 ft.,2/0 AWG
  • RADNOR
  • Welding Cable, 100 ft., 2/0 AWGWelding Cable,100 ft.,2/0 AWG
  • Item # 31UR84
  • Mfr. Model # RAD64003520
  • Welding Cable,Length 100 ft.,Conductor Size (AWG) 2/0,Max. Amps 250,Max. Voltage 600,Conductor Material...More

Continuous Flexing Power Cable,41A,1000V
  • CHAINFLEX
  • Continuous Flexing Power Cable, 41A, 1000VPower Cable, 41 Max Amps
  • Item # 2WGV1
  • Mfr. Model # CF30-40-04-100
  • Continuous Flexing Power Cable, Wire Size 12 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 41,...More

High temp Lead Wire,10 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 10 Ga, Max Temp 482 FHigh temp Lead Wire,10 Ga,Max Temp 482 F
  • Item # 3GRL2
  • Mfr. Model # LDWR-1050
  • High Temperature Lead Wire, Wire Gauge 10 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

Continuous Flxing Control Cable,21A,300V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 21A, 300VControl Cable, 21 Max Amps
  • Item # 24C068
  • Mfr. Model # CF78-UL-15-04-100
  • Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps...More

Continuous Flexing Control Cable,9A,300V
  • CHAINFLEX
  • Continuous Flexing Control Cable, 9A, 300VControl Cable, 9 Max Amps
  • Item # 24C064
  • Mfr. Model # CF78-UL-07-07-100
  • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps...More

Building Cable,14/2  AWG,Red,250ft
  • AFC FIRE ALARM CABLES
  • Building Cable, 14/2 AWG, Red, 250ftBuilding Cable,14/2 AWG,Red,250ft
  • Item # 1YTG2
  • Mfr. Model # 1834R42-00
  • Armored Metal Clad Building Cable, 14 AWG, Number of Conductors 2 with Ground, Jacket Color Red, Spool Length...More

Continuous Flxing Control Cable,13A,300V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 13A, 300VControl Cable, 13 Max Amps
  • Item # 24C023
  • Mfr. Model # CF77-UL-15-07-100
  • Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps...More

Static Discharge Clamp,8.9In
Continuous Flxing Control Cable,10A,600V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 10A, 600VControl Cable, 10 Max Amps
  • Item # 2TZN2
  • Mfr. Model # CF5-25-25-25
  • Continuous Flexing Control Cable, Wire Size 14 AWG, Number of Conductors 25, Spool Length 25 ft., Max. Amps...More

Continuous Flexing Tray Cable,8A,600V
  • CHAINFLEX
  • Continuous Flexing Tray Cable, 8A, 600VTray Cable, 8 Max Amps
  • Item # 2TZV3
  • Mfr. Model # CF140US-15-25-25
  • Continuous Flexing Tray Cable, Wire Size 16 AWG, Number of Conductors 25, Spool Length 25 ft., Max. Amps 8,...More

Continuous Flexing Control Cable,7A,600V
  • CHAINFLEX
  • Continuous Flexing Control Cable, 7A, 600VControl Cable, 7 Max Amps
  • Item # 2TZR1
  • Mfr. Model # CF6-15-25-25
  • Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 25, Spool Length 25 ft., Max. Amps...More

ABS Power Cord,10A,12 ft.,Green,PK6
  • SUREFLEX
  • ABS Power Cord, 10A, 12 ft., Green, PK6Coiled ABS Power Cord
  • Item # 5MGL1
  • Mfr. Model # SFA125CE
  • Coiled ABS Power Cord, Gauge/Conductor 12/4, 10/2, 8/1, Cord Length 12 ft., Voltage 12.5, Connector End Bare,...More

Continuous Flexing Control Cable,4A,600V
  • CHAINFLEX
  • Continuous Flexing Control Cable, 4A, 600VControl Cable, 4 Max Amps
  • Item # 2TZK8
  • Mfr. Model # CF5-07-42-25
  • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 42, Spool Length 25 ft., Max. Amps...More

StaticSure Unit,6in. L x 4in. W x 4in. D
Trailer Cable,14 AWG,500 ft. L,Black
  • GRAINGER APPROVED
  • Trailer Cable, 14 AWG, 500 ft. L, BlackTrailer Cable
  • Item # 5LNR5
  • Mfr. Model # 5LNR5
  • Trailer Cable, Wire Size 14 ga., Number of Conductors 4, Spool Length 500 ft., Wire Color Green, Black, Red,...More

Welding Cable,1/0 ga.,100ft L,Black
  • WESTWARD
  • Welding Cable, 1/0 ga., 100ft L, BlackWelding Cable,1/0 ga.,100ft L,Black
  • Item # 19YE08
  • Mfr. Model # 19YE08
  • Welding Cable, Standard Black, Neoprene/Copper Material, 1/0 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Welding Cable,1/0 ga.,100ft L,Red
  • WESTWARD
  • Welding Cable, 1/0 ga., 100ft L, RedWelding Cable,1/0 ga.,100ft L,Red
  • Item # 19YE35
  • Mfr. Model # 19YE35
  • Welding Cable, Standard Red, Neoprene/Copper Material, 1/0 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Trailer Cable,4 Conductor,14 AWG,500 ft.
Sprinkler Wire,18 AWG,10 Conductors
  • CAROL
  • Sprinkler Wire, 18 AWG, 10 Conductors18 AWG Sprinkler Wire
  • Item # 3NXN7
  • Mfr. Model # 1810IRRAP.38.01
  • Sprinkler Wire, Wire Size 18 AWG, Number of Conductors 10, Wire Color Black, White, Red, Green, Orange,...More

Continuous Flxing Control Cable,18A,600V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 18A, 600VControl Cable, 18 Max Amps
  • Item # 2WGL7
  • Mfr. Model # CF6-15-04-100
  • Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More