Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire and Cable

45 Results Found that Include 74 Products

Results per page: 16 | 32 | 48
Building Cable,12/2  AWG,Green,250ft
  • AFC HCF CABLES
  • Building Cable, 12/2 AWG, Green, 250ft250 ft. Armored Metal Clad Building Cable
  • Item # 1YTF9
  • Mfr. Model # 2804G42-00
  • Armored Metal Clad Building Cable, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Green, Spool...More

Flexible Metal  Cable,12/3  AWG,250ft
  • AFC MC CABLES
  • Flexible Metal Cable, 12/3 AWG, 250ft250 ft. Armored Metal Clad Building Cable
  • Item # 4JC33
  • Mfr. Model # 2159S42-00
  • Armored Metal Clad Building Cable, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE40
  • Mfr. Model # LDWR-1015
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 10 AWG,...More

Bus Drop Cable,12/3, 250 Ft.
  • CAROL
  • Bus Drop Cable, 12/3, 250 Ft.Cable
  • Item # 3ZK69
  • Mfr. Model # 03712.35.10
  • Bus Drop Cable, Wire Size 12 AWG, Number of Conductors 3, Spool Length 250 ft., Nominal Outside Dia. 0.440...More

CVTC Tray Cable,14/3, 500 Ft.
  • GENERAL CABLE
  • CVTC Tray Cable, 14/3, 500 Ft.Control Cable
  • Item # 4DNW8
  • Mfr. Model # 770530
  • CVTC Tray Cable, Wire Size 14 AWG, Number of Conductors 3, Spool Length 500 ft., Nominal Outside Dia. 0.390...More

Continuous Flexing Power Cable,30A,1000V
  • CHAINFLEX
  • Continuous Flexing Power Cable, 30A, 1000VPower Cable, 30 Max Amps
  • Item # 2WGU9
  • Mfr. Model # CF30-25-04-100
  • Continuous Flexing Power Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 30,...More

Cable,Welding,100 Ft, 1/0, Black
  • CAROL
  • Cable, Welding, 100 Ft, 1/0, BlackCable,Welding,100 Ft, 1/0, Black
  • Item # 2W282
  • Mfr. Model # 00.00JO.17545
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 990 x 30, Conductor Size (AWG) 1/0, Max. Amps 190,...More

High temp Lead Wire,14 Ga,Max Temp 842 F
  • TEMPCO
  • High temp Lead Wire, 14 Ga, Max Temp 842 FHigh temp Lead Wire,14 Ga,Max Temp 842 F
  • Item # 3GRK4
  • Mfr. Model # LDWR-1043
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type MG, Conductor Material Nickel Clad Copper,...More

4 AWG Welding Cable,250Ft, Black
  • CAROL
  • 4 AWG Welding Cable, 250Ft, Black4 AWG Welding Cable,250Ft, Black
  • Item # 1UGT2
  • Mfr. Model # 01777.35.01
  • Welding Cable, Spool/Carton Length 250 Ft, Stranding 374/30, Conductor Size 4 AWG, Max Amps 100, Max Voltage...More

Portable Cord,STOW,14/3 AWG,250Ft,Black
  • GRAINGER APPROVED
  • Portable Cord, STOW, 14/3 AWG, 250Ft, BlackPortable Cord, STOW Jacket Type
  • Item # 2TYN1
  • Mfr. Model # 2TYN1
  • Portable Cord, Jacket Type STOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps...More

Portable Cord,SJTOW,14/4 AWG,250Ft,Ylw
  • GRAINGER APPROVED
  • Portable Cord, SJTOW, 14/4 AWG, 250Ft, YlwPortable Cord, SJTOW Jacket Type
  • Item # 2TYL1
  • Mfr. Model # 2TYL1
  • Portable Cord, Jacket Type SJTOW, Wire Size 14 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

High temp Lead Wire,14 Ga,Red
  • TEMPCO
  • High temp Lead Wire, 14 Ga, RedHigh temp Lead Wire,14 Ga,Red
  • Item # 3GRN9
  • Mfr. Model # LDWR-1066
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Continuous Flxing Control Cable,12A,600V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 12A, 600VControl Cable, 12 Max Amps
  • Item # 2WGK9
  • Mfr. Model # CF6-07-04-100
  • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps...More

Thermocouple Lead Wire,K,20AWG,Str,250Ft
Continuous Flexing Control Cable,4A,600V
  • CHAINFLEX
  • Continuous Flexing Control Cable, 4A, 600VControl Cable, 4 Max Amps
  • Item # 2WGG9
  • Mfr. Model # CF5-05-12-100
  • Continuous Flexing Control Cable, Wire Size 20 AWG, Number of Conductors 12, Spool Length 100 ft., Max. Amps...More

Continuous Flxing Control Cable,10A,300V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 10A, 300VControl Cable, 10 Max Amps
  • Item # 24C063
  • Mfr. Model # CF78-UL-07-05-100
  • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 5, Spool Length 100 ft., Max. Amps...More

High temp Lead Wire,14 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 14 Ga, BlackHigh temp Lead Wire,14 Ga,Black
  • Item # 3GRR1
  • Mfr. Model # LDWR-1076
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Continuous Flxing Control Cable,21A,300V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 21A, 300VControl Cable, 21 Max Amps
  • Item # 24C067
  • Mfr. Model # CF78-UL-15-03-100
  • Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 3, Spool Length 100 ft., Max. Amps...More

Continuous Flexing Tray Cable,11A,600V
  • CHAINFLEX
  • Continuous Flexing Tray Cable, 11A, 600VTray Cable, 11 Max Amps
  • Item # 2WGP6
  • Mfr. Model # CF130US-07-07-100
  • Continuous Flexing Tray Cable, Wire Size 18 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps 11,...More

Continuous Flexing Data Cable,2A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 2A, 300VData Cable, 2 Max Amps
  • Item # 2TZX7
  • Mfr. Model # CF211-02-14-02-25
  • Continuous Flexing Data Cable, Wire Size 24 AWG, Number of Conductors 14 pr., Spool Length 25 ft., Max. Amps...More

Hookup Wire,14 AWG,Black,1000 ft.
  • GENERAL CABLE
  • Hookup Wire, 14 AWG, Black, 1000 ft.Hookup Wire,14 AWG,Black,1000 ft.
  • Item # 19G524
  • Mfr. Model # C2105A.21.01
  • Electronics Hookup Wire, Wire Size 14 AWG, Spool Length 1000 ft., Wire Type UL 1015, CSA TEW, Wire Color...More

Metal Clad,12 AWG,2 with Ground,250 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 2 with Ground, 250 ft.Metal Clad,12 AWG,2 with Ground,250 ft.
  • Item # 20KZ68
  • Mfr. Model # 55454002
  • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 250 ft., Solid,...More

Trailer Cable,14 AWG,250 ft. L,60V,15A
  • SOUTHWIRE COMPANY
  • Trailer Cable, 14 AWG, 250 ft. L, 60V, 15AWire
  • Item # 3CCT1
  • Mfr. Model # 55832901
  • Trailer Cable, Wire Size 14 ga., Number of Conductors 4, Spool Length 250 ft., Max. Voltage 60V, Wire Color...More

Battery Cable,2 ga.,Copper
  • QUICK CABLE
  • Battery Cable, 2 ga., CopperBattery Cable,2 ga.,Copper
  • Item # 5NEY0
  • Mfr. Model # 200204-396-100
  • Battery Cable, Wire Size 2 ga., Spool Length 100 ft., Max. Voltage 60V, Wire Color Red, Insulation Material...More

Welding Cable,1 ga.,100ft L,Black
  • WESTWARD
  • Welding Cable, 1 ga., 100ft L, BlackWelding Cable,1 ga.,100ft L,Black
  • Item # 19YE05
  • Mfr. Model # 19YE05
  • Welding Cable, Standard Black, Neoprene/Copper Material, 1 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Welding Cable,1 ga.,100ft L,Red
  • WESTWARD
  • Welding Cable, 1 ga., 100ft L, RedWelding Cable,1 ga.,100ft L,Red
  • Item # 19YE32
  • Mfr. Model # 19YE32
  • Welding Cable, Standard Red, Neoprene/Copper Material, 1 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Pendant Cable,Number of Conductors 24
  • KH INDUSTRIES
  • Pendant Cable, Number of Conductors 24Pendant Cable,Number of Conductors 24
  • Item # 30PL79
  • Mfr. Model # CPCB-16/24-25FT
  • Pendant Cable, Jacket Type PVC, Wire Size 16 AWG, Number of Conductors 24, Spool Length 25 ft., Max. Amps 7,...More

Results per page: 16 | 32 | 48