Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire and Cable

69 Results Found that Include 147 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Retractable Grounding Wire,50 ft.
  • GRAINGER APPROVED
  • Retractable Grounding Wire, 50 ft.Retractable Grounding Wire,50 ft.
  • Item # 9CM01
  • Mfr. Model # G50
  • Retractable Grounding Wire, Connector Type GAT-P Clamp, Wire Length 50 ft., Uninsulated, Diameter 3/32 In.,...More

Retractable Grounding Wire Cable Reel
Bus Drop Cable,12/3, 250 Ft.
  • CAROL
  • Bus Drop Cable, 12/3, 250 Ft.Cable
  • Item # 3ZK69
  • Mfr. Model # 03712.35.10
  • Bus Drop Cable, Wire Size 12 AWG, Number of Conductors 3, Spool Length 250 ft., Nominal Outside Dia. 0.440...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE45
  • Mfr. Model # LDWR-1024
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 10 AWG,...More

  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 12 AWGBuilding Wire, Wire Size 12 AWG
  • Multiple product options available

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

High temp Lead Wire,12 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 12 Ga, Max Temp 482 FHigh temp Lead Wire,12 Ga,Max Temp 482 F
  • Item # 3GRL1
  • Mfr. Model # LDWR-1049
  • High Temperature Lead Wire, Wire Gauge 12 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

Portable Cord,STOW,16/4 AWG,250Ft,Black
  • GRAINGER APPROVED
  • Portable Cord, STOW, 16/4 AWG, 250Ft, BlackPortable Cord, STOW Jacket Type
  • Item # 2TYL9
  • Mfr. Model # 2TYL9
  • Portable Cord, Jacket Type STOW, Wire Size 16 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

Continuous Flxing Control Cable,12A,600V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 12A, 600VControl Cable, 12 Max Amps
  • Item # 2WGK8
  • Mfr. Model # CF6-07-03-100
  • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 3, Spool Length 100 ft., Max. Amps...More

Pendant Cable,Number of Conductors 16
  • KH INDUSTRIES
  • Pendant Cable, Number of Conductors 16Pendant Cable,Number of Conductors 16
  • Item # 30PL78
  • Mfr. Model # CPCB-16/16-25FT
  • Pendant Cable, Jacket Type PVC, Wire Size 16 AWG, Number of Conductors 16, Spool Length 25 ft., Max. Amps 7,...More

Cable,Welding,100 Ft, 1 AWG, Black
  • CAROL
  • Cable, Welding, 100 Ft, 1 AWG, BlackCable,Welding,100 Ft, 1 AWG, Black
  • Item # 6X780
  • Mfr. Model # 00.00JO.17543
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 778 x 30, Conductor Size (AWG) 1, Max. Amps 160,...More

Cord,Nylon,2100ft
Continuous Flexing Power Cable,74A,1000V
  • CHAINFLEX
  • Continuous Flexing Power Cable, 74A, 1000VPower Cable, 74 Max Amps
  • Item # 2TZW2
  • Mfr. Model # CF30-100-04-25
  • Continuous Flexing Power Cable, Wire Size 8 AWG, Number of Conductors 4, Spool Length 25 ft., Max. Amps 74,...More

High temp Lead Wire,18 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 18 Ga, BlackHigh temp Lead Wire,18 Ga,Black
  • Item # 3GRR3
  • Mfr. Model # LDWR-1078
  • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Metal Clad,12 AWG,3 with Ground,250 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 3 with Ground, 250 ft.Metal Clad,12 AWG,3 with Ground,250 ft.
  • Item # 20KZ60
  • Mfr. Model # 69115401
  • Metal Clad, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 250 ft., Stranded,...More

Continuous Flexing Tray Cable,25A,600V
  • CHAINFLEX
  • Continuous Flexing Tray Cable, 25A, 600VTray Cable, 25 Max Amps
  • Item # 2WGR9
  • Mfr. Model # CF130US-25-04-100
  • Continuous Flexing Tray Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 25,...More

High temp Lead Wire,18 Ga,Red
  • TEMPCO
  • High temp Lead Wire, 18 Ga, RedHigh temp Lead Wire,18 Ga,Red
  • Item # 3GRP2
  • Mfr. Model # LDWR-1068
  • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Flexible Copper Braid,18 In
Pendant Cable,Number of Conductors 12
  • KH INDUSTRIES
  • Pendant Cable, Number of Conductors 12Pendant Cable,Number of Conductors 12
  • Item # 30PL81
  • Mfr. Model # CPCS-16/12-25FT
  • Pendant Cable, Jacket Type PVC, Wire Size 16 AWG, Number of Conductors 12, Spool Length 25 ft., Max. Amps 7,...More

Flexible Copper Braid,24 In
Continuous Flexing Tray Cable,11A,600V
  • CHAINFLEX
  • Continuous Flexing Tray Cable, 11A, 600VTray Cable, 11 Max Amps
  • Item # 2WGP5
  • Mfr. Model # CF130US-07-05-100
  • Continuous Flexing Tray Cable, Wire Size 18 AWG, Number of Conductors 5, Spool Length 100 ft., Max. Amps 11,...More

Building Wire,10 AWG/ 4 Cond,Gray,250ft
  • ROMEX
  • Building Wire, 10 AWG/ 4 Cond, Gray, 250ft250 ft. Nonmetallic Building Cable
  • Item # 29HZ21
  • Mfr. Model # 13059155
  • Nonmetallic Building Cable, 10 AWG, Number of Conductors 3 with Ground, Jacket Color Gray, Spool Length 250...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More