Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire and Cable

104 Results Found that Include 181 Products 

Results per page: 16 | 32 | 48
250 ft. Armored Metal Clad Building Cable
Portable Cord, SJOOW Jacket Type
Thermostat Wire,18/8,Plenum Rated,250 ft
  • SOUTHWIRE COMPANY
  • Thermostat Wire, 18/8, Plenum Rated, 250 ft
  • Item # 30C854
  • Mfr. Model # 56489901
  • Thermostat Wire, Plenum Rated, Voltage 300, Gauge/Conductor 18/8, Jacket Color White, Cable Type Solid...More

Portable Cord, SOOW Jacket Type
Flexible Metal  Cable,12/2  AWG,250ft
  • SOUTHWIRE COMPANY
  • Flexible Metal Cable, 12/2 AWG, 250ft
  • Item # 2VGF6
  • Mfr. Model # 55510301
  • Armored Metal Clad Building Cable, 12 AWG, Number of Conductors 2 with Bare AL Ground, Jacket Color Silver,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High Temperature
  • Item # 2KE39
  • Mfr. Model # LDWR-1014
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 12 AWG,...More

Cable,Welding,50 Ft, 1/0 AWG, Black
  • CAROL
  • Cable, Welding, 50 Ft, 1/0 AWG, Black
  • Item # 6X781
  • Mfr. Model # 00.00JO.17544
  • Welding Cable, Spool/Carton Length (Ft.) 50, Stranding 990 x 30, Conductor Size (AWG) 1/0, Max. Amps 190,...More

Cable,Welding,100 Ft, 2 AWG, Black
  • CAROL
  • Cable, Welding, 100 Ft, 2 AWG, Black
  • Item # 6X778
  • Mfr. Model # 00.00JO.17541
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 625 x 30, Conductor Size (AWG) 2, Max. Amps 140,...More

Portable Cord, SJTOW Jacket Type
Hookup Wire, 500 ft., 10 AWG
250 ft. Nonmetallic Building Cable
Retractable Grounding Wire,20 ft.
  • GRAINGER APPROVED VENDOR
  • Retractable Grounding Wire, 20 ft.
  • Item # 9G888
  • Mfr. Model # R20
  • Retractable Grounding Wire, Connector Type REB Clamp, Wire Length 20 ft., Uninsulated, Diameter 3/32 In.,...More

Building Wire,Bare Copper,4 AWG,200ft
  • SOUTHWIRE COMPANY
  • Building Wire, Bare Copper, 4 AWG, 200ft
  • Item # 4WZU5
  • Mfr. Model # 10644302
  • Building Wire, Bare Copper, 4 AWG, 170 Max. Amps, Spool Length 200 ft., Solid, Nominal Outside Dia. 0.2043...More

Building Wire,Bare Copper,10 AWG,800ft
  • SOUTHWIRE COMPANY
  • Building Wire, Bare Copper, 10 AWG, 800ft
  • Item # 4WZU9
  • Mfr. Model # 10626002
  • Building Wire, Bare Copper, 10 AWG, 75 Max. Amps, Spool Length 800 ft., Solid, Nominal Outside Dia. 0.1019...More

Sensing Saf-Start Cord Set w/o Plug,8 ft
  • SENSING-SAF-STARTS
  • Sensing Saf-Start Cord Set w/o Plug, 8 ft
  • Item # 3KVA2
  • Mfr. Model # 1998
  • Sensing Saf-Start Cord Set w/o Plug, Cord Length 8 ft., Voltage 120, Connector End Bare, NEMA Plug...More

315 ft., 6 Gauge, Building Wire
Sensing Saf-Start Inline Cord Set
  • SENSING-SAF-STARTS
  • Sensing Saf-Start Inline Cord Set
  • Item # 3KVA4
  • Mfr. Model # 1999 200V-240V
  • Sensing Saf-Start Inline Cord Set w/o Plug, Cord Length 8 ft., Voltage 200-240, Connector End Bare, NEMA Plug...More

Thermocouple Ext Wire,KX,20AWG,Sol,250Ft
  • TEMPCO
  • Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft
  • Item # 3HWL3
  • Mfr. Model # TCWR-1008
  • Thermocouple Extension Wire, Type KX, Material/Connector PVC, Ambient Temp Limits 221 F, Number of Conductors...More

Thermocouple Lead Wire,K,20AWG,Sol,250Ft
  • TEMPCO
  • Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft
  • Item # 3HWL2
  • Mfr. Model # TCWR-1007
  • Thermocouple Lead Wire, Type K, Material/Connector Fiberglass, Ambient Temp Limits 900 F, Number of...More

Cord,Nylon,2100ft
High temp Lead Wire,14 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 14 Ga, Black
  • Item # 3GRN4
  • Mfr. Model # LDWR-1061
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Control Cable, 10 Max Amps
Building Wire,Bare Copper,8 AWG,500ft
  • SOUTHWIRE COMPANY
  • Building Wire, Bare Copper, 8 AWG, 500ft
  • Item # 4WZU8
  • Mfr. Model # 10632802
  • Building Wire, Bare Copper, 8 AWG, 95 Max. Amps, Spool Length 500 ft., Solid, Nominal Outside Dia. 0.1285...More

Primary Wire
  • GRAINGER APPROVED VENDOR
  • Primary Wire
  • Multiple product options available

Portable Cord, SEOW Jacket Type
High temp Lead Wire,14 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 14 Ga, Max Temp 482 F
  • Item # 3GRK9
  • Mfr. Model # LDWR-1048
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

High temp Lead Wire,14 Ga,White
  • TEMPCO
  • High temp Lead Wire, 14 Ga, White
  • Item # 3GRL8
  • Mfr. Model # LDWR-1056
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Thermocouple Lead Wire,J,20AWG,Str,250Ft
  • TEMPCO
  • Thermocouple Lead Wire, J, 20AWG, Str, 250Ft
  • Item # 3HWL8
  • Mfr. Model # TCWR-1023
  • Thermocouple Lead Wire, Type J, Material/Connector Fiberglass, Ambient Temp Limits 900 F, Number of...More

Control Cable, 5 Max Amps
Metal Clad,12 AWG,3 with Ground,250 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 3 with Ground, 250 ft.
  • Item # 20KZ58
  • Mfr. Model # 69114701
  • Metal Clad, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 250 ft., Stranded,...More

High temp Lead Wire,14 Ga,Red
  • TEMPCO
  • High temp Lead Wire, 14 Ga, Red
  • Item # 3GRL3
  • Mfr. Model # LDWR-1051
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Copper Braid,12 In
Results per page: 16 | 32 | 48