Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire and Cable

47 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Nonmetallic Cable,14/2  AWG,Gray,250ft
  • ROMEX
  • Nonmetallic Cable, 14/2 AWG, Gray, 250ft250 ft. Nonmetallic Building Cable
  • Item # 4WZT6
  • Mfr. Model # 13054255
  • Nonmetallic Building Cable, 14 AWG, Number of Conductors 2 with Ground, Jacket Color Gray, Spool Length 250...More

Cable,Thermostat,Brown,500Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 500FtCable,Thermostat,Brown,500Ft
  • Item # 5LWP9
  • Mfr. Model # 64168802
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 18, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Thermostat Cable,18/6,White,250ft
Metal Clad,12 AWG,2 with Ground,100 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 2 with Ground, 100 ft.Metal Clad,12 AWG,2 with Ground,100 ft.
  • Item # 20KZ57
  • Mfr. Model # 69114723
  • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 100 ft., Stranded,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE41
  • Mfr. Model # LDWR-1020
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 18 AWG,...More

Thermocouple Lead Wire,J,24AWG,Str,100Ft
Cable,Thermostat,Brown,250Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 250FtCable,Thermostat,Brown,250Ft
  • Item # 5LWP6
  • Mfr. Model # 55020102
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 18, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Bond/Ground Wire,Hand Clamp,Ins.,5 Ft
  • GRAINGER APPROVED
  • Bond/Ground Wire, Hand Clamp, Ins., 5 FtBond/Ground Wire,Hand Clamp,Ins.,5 Ft
  • Item # 8AAM7
  • Mfr. Model # 8AAM7
  • Bonding and Grounding Wire, Connector Type (2)Hand Clamps, Wire Length 5 ft., Insulated, Diameter 3/16 In....More

Welding Cable,2 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 2 ga., 25ft L, BlackWelding Cable,2 ga.,25ft L,Black
  • Item # 19YE01
  • Mfr. Model # 19YE01
  • Welding Cable, Standard Black, Neoprene/Copper Material, 2 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Bond/Ground Wire,Hand Clamp,5 Ft
  • GRAINGER APPROVED
  • Bond/Ground Wire, Hand Clamp, 5 FtBond/Ground Wire,Hand Clamp,5 Ft
  • Item # 9UP78
  • Mfr. Model # 9UP78
  • Bonding and Grounding Wire, Connector Type (2)Hand Clamps, Wire Length 5 ft., Uninsulated, Diameter 5/32 In.,...More

Welding Cable,2 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 2 ga., 25ft L, RedWelding Cable,2 ga.,25ft L,Red
  • Item # 19YE28
  • Mfr. Model # 19YE28
  • Welding Cable, Standard Red, Neoprene/Copper Material, 2 Gauge, Length (In.) 300, Max. Voltage 600, Max. Amps...More

Nonmetallic Cable,10/3  AWG,Orange,50ft
  • ROMEX
  • Nonmetallic Cable, 10/3 AWG, Orange, 50ft50 ft. Nonmetallic Building Cable
  • Item # 2VGC9
  • Mfr. Model # 63948422
  • Nonmetallic Building Cable, 10 AWG, Number of Conductors 3 with Ground, Jacket Color Orange, Spool Length 50...More

Thermocouple Ext Wire,KX,24AWG,Sol,100Ft
Silicone Lead Wire,HV,20awg,10KVDC,50ft
Silicone Lead Wire,HV,20awg,5KVDC,50ft
Splitter Cord,12A,1.5 ft.,Black
  • APC BY SCHNEIDER ELECTRIC
  • Splitter Cord, 12A, 1.5 ft., BlackSplitter Power Cord
  • Item # 6PYF4
  • Mfr. Model # AP9888
  • Splitter Power Cord, Gauge/Conductor 14/3, Cord Length 1.5 ft., Voltage 208, Connector End (2) IEC-C13, NEMA...More

Primary Wire,14 AWG,Copper
  • GRAINGER APPROVED
  • Primary Wire, 14 AWG, CopperPrimary Wire,14 AWG,Copper
  • Item # 34GA56
  • Mfr. Model # 81026
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 500 ft., Max. Voltage 60V, Wire Color...More

Portable Cord,SOOW,16/3 AWG,50 ft.,13A
  • GRAINGER APPROVED
  • Portable Cord, SOOW, 16/3 AWG, 50 ft., 13APortable Cord, SOOW Jacket Type
  • Item # 4KA64
  • Mfr. Model # 822326-50
  • Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 3, Spool Length 50 ft., Max. Amps 13,...More

Coiled Grounding Wire,Clamp,10 ft.
  • GRAINGER APPROVED
  • Coiled Grounding Wire, Clamp, 10 ft.Coiled Grounding Wire,Clamp,10 ft.
  • Item # 8MUW4
  • Mfr. Model # RAC10-C
  • Coiled Grounding Wire, Connector Type Hand Clamp and C-Clamp, Wire Length 10 ft., Insulated, Diameter 3/16...More

Cable,Thermostat,Brown,250Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 250FtCable,Thermostat,Brown,250Ft
  • Item # 5LWR1
  • Mfr. Model # 69212901
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 20, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Bond/Ground Wire,C and Hand Clamp,3 Ft
  • GRAINGER APPROVED
  • Bond/Ground Wire, C and Hand Clamp, 3 FtBond/Ground Wire,C and Hand Clamp,3 Ft
  • Item # 8AA87
  • Mfr. Model # 8AA87
  • Bonding and Grounding Wire, Connector Type C-Clamp and Alligator Clip, Wire Length 3 ft., Insulated, Diameter...More

Bond/Ground Wire,Hand Clamp,Ins,3 Ft
  • GRAINGER APPROVED
  • Bond/Ground Wire, Hand Clamp, Ins, 3 FtBond/Ground Wire,Hand Clamp,Ins,3 Ft
  • Item # 8AA86
  • Mfr. Model # 8AA86
  • Bonding and Grounding Wire, Connector Type (2)Hand Clamps, Wire Length 3 ft., Insulated, Diameter 3/16 In....More

Bond/Ground Wire,Hand Clamp,Unins.,3 Ft
High temp Lead Wire,22 Ga,White
  • TEMPCO
  • High temp Lead Wire, 22 Ga, WhiteHigh temp Lead Wire,22 Ga,White
  • Item # 3GRN3
  • Mfr. Model # LDWR-1060
  • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Continuous Flexing Tray Cable,25A,600V
  • CHAINFLEX
  • Continuous Flexing Tray Cable, 25A, 600VTray Cable, 25 Max Amps
  • Item # 2TZT8
  • Mfr. Model # CF130US-25-04-25
  • Continuous Flexing Tray Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length 25 ft., Max. Amps 25,...More

High temp Lead Wire,22 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 22 Ga, BlackHigh temp Lead Wire,22 Ga,Black
  • Item # 3GRN8
  • Mfr. Model # LDWR-1065
  • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Continuous Flxing Control Cable,12A,600V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 12A, 600VControl Cable, 12 Max Amps
  • Item # 2TZN7
  • Mfr. Model # CF6-07-03-25
  • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 3, Spool Length 25 ft., Max. Amps...More

High temp Lead Wire,22Ga,Red
  • TEMPCO
  • High temp Lead Wire, 22Ga, RedHigh temp Lead Wire,22Ga,Red
  • Item # 3GRL7
  • Mfr. Model # LDWR-1055
  • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Continuous Flxing Control Cable,15A,300V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 15A, 300VControl Cable, 15 Max Amps
  • Item # 24C003
  • Mfr. Model # CF77-UL-15-05-25
  • Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 5, Spool Length 25 ft., Max. Amps...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More