Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire and Cable

28 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • Building Wire, Wire Size 12 AWGBuilding Wire, Wire Size 12 AWG
    • Multiple product options available

      Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

    Nonmetallic Cable,14/2  AWG,White,250ft
    • ROMEX
    • Nonmetallic Cable, 14/2 AWG, White, 250ft250 ft. Nonmetallic Building Cable
    • Item # 4WZT4
    • Mfr. Model # 28827455
    • Nonmetallic Building Cable, 14 AWG, Number of Conductors 2 with Ground, Jacket Color White, Spool Length 250...More

    Thermocouple Ext Wire,J,20AWG,Str,10Ft
    • TEMPCO
    • Thermocouple Ext Wire, J, 20AWG, Str, 10FtThermocouple Ext Wire,J,20AWG,Str,10Ft
    • Item # 3FXR7
    • Mfr. Model # ECA00070
    • Thermocouple Extension Wire, Type J, Glass Filled Nylon Material/Connector, Ambient Temp Limits 350 F, Number...More

    Wire,Thermocouple Lead
    • TEMPCO
    • Wire, Thermocouple LeadWire,Thermocouple Lead
    • Item # 5ZY37
    • Mfr. Model # TCWR-1005
    • Thermocouple Lead Wire, Type JX, PVC Material/Connector, Ambient Temp. Limits (F) 221, Number of Conductors...More

    Cable,Thermostat,Brown,250Ft
    • SOUTHWIRE COMPANY
    • Cable, Thermostat, Brown, 250FtCable,Thermostat,Brown,250Ft
    • Item # 5LWR0
    • Mfr. Model # 69210301
    • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 20, Jacket Color Brown, Cable Type Nonplenum, Standards...More

    Cable,Thermostat,Brown,250Ft
    • SOUTHWIRE COMPANY
    • Cable, Thermostat, Brown, 250FtCable,Thermostat,Brown,250Ft
    • Item # 5LWP7
    • Mfr. Model # 65898902
    • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 18, Jacket Color Brown, Cable Type Nonplenum, Standards...More

    Thermostat Cable,18/4,White,250ft
    Metal Clad,14 AWG,2 with Ground,100 ft.
    • SOUTHWIRE COMPANY
    • Metal Clad, 14 AWG, 2 with Ground, 100 ft.Metal Clad,14 AWG,2 with Ground,100 ft.
    • Item # 20KZ42
    • Mfr. Model # 68579223
    • Metal Clad, 14 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 100 ft., Solid,...More

    Welding Cable,2/0 ga.,10ft L,Red
    • WESTWARD
    • Welding Cable, 2/0 ga., 10ft L, RedWelding Cable,2/0 ga.,10ft L,Red
    • Item # 19YE36
    • Mfr. Model # 19YE36
    • Welding Cable, Standard Red, Neoprene/Copper Material, 2/0 Gauge, Length (In.) 120, Max. Voltage 600, Max....More

    Thermocouple Wire,Type T,20Ga,50 Ft
    Welding Cable,2/0 ga.,10ft L,Black
    • WESTWARD
    • Welding Cable, 2/0 ga., 10ft L, BlackWelding Cable,2/0 ga.,10ft L,Black
    • Item # 19YE09
    • Mfr. Model # 19YE09
    • Welding Cable, Standard Black, Neoprene/Copper Material, 2/0 Gauge, Length (In.) 120, Max. Voltage 600, Max....More

    Bond/Ground Wire,C and Hand Clamp,3 Ft
    Nonmetallic Cable,10/2  AWG,Orange,50ft
    • ROMEX
    • Nonmetallic Cable, 10/2 AWG, Orange, 50ft50 ft. Nonmetallic Building Cable
    • Item # 2VGA9
    • Mfr. Model # 28829022
    • Nonmetallic Building Cable, 10 AWG, Number of Conductors 2 with Ground, Jacket Color Orange, Spool Length 50...More

    Thermocouple Ext Wire,K,20AWG,Str,10Ft
    • TEMPCO
    • Thermocouple Ext Wire, K, 20AWG, Str, 10FtThermocouple Ext Wire,K,20AWG,Str,10Ft
    • Item # 3FXT4
    • Mfr. Model # ECA00076
    • Thermocouple Extension Wire, Type K, Glass Filled Nylon Material/Connector, Ambient Temp Limits 350 F, Number...More

    Continuous Flexing Tray Cable,18A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 18A, 600VTray Cable, 18 Max Amps
    • Item # 2TZR9
    • Mfr. Model # CF130US-15-03-25
    • Continuous Flexing Tray Cable, Wire Size 16 AWG, Number of Conductors 3, Spool Length 25 ft., Max. Amps 18,...More

    ABS Power Cord,15 ft.
    • SUREFLEX
    • ABS Power Cord, 15 ft.ISO/ABS Power Cord
    • Item # 5MGM3
    • Mfr. Model # SFI15SE
    • ISO/ABS Power Cord, Gauge/Conductor 12/4, 10/2, 8/1, Cord Length 15 ft., Connector End Bare, NEMA Plug...More

    Continuous Flexing Tray Cable,11A,600V
    • CHAINFLEX
    • Continuous Flexing Tray Cable, 11A, 600VTray Cable, 11 Max Amps
    • Item # 2TZR4
    • Mfr. Model # CF130US-07-05-25
    • Continuous Flexing Tray Cable, Wire Size 18 AWG, Number of Conductors 5, Spool Length 25 ft., Max. Amps 11,...More

    Non ABS Power Cord,15 ft.,Black
    • GROTE
    • Non ABS Power Cord, 15 ft., BlackCoiled Non ABS Power Cord
    • Item # 13X009
    • Mfr. Model # 87111
    • Coiled Non ABS Power Cord, Gauge/Conductor 1/12-6/14, Cord Length 15 ft., Voltage 12, Connector End...More

    Bond/Ground Wire,Clamp/Term.,10 Ft
    • GRAINGER APPROVED
    • Bond/Ground Wire, Clamp/Term., 10 FtBond/Ground Wire,Clamp/Term.,10 Ft
    • Item # 8AD22
    • Mfr. Model # 8AD22
    • Bonding and Grounding Wire, Connector Type Hand Clamp and Terminal, Wire Length 10 ft., Uninsulated, Diameter...More

    Bond/Ground Wire,C/Hand Clamp,5 Ft
    • GRAINGER APPROVED
    • Bond/Ground Wire, C/Hand Clamp, 5 FtBond/Ground Wire,C/Hand Clamp,5 Ft
    • Item # 9JWX2
    • Mfr. Model # 9JWX2
    • Bonding and Grounding Wire, Connector Type C-Clamp and Alligator Clip, Wire Length 5 ft., Uninsulated,...More

    Bond/Ground Wire,Hand Clamp/Term.,10 Ft
    • GRAINGER APPROVED
    • Bond/Ground Wire, Hand Clamp/Term., 10 FtBond/Ground Wire,Hand Clamp/Term.,10 Ft
    • Item # 9NNE2
    • Mfr. Model # 9NNE2
    • Bonding and Grounding Wire, Connector Type Hand Clamp and Terminal, Wire Length 10 ft., Insulated, Diameter...More

    Power Cord,16A,10 ft.,Black
    • APC BY SCHNEIDER ELECTRIC
    • Power Cord, 16A, 10 ft., BlackPDU Power Cord
    • Item # 43Y974
    • Mfr. Model # AP8760
    • PDU Power Cord, Gauge/Conductor Copper, Cord Length 10 ft., Voltage 120, Connector End IEC-320 C20, NEMA Plug...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More