Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire and Cable

51 Results Found that Include 83 Products

Results per page: 16 | 32 | 48
Portable Cord,SJOOW,14/3 AWG,25 ft.,18A
  • GRAINGER APPROVED
  • Portable Cord, SJOOW, 14/3 AWG, 25 ft., 18APortable Cord, SJOOW Jacket Type
  • Item # 4KA59
  • Mfr. Model # 823327-25
  • Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 25 ft., Max. Amps...More

Power Supply Cord,10ft
  • POWER FIRST
  • Power Supply Cord, 10ftPower Cord
  • Item # 3AY38
  • Mfr. Model # 3AY38
  • Power Cord, Gauge/Conductor 16 AWG/4, Cord Length 10 ft., Voltage 125, Connector End Bare, NEMA Plug...More

Bulk Battery Cable,Black,4AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Black, 4AWG, 25 ftBulk Battery Cable,Black,4AWG,25 ft
  • Item # 1YPZ1
  • Mfr. Model # 80.1434.01080
  • Bulk Battery Cable,Wire Size 4 ga.,Spool Length 25 ft.,Max. Voltage 50VDC,Wire Color Black,Insulation...More

Bond/Ground Wire,All. Clip,Ins.,10 Ft
  • GRAINGER APPROVED
  • Bond/Ground Wire, All. Clip, Ins., 10 FtBond/Ground Wire,All. Clip,Ins.,10 Ft
  • Item # 8WYN0
  • Mfr. Model # 8WYN0
  • Bonding and Grounding Wire, Connector Type (2)Alligator Clips, Wire Length 10 ft., Insulated, Diameter 3/16...More

Bulk Battery Cable,Red,4AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Red, 4AWG, 25 ftBulk Battery Cable,Red,4AWG,25 ft
  • Item # 1YPY9
  • Mfr. Model # 80.1434.03080
  • Bulk Battery Cable,Wire Size 4 ga.,Spool Length 25 ft.,Max. Voltage 50VDC,Wire Color Red,Insulation Material...More

Power Cord,Coiled,20Ft,SJT,15A
  • POWER FIRST
  • Power Cord, Coiled, 20Ft, SJT, 15ACoiled Power Cord
  • Item # 1TNC1
  • Mfr. Model # 1TNC1
  • Coiled Power Cord, Gauge/Conductor 14/3, Cord Length 20 ft., Voltage 125, Connector End Bare, NEMA Plug...More

Nonmetallic Cable,14/2  AWG,White,100ft
  • ROMEX
  • Nonmetallic Cable, 14/2 AWG, White, 100ft100 ft. Nonmetallic Building Cable
  • Item # 2VGA4
  • Mfr. Model # 28827428
  • Nonmetallic Building Cable, 14 AWG, Number of Conductors 2 with Ground, Jacket Color White, Spool Length 100...More

Cable,Thermostat,Brown,500Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 500FtCable,Thermostat,Brown,500Ft
  • Item # 5LWR3
  • Mfr. Model # 69207901
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 20, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Battery Cable,6 ga.,Copper
  • QUICK CABLE
  • Battery Cable, 6 ga., CopperBattery Cable,6 ga.,Copper
  • Item # 5NEW5
  • Mfr. Model # 200102-396-025
  • Battery Cable,Wire Size 6 ga.,Spool Length 25 ft.,Max. Voltage 600V,Wire Color Black,Insulation Material...More

Bond/Ground Wire,Clamp/All. Clip,5 Ft
Battery Cable,6 ga.,Copper
  • QUICK CABLE
  • Battery Cable, 6 ga., CopperBattery Cable,6 ga.,Copper
  • Item # 5NEX7
  • Mfr. Model # 200202-396-025
  • Battery Cable,Wire Size 6 ga.,Spool Length 25 ft.,Max. Voltage 600V,Wire Color Red,Insulation Material...More

  • APC BY SCHNEIDER ELECTRIC
  • Power CordPower Cord
  • Multiple product options available

    Multiple product options available

Bond/Ground Wire,Clamp/All. Clip,10 Ft
Bond/Ground Wire,Hand Clamp/Term.,3 Ft
  • GRAINGER APPROVED
  • Bond/Ground Wire, Hand Clamp/Term., 3 FtBond/Ground Wire,Hand Clamp/Term.,3 Ft
  • Item # 8AD23
  • Mfr. Model # 8AD23
  • Bonding and Grounding Wire, Connector Type Hand Clamp and Terminal, Wire Length 3 ft., Insulated, Diameter...More

Cable,Thermostat,Brown,250Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 250FtCable,Thermostat,Brown,250Ft
  • Item # 5LWR2
  • Mfr. Model # 69208701
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 20, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Bond/Ground Wire,Hand Clamp/Term.,5 Ft
J Type Solid Wire,Length 100 Ft,PVC
  • VULCAN
  • J Type Solid Wire, Length 100 Ft, PVCJ Type Solid Wire,Length 100 Ft,PVC
  • Item # 3HL40
  • Mfr. Model # N56/07011
  • J Type Solid Wire, PVC Insulation, Solid Wire, Max Insulation Temp 221 F, Length 100 Ft, Used For Temperature...More

Battery Cable,8 ga.,Copper
  • QUICK CABLE
  • Battery Cable, 8 ga., CopperBattery Cable,8 ga.,Copper
  • Item # 5NEW4
  • Mfr. Model # 200101-396-025
  • Battery Cable,Wire Size 8 ga.,Spool Length 25 ft.,Max. Voltage 600V,Wire Color Black,Insulation Material...More

Bond/Ground Wire,Clamp/All Clip,Ins,3 Ft
  • GRAINGER APPROVED
  • Bond/Ground Wire, Clamp/All Clip, Ins, 3 FtBond/Ground Wire,Clamp/All Clip,Ins,3 Ft
  • Item # 9DGP2
  • Mfr. Model # 9DGP2
  • Bonding and Grounding Wire, Connector Type C-Clamp and Alligator Clip, Wire Length 3 ft., Insulated, Diameter...More

Battery Cable,8 ga.,Copper
  • QUICK CABLE
  • Battery Cable, 8 ga., CopperBattery Cable,8 ga.,Copper
  • Item # 5NEX5
  • Mfr. Model # 200201-396-025
  • Battery Cable,Wire Size 8 ga.,Spool Length 25 ft.,Max. Voltage 600V,Wire Color Red,Insulation Material...More

Thermocouple Ext Wire,JX,24AWG,Sol,100Ft
Primary Wire,16 AWG,500 ft,Green,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 16 AWG, 500 ft, Green, GPT/PVCPrimary Wire,16 AWG,500 ft,Green,GPT/PVC
  • Item # 34GC54
  • Mfr. Model # 80024
  • Primary Wire,Wire Size 16 ga.,Number of Conductors 19,Spool Length 500 ft.,Max. Voltage 60V,Wire Color...More

Primary Wire,16 AWG,500 ft.,Blue,GPT/PVC
  • BATTERY DOCTOR
  • Primary Wire, 16 AWG, 500 ft., Blue, GPT/PVCPrimary Wire,16 AWG,500 ft.,Blue,GPT/PVC
  • Item # 34GC52
  • Mfr. Model # 80020
  • Primary Wire,Wire Size 16 ga.,Number of Conductors 19,Spool Length 500 ft.,Max. Voltage 60V,Wire Color...More

ABS Power Cord,10A,12 ft.,Green
  • SUREFLEX
  • ABS Power Cord, 10A, 12 ft., GreenABS Power Cord
  • Item # 5MGL2
  • Mfr. Model # SFA12SE
  • ABS Power Cord, Gauge/Conductor 12/4, 10/2, 8/1, Cord Length 12 ft., Voltage 12.5, Connector End Bare, NEMA...More

Bond/Ground Wire,Clamp/All. Clip,3 Ft
Results per page: 16 | 32 | 48