Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire and Cable

25 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
    Coiled Grounding Wire,Clamp,10 ft.
    Metal Clad,12 AWG,3 with Ground,50 ft.
    • SOUTHWIRE COMPANY
    • Metal Clad, 12 AWG, 3 with Ground, 50 ft.Metal Clad,12 AWG,3 with Ground,50 ft.
    • Item # 20KZ52
    • Mfr. Model # 68580022
    • Metal Clad, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 50 ft., Solid,...More

    Bulk Battery Cable,Black,6AWG,25 ft
    • CAROL
    • Bulk Battery Cable, Black, 6AWG, 25 ftBulk Battery Cable,Black,6AWG,25 ft
    • Item # 1YPY8
    • Mfr. Model # 80.1436.35180
    • Bulk Battery Cable,Wire Size 6 ga.,Spool Length 25 ft.,Max. Voltage 50VDC,Wire Color Black,Insulation...More

    Ground Wiring Set,Insulated,2/5 Ft
    • GRAINGER APPROVED
    • Ground Wiring Set, Insulated, 2/5 FtGround Wiring Set,Insulated,2/5 Ft
    • Item # 8ADP7
    • Mfr. Model # 8ADP7
    • Dual Bonding and Grounding Wiring Set, Connector Type (3)Alligator Clips, Wire Length 2 ft. and 5 ft.,...More

    Ground Wiring Set,Uninsulated,2/5 Ft
    Bulk Battery Cable,Red,6AWG,25 ft
    • CAROL
    • Bulk Battery Cable, Red, 6AWG, 25 ftBulk Battery Cable,Red,6AWG,25 ft
    • Item # 1YPY7
    • Mfr. Model # 80.1436.35380
    • Bulk Battery Cable,Wire Size 6 ga.,Spool Length 25 ft.,Max. Voltage 50VDC,Wire Color Red,Insulation Material...More

    Power Cord,Feed/Switch,12Ft,SJO,15A
    • POWER FIRST
    • Power Cord, Feed/Switch, 12Ft, SJO, 15APower Cord
    • Item # 1TNB7
    • Mfr. Model # 1TNB7
    • Power Cord, Gauge/Conductor 14/3, Cord Length 12 ft., Voltage 125, Connector End Bare, NEMA Plug...More

    Continuous Flexing Control Cable,9A,600V
    • CHAINFLEX
    • Continuous Flexing Control Cable, 9A, 600VControl Cable, 9 Max Amps
    • Item # 2TZK2
    • Mfr. Model # CF5-07-05-25
    • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 5, Spool Length 25 ft., Max. Amps 9,...More

    Service Cord,SJOOW,Black,18/4,25 ft.
    • CAROL
    • Service Cord, SJOOW, Black, 18/4,25 ft.Portable Cord, SJOOW Jacket Type
    • Item # 20PX45
    • Mfr. Model # 01344
    • Portable Cord, Jacket Type SJOOW, Wire Size 18 AWG, Number of Conductors 4, Spool Length 25 ft., Max. Amps 7,...More

    Primary Wire,10 AWG,Red,Crosslinked PE
    • BATTERY DOCTOR
    • Primary Wire, 10 AWG, Red, Crosslinked PEPrimary Wire,10 AWG,Red,Crosslinked PE
    • Item # 34GA45
    • Mfr. Model # 81005
    • Primary Wire,Wire Size 10 ga.,Number of Conductors 19,Spool Length 100 ft.,Max. Voltage 60V,Wire Color...More

    Nonmetallic Cable,10/3  AWG,Orange,25ft
    • ROMEX
    • Nonmetallic Cable, 10/3 AWG, Orange, 25ft25 ft. Nonmetallic Building Cable
    • Item # 2VGC8
    • Mfr. Model # 63948421
    • Nonmetallic Building Cable, 10 AWG, Number of Conductors 3 with Ground, Jacket Color Orange, Spool Length 25...More

    Primary Wire,10AWG,Black,Crosslinked PE
    • BATTERY DOCTOR
    • Primary Wire, 10AWG, Black, Crosslinked PEPrimary Wire,10AWG,Black,Crosslinked PE
    • Item # 34GA44
    • Mfr. Model # 81000
    • Primary Wire,Wire Size 10 ga.,Number of Conductors 19,Spool Length 100 ft.,Max. Voltage 60V,Wire Color...More

    Primary Wire,10AWG,White,Crosslinked PE
    • BATTERY DOCTOR
    • Primary Wire, 10AWG, White, Crosslinked PEPrimary Wire,10AWG,White,Crosslinked PE
    • Item # 34GA46
    • Mfr. Model # 81006
    • Primary Wire,Wire Size 10 ga.,Number of Conductors 19,Spool Length 100 ft.,Max. Voltage 60V,Wire Color...More

    Primary Wire,10AWG,Green,Crosslinked PE
    • BATTERY DOCTOR
    • Primary Wire, 10AWG, Green, Crosslinked PEPrimary Wire,10AWG,Green,Crosslinked PE
    • Item # 34GA40
    • Mfr. Model # 81003
    • Primary Wire,Wire Size 10 ga.,Number of Conductors 19,Spool Length 100 ft.,Max. Voltage 60V,Wire Color...More

    Welding Cable,1 ga.,10ft L,Black
    • WESTWARD
    • Welding Cable, 1 ga., 10ft L, BlackWelding Cable,1 ga.,10ft L,Black
    • Item # 19YE03
    • Mfr. Model # 19YE03
    • Welding Cable, Standard Black, Neoprene/Copper Material, 1 Gauge, Length (In.) 120, Max. Voltage 600, Max....More

    Continuous Flxing Power Cable,352A,1000V
    • CHAINFLEX
    • Continuous Flxing Power Cable, 352A, 1000VPower Cable, 352 Max Amps
    • Item # 24C162
    • Mfr. Model # CF310-1200-01-1
    • Continuous Flexing Power Cable, Wire Size 4/0, Number of Conductors 1, Spool Length 1 to 1600 ft., Max. Amps...More

    Continuous Flxing Power Cable,404A,1000V
    • CHAINFLEX
    • Continuous Flxing Power Cable, 404A, 1000VPower Cable, 404 Max Amps
    • Item # 24C151
    • Mfr. Model # CF300-1500-01-1
    • Continuous Flexing Power Cable, Wire Size 300 MCM, Number of Conductors 1, Spool Length 1 to 1600 ft., Max....More

    Primary Wire,10AWG,Yellow,Crosslinked PE
    • BATTERY DOCTOR
    • Primary Wire, 10AWG, Yellow, Crosslinked PEPrimary Wire,10AWG,Yellow,Crosslinked PE
    • Item # 34GA41
    • Mfr. Model # 81007
    • Primary Wire,Wire Size 10 ga.,Number of Conductors 19,Spool Length 100 ft.,Max. Voltage 60V,Wire Color...More

    Primary Wire,10 AWG,Blue,Crosslinked PE
    • BATTERY DOCTOR
    • Primary Wire, 10 AWG, Blue, Crosslinked PEPrimary Wire,10 AWG,Blue,Crosslinked PE
    • Item # 34GA39
    • Mfr. Model # 81001
    • Primary Wire,Wire Size 10 ga.,Number of Conductors 19,Spool Length 100 ft.,Max. Voltage 60V,Wire Color...More

    Primary Wire,10AWG,Brown,Crosslinked PE
    • BATTERY DOCTOR
    • Primary Wire, 10AWG, Brown, Crosslinked PEPrimary Wire,10AWG,Brown,Crosslinked PE
    • Item # 34GA42
    • Mfr. Model # 81002
    • Primary Wire,Wire Size 10 ga.,Number of Conductors 19,Spool Length 100 ft.,Max. Voltage 60V,Wire Color...More

    Primary Wire,10AWG,Orange,Crosslinked PE
    • BATTERY DOCTOR
    • Primary Wire, 10AWG, Orange, Crosslinked PEPrimary Wire,10AWG,Orange,Crosslinked PE
    • Item # 34GA43
    • Mfr. Model # 81004
    • Primary Wire,Wire Size 10 ga.,Number of Conductors 19,Spool Length 100 ft.,Max. Voltage 60V,Wire Color...More

    Results per page: 16 | 32 | 48