Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire and Cable

34 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Power Cord,5-15P,SJT,15 ft.,Blk,15A,14/3
  • GRAINGER APPROVED
  • Power Cord, 5-15P, SJT, 15 ft., Blk, 15A, 14/3Computer Power Cord
  • Item # 5XFN0
  • Mfr. Model # 5294
  • Power Cord, Gauge/Conductor 14/3, Cord Length 15 ft., Voltage 125, Connector End IEC-C13, NEMA Plug...More

  • POWER FIRST
  • Power CordPower Cord
  • Multiple product options available

    Multiple product options available

  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 14 AWGBuilding Wire, Wire Size 14 AWG
  • Multiple product options available

    Building Wire, THHN, 14 AWG, 15 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

PC Pwr Cord,5-15P,IEC C13,15 ft.,Blk,15A
Primary Wire,14 AWG,Red
  • GRAINGER APPROVED
  • Primary Wire, 14 AWG, RedPrimary Wire,14 AWG,Red
  • Item # 34GA67
  • Mfr. Model # 81020
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,14 AWG,Blue
  • GRAINGER APPROVED
  • Primary Wire, 14 AWG, BluePrimary Wire,14 AWG,Blue
  • Item # 34GA61
  • Mfr. Model # 81016
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,14 AWG,Brown
  • GRAINGER APPROVED
  • Primary Wire, 14 AWG, BrownPrimary Wire,14 AWG,Brown
  • Item # 34GA64
  • Mfr. Model # 81017
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

C-Clamp,1-1/8 In Clamp Opening
Coild Pwr Cord,1-15P,SJT,10 ft.,13A,16/2
  • POWER FIRST
  • Coild Pwr Cord, 1-15P, SJT, 10 ft., 13A, 16/2Coiled Power Cord
  • Item # 3AY41
  • Mfr. Model # 3AY41
  • Coiled Power Cord, Gauge/Conductor 16/2, Cord Length 10 ft., Voltage 125, Connector End Bare, NEMA Plug...More

Primary Wire,14 AWG,Yellow
  • GRAINGER APPROVED
  • Primary Wire, 14 AWG, YellowPrimary Wire,14 AWG,Yellow
  • Item # 34GA63
  • Mfr. Model # 81022
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Test Cord and Clip,1-15P,SJ,8 ft.,16/2
  • SOUTHWIRE COMPANY
  • CableCable
  • Multiple product options available

    Multiple product options available

Building Wire,Bare Copper,6 AWG,25ft
  • SOUTHWIRE COMPANY
  • Building Wire, Bare Copper, 6 AWG, 25ftBuilding Wire, Wire Size 6 AWG
  • Item # 4WZU6
  • Mfr. Model # 10638525
  • Building Wire, Bare Copper, 6 AWG, 125 Max. Amps, Spool Length 25 ft., Solid, Nominal Outside Dia. 0.162 In.,...More

Wire Range Cord,3-Wire,4 ft.,50A,Gray
Wire Range Cord,4-Wire,4 ft.,40A,Black
Primary Wire,14 AWG,Green
  • GRAINGER APPROVED
  • Primary Wire, 14 AWG, GreenPrimary Wire,14 AWG,Green
  • Item # 34GA62
  • Mfr. Model # 81018
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Primary Wire,14 AWG,Black
  • GRAINGER APPROVED
  • Primary Wire, 14 AWG, BlackPrimary Wire,14 AWG,Black
  • Item # 34GA65
  • Mfr. Model # 81015
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Bond/Ground Wire,Term.,3 Ft
  • GRAINGER APPROVED
  • Bond/Ground Wire, Term., 3 FtBond/Ground Wire,Term.,3 Ft
  • Item # 9KXF3
  • Mfr. Model # 9KXF3
  • Bonding and Grounding Wire, Connector Type Terminal, Wire Length 3 ft., Uninsulated, Diameter 5/32 In., Wire...More

Primary Wire,14 AWG,White
  • GRAINGER APPROVED
  • Primary Wire, 14 AWG, WhitePrimary Wire,14 AWG,White
  • Item # 34GA68
  • Mfr. Model # 81021
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Wire Range Cord,3-Wire,6 ft.,40A,Gray
Continuous Flexing Tray Cable,8A,600V
  • CHAINFLEX
  • Continuous Flexing Tray Cable, 8A, 600VTray Cable, 8 Max Amps
  • Item # 2TZF5
  • Mfr. Model # CF140US-15-25
  • Continuous Flexing Tray Cable, Wire Size 16 AWG, Number of Conductors 25, Spool Length Cut to Length, Order...More

Continuous Flexing Control Cable,7A,600V
  • CHAINFLEX
  • Continuous Flexing Control Cable, 7A, 600VControl Cable, 7 Max Amps
  • Item # 2TZC3
  • Mfr. Model # CF6-15-25
  • Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 25, Spool Length Cut to Length,...More

Continuous Flexing Power Cable,74A,1000V
  • CHAINFLEX
  • Continuous Flexing Power Cable, 74A, 1000VPower Cable, 74 Max Amps
  • Item # 24C136
  • Mfr. Model # CF34-100-04-1
  • Continuous Flexing Power Cable, Wire Size 8 AWG, Number of Conductors 4, Spool Length Cut to Length, Order by...More

Metal Clad,14 AWG,2 with Ground,25 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 14 AWG, 2 with Ground, 25 ft.Metal Clad,14 AWG,2 with Ground,25 ft.
  • Item # 20KZ40
  • Mfr. Model # 68579221
  • Metal Clad, 14 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 25 ft., Solid,...More

Primary Wire,14 AWG,Orange,60V
  • GRAINGER APPROVED
  • Primary Wire, 14 AWG, Orange, 60VPrimary Wire,14 AWG,Orange,60V
  • Item # 34GA66
  • Mfr. Model # 81019
  • Primary Wire, Wire Size 14 ga., Number of Conductors 19, Spool Length 100 ft., Max. Voltage 60V, Wire Color...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More