Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wire and Cable

60 Results Found that Include 116 Products 

Results per page: 16 | 32 | 48
Portable Cord, SOOW Jacket Type
Power Cord
  • POWER FIRST
  • Power Cord
  • Multiple product options available

Computer Power Cord
  • GRAINGER APPROVED VENDOR
  • Computer Power Cord
  • Multiple product options available

Alligator Clamp,5/8 In Clamp Opening
Cable
  • SOUTHWIRE COMPANY
  • Cable
  • Multiple product options available

Profibus Cable,Flex,24/1pr 1-1600 Ft
  • CHAINFLEX
  • Profibus Cable, Flex, 24/1pr 1-1600 Ft
  • Item # 24C165
  • Mfr. Model # CFBUS-001-1
  • Power Cable, Flexing, Gauge/Conductor 24/1 pr., Conductor BUS Standard, Jacket Type TPE, Cable Type Bus, Max....More

Portable Cord, W Jacket Type
Splitter Power Cord
  • GRAINGER APPROVED VENDOR
  • Splitter Power Cord
  • Multiple product options available

Power Cable, 53 Max Amps
Control Cable, 18 Max Amps
Tray Cable, 9 Max Amps
Control Cable, 6 Max Amps
Continuous Flxing Control Cable,30A,300V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 30A, 300V
  • Item # 24C042
  • Mfr. Model # CF78-UL-25-04-1
  • Continuous Flexing Control Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length Cut to Length, Order...More

Continuous Flexing Power Cable,41A,1000V
  • CHAINFLEX
  • Continuous Flexing Power Cable, 41A, 1000V
  • Item # 2TZG2
  • Mfr. Model # CF30-40-04
  • Continuous Flexing Power Cable, Wire Size 12 AWG, Number of Conductors 4, Spool Length Cut to Length, Order...More

Continuous Flxing Ethernet Cable,2A,300V
  • CHAINFLEX
  • Continuous Flxing Ethernet Cable, 2A, 300V
  • Item # 2TZJ5
  • Mfr. Model # CF14US-02-04-02
  • Continuous Flexing Ethernet Cable, Wire Size 26 AWG, Number of Conductors 4 pr., Spool Length Cut to Length,...More

Control Cable, 7 Max Amps
Continuous Flexing Tray Cable,25A,600V
  • CHAINFLEX
  • Continuous Flexing Tray Cable, 25A, 600V
  • Item # 2TZF6
  • Mfr. Model # CF140US-25-04
  • Continuous Flexing Tray Cable, Wire Size 14 AWG, Number of Conductors 4, Spool Length Cut to Length, Order by...More

Power Cable, 21 Max Amps
Power Cord
  • GRAINGER APPROVED VENDOR
  • Power Cord
  • Multiple product options available

Control Cable, 9 Max Amps
Can-Bus Cable
  • CHAINFLEX
  • Can-Bus Cable
  • Multiple product options available

TPE Cable, 5 Max Amps
Control Cable, 10 Max Amps
Tray Cable, 7 Max Amps
Continuous Flxing Control Cable,14A,300V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 14A, 300V
  • Item # 24C108
  • Mfr. Model # CF10-07-04-1
  • Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 4, Spool Length 1 to 1600 ft., Max....More

Control Cable, 14 Max Amps
Tray Cable, 14 Max Amps
Continuous Flexing Data Cable,5A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 5A, 300V
  • Item # 2TZJ4
  • Mfr. Model # CF211-05-04-02
  • Continuous Flexing Data Cable, Wire Size 20 AWG, Number of Conductors 4 pr., Spool Length Cut to Length,...More

Power Cable, 30 Max Amps
Data Cable, 3 Max Amps
Continuous Flexing Data Cable,6A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 6A, 300V
  • Item # 2TZJ3
  • Mfr. Model # CF211-05-03-02
  • Continuous Flexing Data Cable, Wire Size 20 AWG, Number of Conductors 3 pr., Spool Length Cut to Length,...More

Control Cable, 20 Max Amps
Results per page: 16 | 32 | 48