Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire and Cable

133 Results Found that Include 525 Products 

Results per page: 16 | 32 | 48
Cable,Welding,25 Ft, 4 AWG, Black
  • CAROL
  • Cable, Welding, 25 Ft, 4 AWG, Black
  • Item # 6X776
  • Mfr. Model # 00.83JO.17539
  • Welding Cable, Spool/Carton Length (Ft.) 25, Stranding 374 x 30, Conductor Size (AWG) 4, Max. Amps 100,...More

Bus Drop Cable,12 AWG,3,250ft.
  • CAROL
  • Bus Drop Cable, 12 AWG, 3,250ft.
  • Item # 3ZK69
  • Mfr. Model # 03712.35.10
  • Bus Drop Cable, Wire Size 12 AWG, Number of Conductors 3, Spool Length 250 ft., Nominal Outside Dia. 0.440...More

Cable,Welding,50 Ft, 2 AWG, Black
  • CAROL
  • Cable, Welding, 50 Ft, 2 AWG, Black
  • Item # 6X777
  • Mfr. Model # 00.80JO.17540
  • Welding Cable, Spool/Carton Length (Ft.) 50, Stranding 625 x 30, Conductor Size (AWG) 2, Max. Amps 140,...More

Cable,Welding,50 Ft, 1/0 AWG, Black
  • CAROL
  • Cable, Welding, 50 Ft, 1/0 AWG, Black
  • Item # 6X781
  • Mfr. Model # 00.00JO.17544
  • Welding Cable, Spool/Carton Length (Ft.) 50, Stranding 990 x 30, Conductor Size (AWG) 1/0, Max. Amps 190,...More

Cable,Welding,100 Ft, 1/0, Black
  • CAROL
  • Cable, Welding, 100 Ft, 1/0, Black
  • Item # 2W282
  • Mfr. Model # 00.00JO.17545
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 990 x 30, Conductor Size (AWG) 1/0, Max. Amps 190,...More

Cable,Welding,100 Ft, 2/0, Black
  • CAROL
  • Cable, Welding, 100 Ft, 2/0, Black
  • Item # 2W283
  • Mfr. Model # 00.00JO.17546
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 1248 x 30, Conductor Size (AWG) 2/0, Max. Amps 223,...More

  • CAROL
  • Lamp Cord
  • Multiple product options available

    Multiple product options available

Cable,Welding,100 Ft, 2 AWG, Black
  • CAROL
  • Cable, Welding, 100 Ft, 2 AWG, Black
  • Item # 6X778
  • Mfr. Model # 00.00JO.17541
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 625 x 30, Conductor Size (AWG) 2, Max. Amps 140,...More

Bulk Battery Cable,Red,2AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Red, 2AWG, 25 ft
  • Item # 1YPZ2
  • Mfr. Model # 80.1402.03080
  • Bulk Battery Cable, Jacket Color Red, Wire Size 2 AWG, Length 300 In., Max. Amps 300, Max. Voltage 50VDC,...More

Bulk Battery Cable,Black,4AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Black, 4AWG, 25 ft
  • Item # 1YPZ1
  • Mfr. Model # 80.1434.01080
  • Bulk Battery Cable, Jacket Color Black, Wire Size 4 AWG, Length 300 In., Max. Amps 185, Max. Voltage 50VDC,...More

Cable,Welding,100 Ft, 1 AWG, Black
  • CAROL
  • Cable, Welding, 100 Ft, 1 AWG, Black
  • Item # 6X780
  • Mfr. Model # 00.00JO.17543
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 778 x 30, Conductor Size (AWG) 1, Max. Amps 160,...More

Bulk Battery Cable,Black,6AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Black, 6AWG, 25 ft
  • Item # 1YPY8
  • Mfr. Model # 80.1436.35180
  • Bulk Battery Cable, Jacket Color Black, Wire Size 6 AWG, Length 300 In., Max. Amps 115, Max. Voltage 50VDC,...More

Bulk Battery Cable,Red,4AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Red, 4AWG, 25 ft
  • Item # 1YPY9
  • Mfr. Model # 80.1434.03080
  • Bulk Battery Cable, Jacket Color Red, Wire Size 4 AWG, Length 300 In., Max. Amps 185, Max. Voltage 50VDC,...More

Bus Drop Cable,10 AWG,3,250ft.
  • CAROL
  • Bus Drop Cable, 10 AWG, 3,250ft.
  • Item # 3ZK68
  • Mfr. Model # 03710.35.10
  • Bus Drop Cable, Wire Size 10 AWG, Number of Conductors 3, Spool Length 250 ft., Nominal Outside Dia. 0.500...More

4 AWG Welding Cable,250Ft, Black
  • CAROL
  • 4 AWG Welding Cable, 250Ft, Black
  • Item # 1UGT2
  • Mfr. Model # 01777.35.01
  • Welding Cable, Spool/Carton Length 250 Ft, Stranding 374/30, Conductor Size 4 AWG, Max Amps 100, Max Voltage...More

Bulk Battery Cable,Red,6AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Red, 6AWG, 25 ft
  • Item # 1YPY7
  • Mfr. Model # 80.1436.35380
  • Bulk Battery Cable, Jacket Color Red, Wire Size 6 AWG, Length 300 In., Max. Amps 115, Max. Voltage 50VDC,...More

Bulk Battery Cable,Black,2/0AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Black, 2/0AWG, 25 ft
  • Item # 1YPZ9
  • Mfr. Model # 80.1406.01080
  • Bulk Battery Cable, Jacket Color Black, Wire Size 2/0, Length 300 In., Max. Amps 600, Max. Voltage 50VDC,...More

Results per page: 16 | 32 | 48