Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Wire and Cable

84 Results Found that Include 84 Products

Results per page: 16 | 32 | 48
Wire,Thermocouple Lead,KX
  • TEMPCO
  • Wire, Thermocouple Lead, KXWire,Thermocouple Lead,KX
  • Item # 5ZY36
  • Mfr. Model # TCWR-1004
  • Thermocouple Lead Wire, Type KX, PVC, Ambient Temp Limits 221 F, Wire Size Solid 2/20 AWG, Length 100 Ft,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE44
  • Mfr. Model # LDWR-1023
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 12 AWG,...More

Wire,Thermocouple Lead
  • TEMPCO
  • Wire, Thermocouple LeadWire,Thermocouple Lead
  • Item # 5ZY37
  • Mfr. Model # TCWR-1005
  • Thermocouple Lead Wire, Type JX, PVC Material/Connector, Ambient Temp. Limits (F) 221, Number of Conductors...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE39
  • Mfr. Model # LDWR-1014
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 12 AWG,...More

Wire,Thermocouple Lead
  • TEMPCO
  • Wire, Thermocouple LeadWire,Thermocouple Lead
  • Item # 5ZY35
  • Mfr. Model # TCWR-1003
  • Thermocouple Lead Wire, Type K, Fiberglass, Ambient Temp Limits 900 F, Wire Size Solid 2/20 AWG, Length 100...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE38
  • Mfr. Model # LDWR-1013
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 14 AWG,...More

Thermocouple Ext Wire,JX,20AWG,Sol,250Ft
Wire,Thermocouple Lead
  • TEMPCO
  • Wire, Thermocouple LeadWire,Thermocouple Lead
  • Item # 5ZY38
  • Mfr. Model # TCWR-1006
  • Thermocouple Lead Wire, Type J, Fiberglass, Ambient Temp Limits 900 F, Wire Size Solid 2/20 AWG, Length 100...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE43
  • Mfr. Model # LDWR-1022
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 14 AWG,...More

Thermocouple Lead Wire,J,20AWG,Str,100Ft
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE40
  • Mfr. Model # LDWR-1015
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 10 AWG,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE45
  • Mfr. Model # LDWR-1024
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 10 AWG,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE37
  • Mfr. Model # LDWR-1012
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 16 AWG,...More

Thermocouple Lead Wire,K,24AWG,Sol,100Ft
Thermocouple Lead Wire,K,20AWG,Sol,250Ft
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE42
  • Mfr. Model # LDWR-1021
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 16 AWG,...More

Thermocouple Ext Wire,KX,20AWG,Sol,250Ft
Thermocouple Lead Wire,J,20AWG,Sol,250Ft
Thermocouple Ext Wire,JX,20AWG,Str,100Ft
High temp Lead Wire,12 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 12 Ga, Max Temp 482 FHigh temp Lead Wire,12 Ga,Max Temp 482 F
  • Item # 3GRL1
  • Mfr. Model # LDWR-1049
  • High Temperature Lead Wire, Wire Gauge 12 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

High temp Lead Wire,22 Ga,White
  • TEMPCO
  • High temp Lead Wire, 22 Ga, WhiteHigh temp Lead Wire,22 Ga,White
  • Item # 3GRP9
  • Mfr. Model # LDWR-1075
  • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Thermocouple Lead Wire,J,24AWG,Sol,100Ft
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE41
  • Mfr. Model # LDWR-1020
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 18 AWG,...More

High temp Lead Wire,18 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 18 Ga, BlackHigh temp Lead Wire,18 Ga,Black
  • Item # 3GRN6
  • Mfr. Model # LDWR-1063
  • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Thermocouple Ext Wire,J,20AWG,Str,10Ft
  • TEMPCO
  • Thermocouple Ext Wire, J, 20AWG, Str, 10FtThermocouple Ext Wire,J,20AWG,Str,10Ft
  • Item # 3FXR7
  • Mfr. Model # ECA00070
  • Thermocouple Extension Wire, Type J, Glass Filled Nylon Material/Connector, Ambient Temp Limits 350 F, Number...More

High temp Lead Wire,14 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 14 Ga, Max Temp 482 FHigh temp Lead Wire,14 Ga,Max Temp 482 F
  • Item # 3GRK9
  • Mfr. Model # LDWR-1048
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

Thermocouple Ext Wire,KX,20AWG,Str,100Ft
  • TEMPCO
  • Thermocouple Ext Wire, KX, 20AWG, Str, 100FtThermocouple Ext Wire,KX,20AWG,Str,100Ft
  • Item # 3AGF8
  • Mfr. Model # TCWR-1020
  • Thermocouple Extension Wire, Type KX, Material/Connector PVC, Ambient Temp Limits 221 F, Number of Conductors...More

Thermocouple Ext Wire,K,20AWG,Str,25Ft
  • TEMPCO
  • Thermocouple Ext Wire, K, 20AWG, Str, 25FtThermocouple Ext Wire,K,20AWG,Str,25Ft
  • Item # 3FXT6
  • Mfr. Model # ECA00078
  • Thermocouple Extension Wire, Type K, Glass Filled Nylon Material/Connector, Ambient Temp Limits 350 F, Number...More

High temp Lead Wire,18 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 18 Ga, BlackHigh temp Lead Wire,18 Ga,Black
  • Item # 3GRR3
  • Mfr. Model # LDWR-1078
  • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire,14 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 14 Ga, BlackHigh temp Lead Wire,14 Ga,Black
  • Item # 3GRN4
  • Mfr. Model # LDWR-1061
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Thermocouple Lead Wire,K,20AWG,Str,100Ft
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE36
  • Mfr. Model # LDWR-1011
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, 600 VAC, Wire Gauge 18 AWG,...More

Results per page: 16 | 32 | 48