Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire and Cable

85 Results Found that Include 411 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 12 AWGBuilding Wire, Wire Size 12 AWG
  • Multiple product options available

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 14 AWGBuilding Wire, Wire Size 14 AWG
  • Multiple product options available

    Building Wire, THHN, 14 AWG, 15 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 18 AWGBuilding Wire, Wire Size 18 AWG
  • Multiple product options available

    Building Wire, TFFN, 18 AWG, 6 Max. Amps, Spool Length 500 ft., Voltage 600VAC, and Jacket Material Nylon; Varies by Wire Color, Stranded / Solid, and Nominal Outside...More

  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 16 AWGBuilding Wire, Wire Size 16 AWG
  • Multiple product options available

    Building Wire, TFFN, 16 AWG, 8 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.099", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

Thermostat Cable,18/2,White,500ft
Cable,Thermostat,Brown,250Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 250FtCable,Thermostat,Brown,250Ft
  • Item # 5LWP8
  • Mfr. Model # 64169602
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 18, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Metal Clad,12 AWG,2 with Ground,250 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 2 with Ground, 250 ft.Metal Clad,12 AWG,2 with Ground,250 ft.
  • Item # 20KZ54
  • Mfr. Model # 68580001
  • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 250 ft., Solid,...More

Cable,Thermostat,Brown,500Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 500FtCable,Thermostat,Brown,500Ft
  • Item # 5LWP5
  • Mfr. Model # 64162102
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 18, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Metal Clad,12 AWG,2 with Ground,100 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 2 with Ground, 100 ft.Metal Clad,12 AWG,2 with Ground,100 ft.
  • Item # 20KZ53
  • Mfr. Model # 68580023
  • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 100 ft., Solid,...More

Cable,Thermostat,Brown,500Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 500FtCable,Thermostat,Brown,500Ft
  • Item # 5LWR3
  • Mfr. Model # 69207901
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 20, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Thermostat Wire,18/6,Plenum Rated,250 ft
Thermostat Cable,18/6,White,250ft
  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 3 AWGBuilding Wire, Wire Size 3 AWG
  • Multiple product options available

    Building Wire, THHN, 3 AWG, 100 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.346", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

Metal Clad,12 AWG,2 with Ground,250 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 2 with Ground, 250 ft.Metal Clad,12 AWG,2 with Ground,250 ft.
  • Item # 20KZ58
  • Mfr. Model # 69114701
  • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 250 ft., Stranded,...More

Cable,Thermostat,Brown,500Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 500FtCable,Thermostat,Brown,500Ft
  • Item # 5LWP9
  • Mfr. Model # 64168802
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 18, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Thermostat Cable,20/3,BR,NonPlenum,500ft
Cable,Thermostat,Brown,250Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 250FtCable,Thermostat,Brown,250Ft
  • Item # 5LWP4
  • Mfr. Model # 65676902
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 18, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Thermostat Wire,18/4,Plenum Rated,250 ft
Thermostat Cable,18/8,White, 250ft
Metal Clad,12 AWG,3 with Ground,250 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 3 with Ground, 250 ft.Metal Clad,12 AWG,3 with Ground,250 ft.
  • Item # 20KZ55
  • Mfr. Model # 68583401
  • Metal Clad, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 250 ft., Solid,...More

Thermostat Wire,18/8,Plenum Rated,250 ft
Metal Clad,12 AWG,3 with Ground,100 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 3 with Ground, 100 ft.Metal Clad,12 AWG,3 with Ground,100 ft.
  • Item # 20KZ59
  • Mfr. Model # 69115423
  • Metal Clad, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 100 ft., Stranded,...More

Metal Clad,12 AWG,2 with Ground,250 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 2 with Ground, 250 ft.Metal Clad,12 AWG,2 with Ground,250 ft.
  • Item # 20KZ62
  • Mfr. Model # 55527901
  • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 250 ft., Solid,...More

Metal Clad,14 AWG,2 with Ground,250 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 14 AWG, 2 with Ground, 250 ft.Metal Clad,14 AWG,2 with Ground,250 ft.
  • Item # 20KZ43
  • Mfr. Model # 68579201
  • Metal Clad, 14 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 250 ft., Solid,...More

  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 2/0Building Wire, Wire Size 2/0
  • Multiple product options available

    Building Wire, THHN, 2/0, 175 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.518", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

Cable,Thermostat,Brown,250Ft
  • SOUTHWIRE COMPANY
  • Cable, Thermostat, Brown, 250FtCable,Thermostat,Brown,250Ft
  • Item # 5LWR4
  • Mfr. Model # 69209501
  • Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 20, Jacket Color Brown, Cable Type Nonplenum, Standards...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More