Skip Content

Filter Results By

Item
Closure Type
Expandable/Nonexpandable
Description/Special Features
Material of Construction
Length
Dia. Range
Inside Dia.
Color
Temp. Range
Standards
Brand
Price
Shop By
Ratings

Wire and Cable Sleeving

17 Results Found that Include 270 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TECHFLEX
  • Nonexpandable Ballistic Nylon Sleeving Nonexpandable Ballistic Nylon Sleeving
  • Multiple product options available

    These tightly woven ballistic nylon sleeves feature hook-and-loop closures, and are designed to resist UV, abrasion, gasoline, engine chemicals, and salt water. They deflect high-pressure hose ruptures and can be used over chains as a scuff preventive.

    Multiple product options available

Expandable Braided Sleeving, Inside Dia.: 0.500", Length&#x
  • PANDUIT
  • Expandable Braided Sleeving, Inside Dia.: 0.500", Length: 100 ft., Black Expandable Braided Sleeving, Inside Dia.: 0.500", Length: 100 ft., Black
  • Braided Sleeving, Closure Type Self Wrap, Expandable, Length 100 ft., Dia. Range 0.250 In. to 0.750 In., Color Black, Inside Dia. 0.500 In., Material of Construction Open Weave Polyethylene, Temp. Range -40 Degrees to 257 Degrees F, Description/Special Features Abrasion Protection, Standards UL Recognized

  • Item # 1LLJ6
  • Mfr. Model # SE50P-CR0
  • Braided Sleeving, Closure Type Self Wrap, Expandable, Length 100 ft., Dia. Range 0.250 In. to 0.750 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More