Skip Content

Filter Results By

Type
Material
Finish
Property Class
Thread Size
Wing Span
Height
Brand
Price
Shop By

Wing Nuts

171 Results Found that Include 171 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wing Nut,1/4-20,PK25
  • GRAINGER APPROVED
  • Wing Nut, 1/4-20, PK25 Wing Nut,1/4-20,PK25
  • Item # 1WY93
  • Mfr. Model # 1WY93
  • Wing Nut, A Light, 18-8 Stainless Steel, Plain Finish, Thread Size 1/4-20, Thread Type UNC, Right Hand Thread...More

Wing Nut,1/4-20,PK100
  • GRAINGER APPROVED
  • Wing Nut, 1/4-20, PK100 Wing Nut,1/4-20,PK100
  • Item # 1JY89
  • Mfr. Model # 1JY89
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 1/4-20, Thread Type UNC, Right Hand Thread Direction,...More

Wing Nut,Nylon Insert,1/4-20,PK20
  • GRAINGER APPROVED
  • Wing Nut, Nylon Insert, 1/4-20, PK20 Wing Nut,Nylon Insert,1/4-20,PK20
  • Item # 4CAR7
  • Mfr. Model # 4CAR7
  • Wing Nut, Nylon Insert, Zinc Die Cast, Finish Zinc Plated, Thread Size 1/4-20, Thread Type UNC, Thread...More

Wing Nut,A2,18-8 SS,M10 x 1.50mm,PK5
  • GRAINGER APPROVED
  • Wing Nut, A2,18-8 SS, M10 x 1.50mm, PK5 Wing Nut,A2,18-8 SS,M10 x 1.50mm,PK5
  • Item # 26L011
  • Mfr. Model # WN5X01000-005P1
  • Wing Nut, Standard, 18-8 Stainless Steel, Finish Plain, Grade A2, Property Class 70, Comparable To 18-8...More

Wing Nut,Iron,Zinc,3/4-10 x4-1/2 In,PK5
  • PEERLESS HARDWARE
  • Wing Nut, Iron, Zinc, 3/4-10 x4-1/2 In, PK5 Wing Nut,Iron,Zinc,3/4-10 x4-1/2 In,PK5
  • Item # 5MNF1
  • Mfr. Model # 0-JJ-864-17-
  • Wing Nut, Standard, Malleable Iron, Zinc Plated Finish, Grade 2, Property Class 2B, Thread Size 3/4-10,...More

Wing Nut,Iron,1/2-13 x 4-1/2 In,PK5
  • PEERLESS HARDWARE
  • Wing Nut, Iron, 1/2-13 x 4-1/2 In, PK5 Wing Nut,Iron,1/2-13 x 4-1/2 In,PK5
  • Item # 5MNF0
  • Mfr. Model # 0-GH-864-M7-
  • Wing Nut, Standard, Malleable Iron, Plain Finish, Grade 2, Property Class 2B, Thread Size 1/2-13, Thread Type...More

Wing Nut,5/16-18,Pk100
  • GRAINGER APPROVED
  • Wing Nut, 5/16-18, Pk100 Wing Nut,5/16-18,Pk100
  • Item # 1JY91
  • Mfr. Model # 1JY91
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 5/16-18, Thread Type UNC, Right Hand Thread...More

Wing Nut,3/8-16,PK25
  • GRAINGER APPROVED
  • Wing Nut, 3/8-16, PK25 Wing Nut,3/8-16,PK25
  • Item # 1WY97
  • Mfr. Model # 1WY97
  • Wing Nut, A Light, 18-8 Stainless Steel, Plain Finish, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread...More

Wing Nut,3/8-16,PK100
  • GRAINGER APPROVED
  • Wing Nut, 3/8-16, PK100 Wing Nut,3/8-16,PK100
  • Item # 1JY93
  • Mfr. Model # 1JY93
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread Direction,...More

Wing Nut,3/4-10,PK5
  • GRAINGER APPROVED
  • Wing Nut, 3/4-10, PK5 Wing Nut,3/4-10,PK5
  • Item # 1JY99
  • Mfr. Model # 1JY99
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 3/4-10, Thread Type UNC, Right Hand Thread Direction,...More

Wing Nut,5/8-11
  • GRAINGER APPROVED
  • Wing Nut, 5/8-11 Wing Nut,5/8-11
  • Item # 1WY99
  • Mfr. Model # 1WY99
  • Wing Nut, A Heavy, 18-8 Stainless Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Right Hand Thread...More

Wing Nut,1/2-13,PK5
  • GRAINGER APPROVED
  • Wing Nut, 1/2-13, PK5 Wing Nut,1/2-13,PK5
  • Item # 1WY98
  • Mfr. Model # 1WY98
  • Wing Nut, A Light, 18-8 Stainless Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Right Hand Thread...More

Wing Nut,M6x1,Pk25
  • GRAINGER APPROVED
  • Wing Nut, M6x1, Pk25 Wing Nut,M6x1,Pk25
  • Item # 6CE21
  • Mfr. Model # 6CE21
  • Wing Nut, Cold Formed Steel, Zinc Plated Finish, Class 5, Thread Size M6X1mm, Thread Type Metric, Right Hand...More

Wing Nut,Steel,1/4-20 x 1-3/8 In,PK10
  • PEERLESS HARDWARE
  • Wing Nut, Steel, 1/4-20 x 1-3/8 In, PK10 Wing Nut,Steel,1/4-20 x 1-3/8 In,PK10
  • Item # 5MMX2
  • Mfr. Model # 0-CD-700CS7-
  • Wing Nut, Standard, Steel, Plain Finish, Grade 2, Property Class 2B, Thread Size 1/4-20, Thread Type UNC,...More

Wing Nut,Iron,5/8-11 x 4-1/2 In,PK5
  • PEERLESS HARDWARE
  • Wing Nut, Iron, 5/8-11 x 4-1/2 In, PK5 Wing Nut,Iron,5/8-11 x 4-1/2 In,PK5
  • Item # 5MNF4
  • Mfr. Model # 0-II-864-M7-
  • Wing Nut, Standard, Malleable Iron, Plain Finish, Grade 2, Property Class 2B, Thread Size 5/8-11, Thread Type...More

Wing Nut,Iron,Zinc,3/8-16x1-1/2 In,PK10
  • PEERLESS HARDWARE
  • Wing Nut, Iron, Zinc, 3/8-16x1-1/2 In, PK10 Wing Nut,Iron,Zinc,3/8-16x1-1/2 In,PK10
  • Item # 5MNA3
  • Mfr. Model # 0-EF-755D17-
  • Wing Nut, Standard, Malleable Iron, Zinc Plated Finish, Grade 2, Property Class 2B, Thread Size 3/8-16,...More

Wing Nut,8-32,PK100
  • GRAINGER APPROVED
  • Wing Nut, 8-32, PK100 Wing Nut,8-32,PK100
  • Item # 1JY83
  • Mfr. Model # 1JY83
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 8-32, Thread Type UNF, Right Hand Thread Direction,...More

Wing Nut,10-24,PK100
  • GRAINGER APPROVED
  • Wing Nut, 10-24, PK100 Wing Nut,10-24,PK100
  • Item # 1JY85
  • Mfr. Model # 1JY85
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 10-24, Thread Type UNC, Right Hand Thread Direction,...More

Wing Nut,10-32,PK100
  • GRAINGER APPROVED
  • Wing Nut, 10-32, PK100 Wing Nut,10-32,PK100
  • Item # 1JY87
  • Mfr. Model # 1JY87
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 10-32, Thread Type UNF, Right Hand Thread Direction,...More

Wing Nut,Nylon,3/8-16,PK10
  • GRAINGER APPROVED
  • Wing Nut, Nylon, 3/8-16, PK10 Wing Nut,Nylon,3/8-16,PK10
  • Item # 4AGN2
  • Mfr. Model # 0637516WN
  • Wing Nut, Standard, Nylon, Finish Natural, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand,...More

Wing Nut,8-32,PK25
  • GRAINGER APPROVED
  • Wing Nut, 8-32, PK25 Wing Nut,8-32,PK25
  • Item # 1WY87
  • Mfr. Model # 1WY87
  • Wing Nut, A Light, 18-8 Stainless Steel, Plain Finish, Thread Size 8-32, Thread Type UNC, Right Hand Thread...More

Wing Nut,1/2-13,PK50
  • GRAINGER APPROVED
  • Wing Nut, 1/2-13, PK50 Wing Nut,1/2-13,PK50
  • Item # 1JY95
  • Mfr. Model # 1JY95
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 1/2-13, Thread Type UNC, Right Hand Thread Direction,...More

Wing Nut,Nylon,1/4-20,PK10
  • GRAINGER APPROVED
  • Wing Nut, Nylon, 1/4-20, PK10 Wing Nut,Nylon,1/4-20,PK10
  • Item # 4AGL9
  • Mfr. Model # 0625020WN
  • Wing Nut, Standard, Nylon, Finish Natural, Grade -Thread Size 1/4-20, Thread Type UNC, Thread Direction Right...More

Wing Nut,M10x1.50,Pk10
  • GRAINGER APPROVED
  • Wing Nut, M10x1.50, Pk10 Wing Nut,M10x1.50,Pk10
  • Item # 6CE23
  • Mfr. Model # 6CE23
  • Wing Nut, Cold Formed Steel, Zinc Plated Finish, Class 5, Thread Size M10X1.50mm, Thread Type Metric, Right...More

Wing Nut,A2,18-8 SS,M6 x 1mm,PK10
  • GRAINGER APPROVED
  • Wing Nut, A2,18-8 SS, M6 x 1mm, PK10 Wing Nut,A2,18-8 SS,M6 x 1mm,PK10
  • Item # 26L009
  • Mfr. Model # WN5X00600-010P1
  • Wing Nut, Standard, 18-8 Stainless Steel, Finish Plain, Grade A2, Property Class 70, Comparable To 18-8...More

Wing Nut,1/4-20,PK25
  • GRAINGER APPROVED
  • Wing Nut, 1/4-20, PK25 Wing Nut,1/4-20,PK25
  • Item # 1WY77
  • Mfr. Model # 1WY77
  • Wing Nut, A Light, Brass, Plain Finish, Thread Size 1/4-20, Thread Type UNC, Right Hand Thread Direction,...More

Wing Nut,10-24,PK25
  • GRAINGER APPROVED
  • Wing Nut, 10-24, PK25 Wing Nut,10-24,PK25
  • Item # 1WY89
  • Mfr. Model # 1WY89
  • Wing Nut, A Light, 18-8 Stainless Steel, Plain Finish, Thread Size 10-24, Thread Type UNC, Right Hand Thread...More

Wing Nut,6-32,PK100
  • GRAINGER APPROVED
  • Wing Nut, 6-32, PK100 Wing Nut,6-32,PK100
  • Item # 1JY81
  • Mfr. Model # 1JY81
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 6-32, Thread Type UNF, Right Hand Thread Direction,...More

Wing Nut,Nylon Insert,5/16-18,PK20
  • GRAINGER APPROVED
  • Wing Nut, Nylon Insert, 5/16-18, PK20 Wing Nut,Nylon Insert,5/16-18,PK20
  • Item # 4CAR9
  • Mfr. Model # 4CAR9
  • Wing Nut, Nylon Insert, Zinc Die Cast, Finish Zinc Plated, Thread Size 5/16-18, Thread Type UNC, Thread...More

Wing Nut,A2,18-8 SS,M8 x 1.25mm,PK10
  • GRAINGER APPROVED
  • Wing Nut, A2,18-8 SS, M8 x 1.25mm, PK10 Wing Nut,A2,18-8 SS,M8 x 1.25mm,PK10
  • Item # 26L010
  • Mfr. Model # WN5X00800-010P1
  • Wing Nut, Standard, 18-8 Stainless Steel, Finish Plain, Grade A2, Property Class 70, Comparable To 18-8...More

Wing Nut,5/8-11,PK5
  • GRAINGER APPROVED
  • Wing Nut, 5/8-11, PK5 Wing Nut,5/8-11,PK5
  • Item # 1JY97
  • Mfr. Model # 1JY97
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 5/8-11, Thread Type UNC, Right Hand Thread Direction,...More

Wing Nut,M8x1.25,Pk20
  • GRAINGER APPROVED
  • Wing Nut, M8x1.25, Pk20 Wing Nut,M8x1.25,Pk20
  • Item # 6CE22
  • Mfr. Model # 6CE22
  • Wing Nut, Cold Formed Steel, Zinc Plated Finish, Class 5, Thread Size M8X1.25mm, Thread Type Metric, Right...More

Results per page:  16 | 32 | 48

A wing nut enables easy tightening and removal by hand. Use wingnuts to secure an access panel, marine hardware or in other situations where handling a wrench is inconvenient. Use a zinc-plated stainless steel wing nut for exterior applications since their extra surface area makes them vulnerable to corrosion. Grainger has a huge wing nut selection to help you secure frequently accessed panels and parts by hand.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More