Skip Content

Filter Results By

Window Washing Equipment

18 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Scraper,60 In Length
Standard Window Wash Brush
  • TOUGH GUY
  • Standard Window Wash Brush Standard Window Wash Brush
  • Item # 1VAE7
  • Mfr. Model # 1VAE7
  • Standard Window Wash Brush, Material Flagged Polystyrene Bristles, Wood Handle, Width 8 In., Color Gray, For...More

Window Cleaning Kit,5 Ft
  • UNGER
  • Window Cleaning Kit, 5 Ft Window Cleaning Kit,5 Ft
  • Item # 13R147
  • Mfr. Model # 16969
  • Window Cleaning Kit, Material Microfiber, Color White, Blue and Green, Includes Squeegee, Washer and 5 Ft...More

Round Window Wash Brush
  • TOUGH GUY
  • Round Window Wash Brush Round Window Wash Brush
  • Item # 1VAE8
  • Mfr. Model # 1VAE8
  • Round Window Wash Brush, Material Flagged Polystyrene Bristles, Width 4-1/2 In., Color Gray, For Use With...More

Window Cleaning Kit
  • UNGER
  • Window Cleaning Kit Window Cleaning Kit
  • Item # 9U688
  • Mfr. Model # ETSET
  • Window Cleaning Kit, Includes Nylon Carrying Case, 14 In. Ergotec T-Bar, 14 In. Microstrip Washer Sleeve,...More

Window Cleaning Kit,15 In.
  • LIBMAN
  • Window Cleaning Kit, 15 In. Window Cleaning Kit,15 In.
  • Item # 46U294
  • Mfr. Model # 1065
  • Window Cleaning Kit, Material Poly Bucket, Stainless Steel Squeegee, Length 15 In., Width 7-1/2 In., Color...More

Window Cleaning System,Plastic,6-1/4 In.
Disposable Cloth Starter Kit,Microfiber
Window Brush,10in.L.,Orange
Disposable Cloth Charging Tub,PK4
Cleaning Pad,11in. L x 6in. W,Microfiber
Window Cleaning System,Black/Gray,27in L
  • UNGER
  • Window Cleaning System, Black/Gray, 27in L Window Cleaning System,Black/Gray,27in L
  • Item # 34RP62
  • Mfr. Model # HP12C
  • Window Cleaning System, Material Pressure-Resistant Polypropylene, Length 27 In., Width 13-25/64 In., Color...More

Scrub Pad,9-3/4in. L x 4in. W,Polyester
Washing Pad,11-1/2 in. L x 6-1/4 in. W
Handle,Wood,72in.L,1-1/8in.W,Tan
Results per page:  16 | 32 | 48

Shop at Grainger for professional-grade window washing equipment and protect windows from corrosive elements like dirt, dust and oxidation. Professional window cleaning supplies removes contaminants including acid rain, hard minerals, and mildew before they cause permanent damage. Choose from a selection of equipment including medium duty scraper, window wash brushes, water fed pole kits, window cleaning kits and window cleaning systems.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More