Skip Content

Filter Results By

Applied Filters Clear All

Winches

6 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydraulic Winch,15,000 lb,1/2 In,15 gpm
  • TM

    Grainger Choice

  • DAYTON
  • Hydraulic Winch, 15,000 lb, 1/2 In, 15 gpm Hydraulic Winches
  • Item # 3VJ75
  • Mfr. Model # 3VJ75
  • Hydraulic Winch, Gear Type 2-Stage Planetary Gear, Drum Rotation Bi-Directional, Clutch Type Freespooling, No...More

  • Category : Hydraulic Winches
Electric Winch,1HP,115VAC
  • THERN
  • Electric Winch, 1HP, 115VAC Electric Winches
  • Item # 2ZU40
  • Mfr. Model # 4WP2D8-800-26-A-P
  • Electric Winch, Voltage Rating 115VAC, Motor HP 1, Gear Type Worm Gear, 1st Layer Line Pull 800 lb., Full...More

  • Category : Electric Winches
Electric Winch,4-3/5HP,12VDC
  • WARN
  • Electric Winch, 4-3/5HP, 12VDC Electric Winches
  • Item # 3EXT3
  • Mfr. Model # 68801
  • Electric Winch, Voltage Rating 12VDC, Motor HP 4-3/5, Gear Type 3-Stage Planetary Gear, 1st Layer Line Pull...More

  • Category : Electric Winches
  • TM

    Grainger Choice

  • DAYTON
  • Hand Winches Hand Winches
  • Multiple product options available

    Multiple product options available

  • Category : Manual Winches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More