Skip Content

Filter Results By

Item
  • View MoreView Less
Tank Capacity
Tank Material
Hose Length
Nozzle Type
Nozzle Material
Weight Empty
Brand
Price
  • View MoreView Less
Shop By

Wildland Fire Pumps

9 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Fire Pump,Polyethylene Tank,5 gal.
    • INDIAN
    • Fire Pump, Polyethylene Tank, 5 gal.Fire Pump,Polyethylene Tank,5 gal.
    • Item # 22FH65
    • Mfr. Model # 190387
    • Fire Pump, 5 gal. Tank Capacity, Tank Material Polyethylene, Hose Length 50 In., 4 In. Opening Size, Wand...More

    VesTank Nozzle,Brass
    Fire Pump Harness Strap,Padded
    Fire Pump,Poly,5 gal,52 In Hose
    Adj Carrying Straps,Poly,1-3/4 In
    VesTank,Urethane,8 gal.
    • GEMTOR
    • VesTank, Urethane, 8 gal.VesTank,Urethane,8 gal.
    • Item # 19TJ66
    • Mfr. Model # VT150
    • VesTank, Tank Material Urethane Coated Nylon Vest, Height 27-1/2 In., Width 25 In., Depth 1-1/2 In., Includes...More

    Complete VesTank,Urethane,8 gal.
    • GEMTOR
    • Complete VesTank, Urethane, 8 gal.Complete VesTank,Urethane,8 gal.
    • Item # 19TJ65
    • Mfr. Model # VT100
    • Complete VesTank, 8 gal. Tank Capacity, Tank Material Urethane Coated Nylon Vest, Height 27-1/2 In., Width 25...More

    VesTank Pump,Plastic/Brass
    • GEMTOR
    • VesTank Pump, Plastic/BrassVesTank Pump,Plastic/Brass
    • Item # 19TJ67
    • Mfr. Model # VT200
    • VesTank Pump, Wand Material Plastic/Brass, Height 1-3/4 In., Width 1-1/2 In., Wand Length 24 In., Includes...More

    Results per page: 16 | 32 | 48

      Wildland fire pumps from Grainger include galvanized steel, vinyl, poly or stainless steel tanks that are outfitted with all-brass or chrome pump. They feature a dual nozzle which changes quickly from stream to spray without tools. Wildland fire pumps include shoulder straps, carrying case or carry handles. Hose lengths range in size from 30 in to 48 in and weigh between 5 lb. or 12 1/2 lb.