Skip Content

Filter Results By

Wildland Fire Hand Tools

8 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Fire Rake Fire Rake
  • Multiple product options available

    These fire rakes help to reach deep into undergrowth with long, ergonomic handles and steel heads.

    Multiple product options available

Hoe/Rake Combination Tool, Fiberglass Handle Material, 48"
Fire Beater/Swatter, Fiberglass Handle Material, 60"
Fire Shovel, Ash Handle Material, 42"
  • COUNCIL TOOL
  • Fire Shovel, Ash Handle Material, 42" Fire Shovel, Ash Handle Material, 42"
  • Fire Shovel, Handle Material Ash, Handle Length 42 In., Head Size 8-3/4 In. W x 10-7/8 In. L, Head Material High Carbon Steel, Standards USFS Specifications

  • Item # 12N166
  • Mfr. Model # FFSHOSS38 FSS
  • Fire Shovel, Handle Material Ash, Handle Length 42 In., Head Size 8-3/4 In. W x 10-7/8 In. L, Head Material...More

Shovel/Pick Combination Tool, Ash Handle Material, 42"
Three-Sided Hoe, Hickory Handle Material, 40"
Fire Flapper, Fiberglass Handle Material, 60"
  • FLAMEFIGHTER
  • Fire Flapper, Fiberglass Handle Material, 60" Fire Flapper, Fiberglass Handle Material, 60"
  • Fire Flapper, Handle Material Fiberglass, Handle Length 60 In., Head Size 12 In., Head Material Rubber, Handle Design Pole, Standards USFS Specifications

  • Item # 6ATM1
  • Mfr. Model # FF
  • Fire Flapper, Handle Material Fiberglass, Handle Length 60 In., Head Size 12 In., Head Material Rubber,...More

Fire Swatter, Ash Handle Material, 60"
  • COUNCIL TOOL
  • Fire Swatter, Ash Handle Material, 60" Fire Swatter, Ash Handle Material, 60"
  • Fire Swatter, Handle Material Ash, Handle Length 60 In., Head Size 12 In. W x 15 In. L, Head Material Rubber, Standards USFS Specifications

  • Item # 9MEN1
  • Mfr. Model # FS15
  • Fire Swatter, Handle Material Ash, Handle Length 60 In., Head Size 12 In. W x 15 In. L, Head Material Rubber,...More

Results per page:  16 | 32 | 48

Shop Grainger for your wildland equipment needs today. Choose from a variety of fire rakes to reach deeper into undergrowth, fire axes that can help cut through wood and fire flappers to swat out flames in a heath. Get the tools you need during a fire with wildland equipment from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More