Skip Content

Filter Results By

Applied Filters Clear All

Whips, Spatulas, and Scrapers

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Scraper Shaped Spatula
    • VOLLRATH
    • Scraper Shaped SpatulaScraper Shaped Spatula
    • Item # 4NCJ7
    • Mfr. Model # 52026
    • High Temperature Spatula, Scraper Shaped, Temp. Resistance 500 Deg. F, Overall Length 16 1/2 In., Handle...More

    Pizza Peel,Brown,26 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Brown, 26 In.Pizza Peel,Brown,26 In.
    • Item # 20W941
    • Mfr. Model # 2512
    • Pizza Peel, Overall Length (In.) 26, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

    Pizza Peel,Brown,35-1/2 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Brown, 35-1/2 In.Pizza Peel,Brown,35-1/2 In.
    • Item # 20W942
    • Mfr. Model # 3512
    • Pizza Peel, Overall Length (In.) 35-1/2, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

    Spoon Spatula,Plastic,9-1/2 In,PK12
    • CRESTWARE
    • Spoon Spatula, Plastic, 9-1/2 In, PK12Spoon Spatula,Plastic,9-1/2 In,PK12
    • Item # 44F719
    • Mfr. Model # PS95S
    • Spoon Spatula, Material Plastic, Overall Length 9-1/2 In., Handle Length 6-1/2 In., Handle Material Plastic,...More

    Hot Food Scraper,16 1/2 In
    • RUBBERMAID
    • Hot Food Scraper, 16 1/2 InHot Food Scraper,16 1/2 In
    • Item # 4UED8
    • Mfr. Model # FG1964000000
    • Food Scraper, Hot, Temp. Resistance 500 Deg. F, Overall Length 16 1/2 In., Overall Width 3 In., Handle Nylon,...More

    French Whip, L 24 In, Aqua
    • VOLLRATH
    • French Whip, L 24 In, AquaFrench Whip, L 24 In, Aqua
    • Item # 4KJJ8
    • Mfr. Model # 47097
    • French Whips, Temp. Resistance 475 Deg. F, Overall Length 24 In., Handle Nylon, Handle Color Aqua, Handle...More

    Spoon Shaped Spatula
    • VOLLRATH
    • Spoon Shaped SpatulaSpoon Shaped Spatula
    • Item # 4NCK1
    • Mfr. Model # 58126
    • High Temperature Spatula, Spoon Shaped, Temp. Resistance 500 Deg. F, Overall Length 16 1/2 In., Handle Nylon,...More

    French Whip, L 20 In, Aqua
    • VOLLRATH
    • French Whip, L 20 In, AquaFrench Whip, L 20 In, Aqua
    • Item # 4KJJ6
    • Mfr. Model # 47095
    • French Whips, Temp. Resistance 475 Deg. F, Overall Length 20 In., Handle Nylon, Handle Color Aqua, Handle...More

    Spoon Spatula,Hot,16 1/2 In
    • RUBBERMAID
    • Spoon Spatula, Hot, 16 1/2 InSpoon Spatula,Hot,16 1/2 In
    • Item # 4UEE2
    • Mfr. Model # FG196800RED
    • Spoon Shaped Spatula, Hot, Temp. Resistance 500 Deg. F, Overall Length 16 1/2 In., Overall Width 3 In.,...More

    Spreader/Knife,SS,8-1/4 In
    • SPRING USA
    • Spreader/Knife, SS, 8-1/4 InSpreader/Knife,SS,8-1/4 In
    • Item # 24X480
    • Mfr. Model # M3505-13
    • Spreader/Knife, Temp. Resistance (Deg. F) 410, Overall Length (In.) 8-1/4, Overall Width (In.) 3/4, Overall...More

    Whisk,Black/SS,11 In
    • SPRING USA
    • Whisk, Black/SS, 11 InWhisk,Black/SS,11 In
    • Item # 24X466
    • Mfr. Model # K2330
    • Whisk, Temp. Resistance (Deg. F) 410, Overall Length (In.) 11, Overall Width (In.) 2-1/2, Overall Height...More

    French Whip, L 22 In, Aqua
    • VOLLRATH
    • French Whip, L 22 In, AquaFrench Whip, L 22 In, Aqua
    • Item # 4KJJ7
    • Mfr. Model # 47096
    • French Whips, Temp. Resistance 475 Deg. F, Overall Length 22 In., Handle Nylon, Handle Color Aqua, Handle...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More