Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Brand
Price
Shop By

Whips, Spatulas, and Scrapers

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pizza Peel,Brown,26 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Brown, 26 In.Pizza Peel,Brown,26 In.
    • Item # 20W941
    • Mfr. Model # 2512
    • Pizza Peel, Overall Length (In.) 26, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

    Pizza Peel Rack
    • AMERICAN METALCRAFT
    • Pizza Peel RackPizza Peel Rack
    • Item # 20W950
    • Mfr. Model # WPH45153
    • Pizza Peel Rack, Overall Width (In.) 4-3/4, Overall Height (In.) 3, Material Stainless Steel, Color Silver,...More

    Pizza Peel,Brown,35-1/2 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Brown, 35-1/2 In.Pizza Peel,Brown,35-1/2 In.
    • Item # 20W942
    • Mfr. Model # 3512
    • Pizza Peel, Overall Length (In.) 35-1/2, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

    Pizza Peel,Silver,55-1/2 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Silver, 55-1/2 In.Pizza Peel,Silver,55-1/2 In.
    • Item # 20W947
    • Mfr. Model # ITP1438
    • Pizza Peel, Overall Length (In.) 55-1/2, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

    Pizza Peel,Silver,63-1/2 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Silver, 63-1/2 In.Pizza Peel,Silver,63-1/2 In.
    • Item # 20W948
    • Mfr. Model # ITP1446
    • Pizza Peel, Overall Length (In.) 63-1/2, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

    Pizza Peel,Brown,52 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Brown, 52 In.Pizza Peel,Brown,52 In.
    • Item # 20W943
    • Mfr. Model # 5212
    • Pizza Peel, Overall Length (In.) 52, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

    Pizza Peel,Silver,39 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Silver, 39 In.Pizza Peel,Silver,39 In.
    • Item # 20W946
    • Mfr. Model # ITP1422
    • Pizza Peel, Overall Length (In.) 39, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

    Pizza Peel,Silver,30 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Silver, 30 In.Pizza Peel,Silver,30 In.
    • Item # 20W945
    • Mfr. Model # ITP1413
    • Pizza Peel, Overall Length (In.) 30, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

    Pizza Peel,Brown,64 In.
    • AMERICAN METALCRAFT
    • Pizza Peel, Brown, 64 In.Pizza Peel,Brown,64 In.
    • Item # 20W944
    • Mfr. Model # 6412
    • Pizza Peel, Overall Length (In.) 64, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More