Skip Content

Filter Results By

Whips, Spatulas, and Scrapers

96 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dough Cutter and Scraper,6 In
  • DEXTER RUSSELL
  • Dough Cutter and Scraper, 6 In Dough Cutter and Scraper,6 In
  • Item # 38X894
  • Mfr. Model # 17303
  • Dough Cutter and Scraper, Length 6 In., Blade Type Stain Free High Carbon Steel, Blade Material 420 Stainless...More

Spatula,Silicone,10-1/2 In
  • CRESTWARE
  • Spatula, Silicone, 10-1/2 In Spatula,Silicone,10-1/2 In
  • Item # 44F705
  • Mfr. Model # PS10H
  • Spatula, Material Silicone, Overall Length 10-1/2 In., Handle Length 7 In., Handle Material Silicone, Handle...More

Bowl Scraper, 3-3/4 x 5-3/4 In,PK12
Spatula,Plastic,16-1/2 In,PK12
  • CRESTWARE
  • Spatula, Plastic, 16-1/2 In, PK12 Spatula,Plastic,16-1/2 In,PK12
  • Item # 44F716
  • Mfr. Model # PS165
  • Spatula, Material Plastic, Overall Length 16-1/2 In., Handle Length 11-1/2 In., Handle Material Plastic,...More

Spoon Spatula,Plastic,16-1/2 In,PK12
Scraper Shaped Spatula
  • VOLLRATH
  • Scraper Shaped Spatula Scraper Shaped Spatula
  • Item # 4NCJ7
  • Mfr. Model # 52026
  • High Temperature Spatula, Scraper Shaped, Temp. Resistance 500 Deg. F, Overall Length 16 1/2 In., Handle...More

Spatula,10 In
  • MERCER CUTLERY
  • Spatula, 10 In Spatula,10 In
  • Item # 6AKU9
  • Mfr. Model # M18800P
  • Spatula, Straight, Overall Length (In.) 15 1/4, Overall Width (In.) 1 1/2, Overall Height (In.) 3/4, Blade...More

Plastic Scraper Spatula
  • VOLLRATH
  • Plastic Scraper Spatula Plastic Scraper Spatula
  • Item # 4NCK3
  • Mfr. Model # 52013
  • Plastic Spatula, Scraper Shaped, Temp. Resistance 212 Deg. F, Overall Length 13 5/8 In., Handle...More

Plastic Scraper Spatula
  • VOLLRATH
  • Plastic Scraper Spatula Plastic Scraper Spatula
  • Item # 4NCK4
  • Mfr. Model # 52016
  • Plastic Spatula, Scraper Shaped, Temp. Resistance 212 Deg. F, Overall Length 16 5/8 In., Handle...More

Spatula,8 In
  • MERCER CUTLERY
  • Spatula, 8 In Spatula,8 In
  • Item # 6AKV1
  • Mfr. Model # M18820P
  • Spatula, Offset, Overall Length (In.) 13 3/8, Overall Width (In.) 1 1/4, Overall Height (In.) 5/8, Blade...More

Plastic Scraper Spatula
  • VOLLRATH
  • Plastic Scraper Spatula Plastic Scraper Spatula
  • Item # 4NCK2
  • Mfr. Model # 52009
  • Plastic Spatula, Scraper Shaped, Temp. Resistance 212 Deg. F, Overall Length 9 5/8 In., Handle Polypropylene,...More

French Whip,SS,48 In,PK2
Kettle Whip,48 In
Scraper Shaped Spatula
  • VOLLRATH
  • Scraper Shaped Spatula Scraper Shaped Spatula
  • Item # 4NCJ6
  • Mfr. Model # 52023
  • High Temperature Spatula, Scraper Shaped, Temp. Resistance 500 Deg. F, Overall Length 13 1/2 In., Handle...More

Kettle Whip,40 In
Hot Food Scraper,9 1/2 In
  • RUBBERMAID
  • Hot Food Scraper, 9 1/2 In Hot Food Scraper,9 1/2 In
  • Item # 4PLZ3
  • Mfr. Model # FG1962000000
  • Food Scraper, Hot, Temp. Resistance 500 Deg. F, Overall Length 9 1/2 In., Overall Width 2 1/8 In., Handle...More

Whip,Stainless Steel,18 In
  • CRESTWARE
  • Whip, Stainless Steel, 18 In Whip,Stainless Steel,18 In
  • Item # 44F699
  • Mfr. Model # FW18
  • Whip, Material Stainless Steel, Overall Length 18 In., Handle Length 5 In., Handle Material Stainless...More

Hot Food Scraper,13 1/2 In
  • RUBBERMAID
  • Hot Food Scraper, 13 1/2 In Hot Food Scraper,13 1/2 In
  • Item # 4UED7
  • Mfr. Model # FG1963000000
  • Food Scraper, Hot, Temp. Resistance 500 Deg. F, Overall Length 13 1/2 In., Overall Width 2 1/2 In., Handle...More

Pizza Peel,Silver,30 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Silver, 30 In. Pizza Peel,Silver,30 In.
  • Item # 20W945
  • Mfr. Model # ITP1413
  • Pizza Peel, Overall Length (In.) 30, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

Spoon Shaped Spatula
  • VOLLRATH
  • Spoon Shaped Spatula Spoon Shaped Spatula
  • Item # 4NCJ8
  • Mfr. Model # 58110
  • High Temperature Spatula, Spoon Shaped, Temp. Resistance 500 Deg. F, Overall Length 10 In., Handle Nylon,...More

Cold Food Scraper,16 1/2 In
  • RUBBERMAID
  • Cold Food Scraper, 16 1/2 In Cold Food Scraper,16 1/2 In
  • Item # 4PLY9
  • Mfr. Model # FG1906000000
  • Food Scraper, Cold, Temp. Resistance 185 Deg. F, Overall Length 16 1/2 In., Overall Width 3 In., Handle...More

Spatula,Cold, 9 1/2 In
  • RUBBERMAID
  • Spatula, Cold, 9 1/2 In Spatula,Cold, 9 1/2 In
  • Item # 4PLZ1
  • Mfr. Model # FG193300WHT
  • Spoon Shaped Spatula, Cold, Temp. Resistance 185 Deg. F, Overall Length 9 1/2 In., Overall Width 2 1/8 In.,...More

Whip,Stainless Steel,18 In
  • CRESTWARE
  • Whip, Stainless Steel, 18 In Whip,Stainless Steel,18 In
  • Item # 44F724
  • Mfr. Model # PW18
  • Whip, Material Stainless Steel, Overall Length 18 In., Handle Length 5 In., Handle Material Stainless...More

Paddle,Stainless Steel,48 In
  • CRESTWARE
  • Paddle, Stainless Steel, 48 In Paddle,Stainless Steel,48 In
  • Item # 44F703
  • Mfr. Model # MP48
  • Paddle, Material Stainless Steel, Overall Length 48 In., Handle Length 38 In., Handle Material Stainless...More

Bench Scraper,6x3In Blade
  • MERCER CUTLERY
  • Bench Scraper, 6x3In Blade Bench Scraper,6x3In Blade
  • Item # 6AKV0
  • Mfr. Model # M18810P
  • Bench Scraper, Blade Width 6 In., Blade Material Stainless Steel, Blade Height 3 In., Handle Material...More

Cold Food Scraper, 9 1/2 In
  • RUBBERMAID
  • Cold Food Scraper, 9 1/2 In Cold Food Scraper, 9 1/2 In
  • Item # 4PLY7
  • Mfr. Model # FG1901000000
  • Food Scraper, Cold, Temp. Resistance 185 Deg. F, Overall Length 9 1/2 In., Overall Width 2 1/8 In., Handle...More

French Whip,Stainless Steel,10 In
Whip,Stainless Steel,24 In
  • CRESTWARE
  • Whip, Stainless Steel, 24 In Whip,Stainless Steel,24 In
  • Item # 44F701
  • Mfr. Model # FW24
  • Whip, Material Stainless Steel, Overall Length 24 In., Handle Length 5 In., Handle Material Stainless...More

Spatula,Cold, 13 1/2 In
  • RUBBERMAID
  • Spatula, Cold, 13 1/2 In Spatula,Cold, 13 1/2 In
  • Item # 4PLZ2
  • Mfr. Model # FG193400WHT
  • Spoon Shaped Spatula, Cold, Temp. Resistance 185 Deg. F, Overall Length 13 1/2 In., Overall Width 2 1/2 In.,...More

Plastic Spooned Spatula
  • VOLLRATH
  • Plastic Spooned Spatula Plastic Spooned Spatula
  • Item # 4NCK6
  • Mfr. Model # 52113
  • Spatula, Spoon Shaped, Temp. Resistance 212 Deg. F, Overall Length 13 1/2 In., Handle Polypropylene, Handle...More

Dough Scraper,Steel/Plastic,6-1/2 In
Spatula,Spoon-Shaped,16-1/2 In
Results per page:  16 | 32 | 48

Create a sauce, glaze, or some other recipe in a china cap, flat bottom pan, or mixing container with whips, spatulas, and scrapers at Grainger. Choose from a selection of thermoplastic, stainless steel, or high temperature resistant spatulas, kettle, piano, or French whips and bench, dough, or food scrapers. Polypropylene handles are used with select products for ease of grip.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More