Skip Content

Filter Results By

Sub-Category
Item
  • View MoreView Less
Basic Material
  • View MoreView Less
Dry Weight
  • View MoreView Less
Color
  • View MoreView Less
Launderable
Headband Size
  • View MoreView Less
Length
  • View MoreView Less
Width
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wet Mops

92 Results Found that Include 534 Products

Results per page: 16 | 32 | 48
  • RUBBERMAID
  • Damp PadDamp Pad
  • Multiple product options available

    Multiple product options available

  • RUBBERMAID
  • Wet MopWet Mop
  • Multiple product options available

    Multiple product options available

  • ABILITY ONE
  • MopMop
  • Multiple product options available

    Multiple product options available

  • RUBBERMAID
  • Blend MopBlend Mop
  • Multiple product options available

    Multiple product options available

Mop,Wet,12 Oz,White
  • SKILCRAFT
  • Mop, Wet, 12 Oz, WhiteMop,Wet,12 Oz,White
  • Item # 1RD86
  • Mfr. Model # 30850
  • Looped-End Wet Mop, Basic Material Cotton, Material Cotton/Synthetic Blend, Dry Weight 8 to 16 oz., White,...More

Replacement Mop Head
  • TOUGH GUY
  • Flat MopFlat Mop
  • Multiple product options available

    Multiple product options available

Wet Pad,18 In, Blue
  • RUBBERMAID
  • Wet Pad, 18 In, BlueWet Pad,18 In, Blue
  • Item # 2FTT7
  • Mfr. Model # FGQ40920BL00
  • Flat Mop Pad, Basic Material Microfiber, Material Microfiber, Blue, Launderable Yes, Length 18 In., Width 5...More

  • TOUGH GUY
  • Tube MopTube Mop
  • Multiple product options available

    Multiple product options available

  • TOUGH GUY
  • Jail MopJail Mop
  • Multiple product options available

    Multiple product options available

Microfiber Finish Pad
  • RUBBERMAID
  • Microfiber Finish PadMicrofiber Finish Pad
  • Item # 5MU80
  • Mfr. Model # FGQ80000WH00
  • Microfiber Finish Pad, Basic Material Cotton, Material Rayon/Polyester, White, Launderable Yes, Length 18...More

Scrubber Pad,Microfiber,18 In,Yellow
Mop,Wet,24 Oz,White
  • SKILCRAFT
  • Mop, Wet, 24 Oz, WhiteMop,Wet,24 Oz,White
  • Item # 1RF11
  • Mfr. Model # 30875
  • Looped-End Wet Mop, Basic Material Cotton, Material Cotton/Synthetic Blend, Dry Weight 22 to 28 oz., White,...More

  • RUBBERMAID
  • String MopString Mop
  • Multiple product options available

    Multiple product options available

Scrubber Pad, 18 In., Orange
  • TOUGH GUY
  • Scrubber Pad, 18 In., OrangeScrubber Pad, 18 In., Orange
  • Item # 6PVU1
  • Mfr. Model # 6PVU1
  • Scrubber Pad, Basic Material Polyester, Material Microfiber, Orange, Launderable No, Length 18 In., Width 5...More

Swiffer Wet Cloths,PK 12
  • SWIFFER
  • Swiffer Wet Cloths, PK 12Swiffer Wet Cloths,PK 12
  • Item # 20L002
  • Mfr. Model # 35154
  • Swiffer Wet Cloths, Launderable No, Length 10 In., Width 8 In., For Use With Mfr. No. PGC 09060, Package...More

Automatic Roller Mop Refill,Yellow
Mop,Wet,24 Oz,Blue
  • SKILCRAFT
  • Mop, Wet, 24 Oz, BlueMop,Wet,24 Oz,Blue
  • Item # 1RD95
  • Mfr. Model # 30866
  • Looped-End Wet Mop, Basic Material Cotton, Material Cotton/Synthetic Blend, Dry Weight 22 to 28 oz., Blue,...More

  • RUBBERMAID
  • Tube MopTube Mop
  • Multiple product options available

    Multiple product options available

Mop and Scrub Roller Mop Refill,Blue
Results per page: 16 | 32 | 48

Shop a collection of wet mops including loop-end, cut-end, and microfiber mops at Grainger. Loop end mops cover large surface areas and retain the most liquid. Cut-end mops can be used to clean up spills. They are inexpensive and disposable. Microfiber is absorbent and holds liquid without dripping. Microfibers attract dirt naturally and can be used on areas needing constant clean-up.