Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Wet Mops, Squeegees, and Buckets

22 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
    Window Squeegee,12 In
    • TOUGH GUY
    • Window Squeegee, 12 InWindow Squeegee,12 In
    • Item # 1EUB4
    • Mfr. Model # 1EUB4
    • Window Squeegee,Black,Blade Length 12 In.,Blade Style Straight,Blade Material Rubber,Frame Material Stainless...More

    Window Squeegee,18 In
    • TOUGH GUY
    • Window Squeegee, 18 InWindow Squeegee,18 In
    • Item # 1EUB5
    • Mfr. Model # 1EUB5
    • Window Squeegee,Black,Blade Length 18 In.,Blade Style Straight,Blade Material Rubber,Frame Material Stainless...More

    Automatic Sponge Mop,9-1/8 In.,Butterfly
    • TOUGH GUY
    • Automatic Sponge Mop, 9-1/8 In., ButterflyAutomatic Sponge Mop
    • Item # 13D491
    • Mfr. Model # 13D491
    • Automatic Sponge Mop, Mop Type Butterfly, Material DryShine Sponge, Length 9-1/8 In., Handle Material Powder...More

    Wet Mop,17 In.,String,Cotton,With Handle
    • TOUGH GUY
    • Wet Mop, 17 In., String, Cotton, With HandleWet Mop
    • Item # 16W218
    • Mfr. Model # 16W218
    • Wet Mop, Mop Type String, Material Cotton, Dry Weight 26 oz., Headband Size 32, Color Natural, Length 17 In.,...More

    Floor Squeegee,Black/Gray,30 In. L,PVC
    • TOUGH GUY
    • Floor Squeegee, Black/Gray, 30 In. L, PVC30" Floor Squeegee
    • Item # 12L017
    • Mfr. Model # 12L017
    • Floor Squeegee,Black/Gray,Blade Length 30 In.,Blade Style Curved Blade,Blade Material PVC,Frame Material...More

    • TOUGH GUY
    • Tube MopTube Mop
    • Multiple product options available

      Multiple product options available

    Broom w/Squeegee,12 In
    • TOUGH GUY
    • Broom w/Squeegee, 12 InBroom w/Squeegee,12 In
    • Item # 13D523
    • Mfr. Model # 13D523
    • Squeegee Broom,Blue,Blade Length 12 In.,Blade Style Straight Blade,Blade Material Rubber,Handle Length 48...More

    Jail Mop,38 to 42 oz.,Natural,68 In
    • TOUGH GUY
    • Jail Mop, 38 to 42 oz., Natural, 68 InJail Mop
    • Item # 22VA24
    • Mfr. Model # 22VA24
    • Jail Mop, Basic Material Cotton, Material Cotton, Dry Weight 38 to 42 oz., Natural, Launderable No, Length 68...More

    Mop Bucket,12 Qt,Silver,Galvanized Steel
    Pail,17 Qt.,Gray,Plastic
    Wash Mate,5-1/8 In.,Cotton Bonnet
    Mop Handle,62 in.,Wood,Natural
    • TOUGH GUY
    • Mop Handle, 62 in., Wood, NaturalWood Mop Handle
    • Item # 30LU88
    • Mfr. Model # 30LU88
    • Mop Handle, Connection Type Clamp, Handle Length 62 In., For Use With Mops, Handle Material Wood, Handle...More

    Wet Mop,Ctton/Rayon/Plyster,5 in.,Blue
    Wet Flat Mop, 18 In., White
    Wet Mop,Ctton/Rayon/Plyster,1-1/4in,Blue
    Utility Tub,2 gal.,Galvanized Steel
    • TOUGH GUY
    • Utility Tub, 2 gal., Galvanized SteelUtility Tub
    • Item # 3ANT6
    • Mfr. Model # 3ANT6
    • Utility Tub, Capacity 2 gal., Color Silver, Material Galvanized Steel, Shape Oval, Height 6 In., Length 19...More

    Wet Mop,Ctton/Rayon/Plyster,Twister,Blue
    Results per page: 16 | 32 | 48