Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Wet Mops, Squeegees, and Buckets

12 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Telescopic Extension Pole,72-216 In L
    • UNGER
    • Telescopic Extension Pole, 72-216 In L
    • Item # 3U444
    • Mfr. Model # ED550
    • Telescopic Extension Pole, Length 72 to 216 In., Material Nylon/Anodized Aluminum, Silver/Green, For Use With...More

    Wet Mop,Sz #20, Blue,Cut End
    • TOUGH GUY
    • Wet Mop, Sz #20, Blue, Cut End
    • Item # 1TYR8
    • Mfr. Model # 1TYR8
    • Cut-End Wet Mop, Basic Material Cotton, Material Cotton, Blue, Launderable Yes, Headband Size 1 In., Length...More

    Microfiber Damp Pad,18 In.,Red
    Squeegee Replacement,18 In. L,Black
    • UNGER
    • Squeegee Replacement, 18 In. L, Black
    • Item # 3U432
    • Mfr. Model # RT450
    • Replacement Squeegee Blade, Blade Length 18 In., Blade Material Rubber, Blade Style Single Edge, Black, For...More

    Swiffer Wet Cloths,PK 12
    • SWIFFER
    • Swiffer Wet Cloths, PK 12
    • Item # 20L002
    • Mfr. Model # 35154
    • Swiffer Wet Cloths, Launderable No, Length 10 In., Width 8 In., For Use With Mfr. No. PGC 09060, Includes...More

    Sponge Mop,12 In.,Roller,Cellulose
    • RUBBERMAID
    • Sponge Mop, 12 In., Roller, Cellulose
    • Item # 2U671
    • Mfr. Model # FG643500BRNZ
    • Sponge Mop, Mop Type Roller, Material Cellulose, Color Bronze/Yellow, Length 12 In., Width 12 In., Handle...More

    Squeegee Head,21 In.,Neoprene
    • TOUGH GUY
    • Squeegee Head, 21 In., Neoprene
    • Item # 1NFG4
    • Mfr. Model # 1NFG4
    • Floor Squeegee, Black/White, Blade Length 21 In., Blade Material Neoprene, Frame Material Copolymer, For Use...More

    Mop Bucket and Wringer,12 qt.,Silver
    • TOUGH GUY
    • Mop Bucket and Wringer, 12 qt., Silver
    • Item # 2MPE1
    • Mfr. Model # 2MPE1
    • Mop Bucket and Wringer, 12 qt. Capacity, Silver, Wringer Type Roller, Hand Operated Mechanism, Shape Round,...More

    Floor Finish Pad,18In, Whie/Blue Stripes
    • TOUGH GUY
    • Floor Finish Pad, 18In, Whie/Blue Stripes
    • Item # 6PVT1
    • Mfr. Model # 6PVT1
    • Floor Finish Pad, Basic Material Polyester, Material Microfiber, White w/Blue Stripe, Length 18 In., Width 5...More

    Floor Squeegee,Blue,28 In. L,Foam Rubber
    • REMCO
    • Floor Squeegee, Blue, 28 In. L, Foam Rubber
    • Item # 2RWY7
    • Mfr. Model # 77553/29383
    • Floor Squeegee, Blue, Blade Length 28 In., Blade Style Straight Double Blade, Blade Material Foam Rubber,...More

    Wet Flat Mop, 18 In., White
    • TOUGH GUY
    • Wet Flat Mop, 18 In., White
    • Item # 6PVU2
    • Mfr. Model # 6PVU2
    • Flat Mop, Material Microfiber, White, Launderable Yes, Length 18 In., Width 5 In., For Use With 6PVU9, 6PVX3

    Results per page: 16 | 32 | 48