Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Wet Mops, Squeegees, and Buckets

17 Results Found that Include 23 Products 

Results per page: 16 | 32 | 48
    Dust Mop Handle,60In.,Wood,Natural
    • TOUGH GUY
    • Dust Mop Handle, 60In., Wood, Natural
    • Item # 1TZG8
    • Mfr. Model # 1TZG8
    • Item Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Wood, Handle Color...More

    Mop Bucket and Wringer,35 qt.,Yellow
    • RUBBERMAID
    • Mop Bucket and Wringer, 35 qt., Yellow
    • Item # 5NY79
    • Mfr. Model # FG758088YEL
    • Mop Bucket and Wringer, 35 qt. Capacity, Yellow, Wringer Type Side Press, Hand Operated Mechanism, 32 oz. Mop...More

    Mop Handle,60In.,Wood,Natural
    • TOUGH GUY
    • Mop Handle, 60In., Wood, Natural
    • Item # 1TZB1
    • Mfr. Model # 1TZB1
    • Item Mop Handle, Connection Type Quick Change, Handle Length 60 In., For Use With Band Top Mops, Handle...More

    Mop Handle, 60In.,Wood,Natural
    • RUBBERMAID
    • Mop Handle, 60In., Wood, Natural
    • Item # 5N225
    • Mfr. Model # FGH116000000
    • Item Mop Handle, Connection Type Side Gate, Handle Length 60 In., For Use With 1 and 5 In. Headband Mops,...More

    Dust Mop Handle,60In.,Fiberglass,Gray
    • TOUGH GUY
    • Dust Mop Handle, 60In., Fiberglass, Gray
    • Item # 1TZG9
    • Mfr. Model # 1TZG9
    • Item Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Fiberglass, Handle Color...More

    Mop Handle,60In.,Fiberglass,Orange
    • TOUGH GUY
    • Mop Handle, 60In., Fiberglass, Orange
    • Item # 1TZA8
    • Mfr. Model # 1TZA8
    • Item Mop Handle, Connection Type Janitor Wing Nut, Handle Length 60 In., For Use With Band Top Mops, Handle...More

    Mop Handle,48 to 72In.,Aluminum,Yellow
    • RUBBERMAID
    • Mop Handle, 48 to 72In., Aluminum, Yellow
    • Item # 5MY14
    • Mfr. Model # FGQ760000000
    • Item Mop Handle, Connection Type Straight and Ergonomic, Handle Length 48 to 72 In., For Use With Microfiber...More

    Mop Head,Large,White
    • RUBBERMAID
    • Mop Head, Large, White
    • Item # 9DJF8
    • Mfr. Model # FGV11800WH00
    • Wet Mop, Material Cotton, Dry Weight 16 to 22 oz., White, Launderable No, Headband Size 1 In., Length 39 to...More

    Microfiber Damp Pad,18 In.,Blue
    Microfiber Finish Pad
    • RUBBERMAID
    • Microfiber Finish Pad
    • Item # 5MU80
    • Mfr. Model # FGQ80000WH00
    • Microfiber Finish Pad, Material Rayon/Polyester, Blue/White w/Blue Trim, Length 18 In., Width 5 In., For Use...More

    On-Board Cleaning System,Pad,Aluminum
    • RUBBERMAID
    • On-Board Cleaning System, Pad, Aluminum
    • Item # 2FTR8
    • Mfr. Model # 1835528
    • On-Board Cleaning System, Mop Type Pad, Material Aluminum, Dry Weight 21 oz., Handle Length 58 In., For Use...More

    Dust Mop Frame
    • RUBBERMAID
    • Dust Mop Frame
    • Item # 3CCY9
    • Mfr. Model # FGQ59500YL00
    • Item Dust Mop Frame, Connection Type Slide On

    Mop Handle,60In.,Fiberglass,Gray
    • RUBBERMAID
    • Mop Handle, 60In., Fiberglass, Gray
    • Item # 5N392
    • Mfr. Model # FGH24600GY00
    • Item Mop Handle, Connection Type Clamp, Handle Length 60 In., For Use With 5 In. Headband Mops, Handle...More

    • TOUGH GUY
    • Backpack Finish Kit
    • Multiple product options available

    Window Cleaning System,Aluminum,72 In.L
    • UNGER
    • Window Cleaning System, Aluminum, 72 In.L
    • Item # 22F569
    • Mfr. Model # CK053
    • Window Cleaning System, Material Aluminum, Length 72 In.Color GreenIncludes 6 ft. Telescopic Pole, Sprayer...More

    Results per page: 16 | 32 | 48