Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Wet Mops, Squeegees, and Buckets

15 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    Window Cleaning System,Plastic,6-1/4 In.
    On-Board Cleaning System,Pad,Aluminum
    • RUBBERMAID
    • On-Board Cleaning System, Pad, AluminumOn-Board Cleaning System,Pad,Aluminum
    • Item # 2FTR8
    • Mfr. Model # 1835528
    • On-Board Cleaning System, Mop Type Pad, Material Aluminum, Dry Weight 21 oz., Handle Length 58 In., For Use...More

    Disposable Microfiber Mop,PK 150
    • RUBBERMAID
    • Disposable Microfiber Mop, PK 150Disposable Microfiber Mop,PK 150
    • Item # 20KK67
    • Mfr. Model # 1822352
    • Disposable Mop, Basic Material Microfiber, Material Microfiber, Dry Weight 0.03 lb., White, Launderable No,...More

    Flat Mop, Kit,16 In.,Pad
    • 3M
    • Flat Mop, Kit, 16 In., PadFlat Mop Kit
    • Item # 6XU14
    • Mfr. Model # 55593
    • Flat Mop Kit, Mop Type Pad, Color Green and Black, Length 16 In., Width 3-3/4 In., Handle Material Aluminum,...More

    Window Cleaning Kit
    • UNGER
    • Window Cleaning KitWindow Cleaning Kit
    • Item # 9U688
    • Mfr. Model # ETSET
    • Window Cleaning Kit, Includes Nylon Carrying Case, 14 In. Ergotec T-Bar, 14 In. Microstrip Washer Sleeve,...More

    Window Cleaning System,96 In.L,Green
    • UNGER
    • Window Cleaning System, 96 In.L, GreenWindow Cleaning System
    • Item # 3U454
    • Mfr. Model # TRS00
    • Window Cleaning System, Length 96 In., Color Green, Includes 8 ft. Telescopic Pole, Safety Scraper with...More

    Finish Applicator Tool,Pad
    • 3M
    • Flat MopFlat Mop
    • Multiple product options available

      Multiple product options available

    Bulk Resin, For DIC22, PK2
    Floor Finish Applicator Pad,24 In,PK 10
    Mop,Looped End,White,32oz,PK 12
    • RUBBERMAID
    • Mop, Looped End, White, 32oz, PK 12Looped-End Wet Mop
    • Item # 14U227
    • Mfr. Model # FGE43900WH00
    • Looped-End Wet Mop, Basic Material Cotton, Material Rayon/Polyester/Acrylic, Dry Weight 28 to 34 oz., White,...More

    Easy Scrub Express Strter Kit,Microfiber
    • ABILITY ONE
    • Easy Scrub Express Strter Kit, MicrofiberEasy Scrub Express Strter Kit,Microfiber
    • Item # 31UG16
    • Mfr. Model # 7920-01-574-9146
    • Easy Scrub Express Starter Kit, Mop Type Flat, Material Microfiber, Color White, Width 16 In., Handle...More

    Results per page: 16 | 32 | 48