Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wet Mops, Squeegees, and Buckets

43 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
Floor Squeegee Set,18 In,Red
  • LIBMAN
  • Floor Squeegee Set, 18 In, RedFloor Squeegee Set,18 In,Red
  • Item # 46U291
  • Mfr. Model # 191
  • Floor Squeegee Set, Red, Blade Length 18 In., Blade Style Straight Double Blade, Blade Material Foam Rubber,...More

Sponge Mop,12 In.,Roller,Cellulose
  • RUBBERMAID
  • Sponge Mop, 12 In., Roller, CelluloseSponge Mop,12 In.,Roller,Cellulose
  • Item # 2U671
  • Mfr. Model # FG643500BRNZ
  • Sponge Mop, Mop Type Roller, Material Cellulose, Color Bronze/Yellow, Length 12 In., Width 12 In., Handle...More

Floor Squeegee,Black,30 In. L,Rubber
  • TOUGH GUY
  • Floor Squeegee, Black, 30 In. L, Rubber30" Floor Squeegee
  • Item # 12L031
  • Mfr. Model # 12L031
  • Floor Squeegee, Black, Blade Length 30 In., Blade Style Straight Double Blade, Blade Material Rubber, Frame...More

Floor Squeegee,Black,36 In
  • TOUGH GUY
  • Floor Squeegee, Black, 36 In36" Floor Squeegee
  • Item # 1ZBZ2
  • Mfr. Model # 1ZBZ2
  • Floor Squeegee, Black, Blade Length 36 In., Blade Style Curved Blade, Blade Material Neoprene, Frame Material...More

Scraper,60 In Length
Fixi-Clamp, For HBR00
  • UNGER
  • Fixi-Clamp, For HBR00Fixi-Clamp, For HBR00
  • Item # 3U451
  • Mfr. Model # FIXI0
  • Fixi-Clamp, Material Nylon Plastic, Color Green, For Use With HBR00, Sponges, Rags, Cloths, Chamois, Mop Heads...More

Bucket,6 Gal.,Green,Polyethylene
Floor Squeegee,30 In. L,Foam Rubber
Squeegee,Green,14 In. L,Rubber
  • UNGER
  • Squeegee, Green, 14 In. L, RubberSqueegee,Green,14 In. L,Rubber
  • Item # 3U428
  • Mfr. Model # VP350
  • Window Washer and Squeegee, Green, Blade Length 14 In., Blade Style Single Blade, Blade Material Rubber,...More

Squeegee,Black,8 In. L,Neoprene Rubber
Mop Bucket and Wringer,12 qt.,Silver
  • TOUGH GUY
  • Mop Bucket and Wringer, 12 qt., SilverMop Bucket and Wringer,12 qt.,Silver
  • Item # 2MPE1
  • Mfr. Model # 2MPE1
  • Mop Bucket and Wringer, 12 qt. Capacity, Silver, Wringer Type Roller, Hand Operated Mechanism, Shape Round,...More

Mop Handle,60In.,Plastic,Yellow
Utility Tub,15 gal,Galvnzed Sheet Stl
  • TOUGH GUY
  • Utility Tub, 15 gal, Galvnzed Sheet StlUtility Tub
  • Item # 3ANT2
  • Mfr. Model # 3ANT2
  • Utility Tub, Capacity 15 gal., Color Silver, Material Galvanized Sheet Steel, Shape Round, Height 11 In.,...More

Floor Squeegee,Gray,24 In
  • TOUGH GUY
  • Floor Squeegee, Gray, 24 In24" Floor Squeegee
  • Item # 1ZBZ9
  • Mfr. Model # 1ZBZ9
  • Floor Squeegee, Gray, Blade Length 24 In., Blade Style Straight, Blade Material Non Marking Rubber, Frame...More

Mop,Looped End,Large
  • RUBBERMAID
  • Mop, Looped End, LargeWet Mop
  • Item # 1RF60
  • Mfr. Model # FGT20106WH00
  • Wet Mop, Basic Material Nylon, Material Nylon, Dry Weight 22 to 28 oz., White, Launderable Yes, Headband Size...More

Microfiber Tube Mop,Large,5 In
Floor Squeegee,Black,18 In. L,Neoprene
Window Cleaning Kit,5 Ft
  • UNGER
  • Window Cleaning Kit, 5 FtWindow Cleaning Kit,5 Ft
  • Item # 13R147
  • Mfr. Model # 16969
  • Window Cleaning Kit, Material Microfiber, Color White, Blue and Green, Includes Squeegee, Washer and 5 Ft...More

Split Frame
Floor Squeegee,Silver,24 In. L,Rubber
  • UNGER
  • Floor Squeegee, Silver, 24 In. L, Rubber24" Floor Squeegee
  • Item # 9HU36
  • Mfr. Model # FP600
  • Floor Squeegee, Silver Metallic, Blade Length 24 In., Blade Style Straight Blade, Blade Material Rubber,...More

Mop Handle,60In.,Fiberglass,Green
  • RUBBERMAID
  • Mop Handle, 60In., Fiberglass, GreenFiberglass Mop Handle
  • Item # 5MY24
  • Mfr. Model # FGH14600GR00
  • Mop Handle, Connection Type Side Gate, Handle Length 60 In., For Use With 1 and 5 In. Headband Mops, Handle...More

Hazmat Squeegee,White,28 In. L
  • REMCO
  • Hazmat Squeegee, White, 28 In. L28" Hazmat Squeegee
  • Item # 3ZEA3
  • Mfr. Model # 6530
  • Hazmat Squeegee, White, Blade Length 28 In., Blade Style Curved Blade, Blade Material Polyethylene, Frame...More

Pad Holder,Aluminum,Gray
Replacement Squeegee Blade,22-1/2 in.
Shrinkless Blend Mop,Cotton,19x30in,Red
  • RUBBERMAID
  • Shrinkless Blend Mop, Cotton, 19x30in, RedShrinkless Blend Mop,Cotton,19x30in,Red
  • Item # 38UJ98
  • Mfr. Model # 1924806
  • Shrinkless Blend Mop, Basic Material Cotton, Material Cotton/Synthetic Blend, Dry Weight 16 to 22 oz., Red,...More

Mop,Microfiber,18 in. L x 25 in. W,Green
Mop,Microfiber,18 in. L x 25 in. W,White
Results per page: 16 | 32 | 48