Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Wet Mops, Squeegees, and Buckets

10 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Threaded Broom Handle,60 in,For GG876-01
    • KRAFT TOOL
    • Threaded Broom Handle, 60 in, For GG876-01
    • Item # 21YH16
    • Mfr. Model # CC163
    • Threaded Broom Handle, Length 60 In., Material Wood, Blonde, For Use With Mfg. No. GG876-01 Asphalt Coating...More

    Tapered Lute Handle,66 in,For GG875-01
    • KRAFT TOOL
    • Tapered Lute Handle, 66 in, For GG875-01
    • Item # 21YH17
    • Mfr. Model # GG875-03
    • Tapered Lute Handle, Length 66 In., Material Wood, Blonde, For Use With Mfg. No. GG875-01 Asphalt Lute Blade...More

    Squeegee Handle,54 in,For GG814/GG815
    • KRAFT TOOL
    • Squeegee Handle, 54 in, For GG814/GG815
    • Item # 43Y593
    • Mfr. Model # GG814-03
    • Squeegee Handle, Length 54 In., Material Wood w/Metal Ferrule, Wood/Blue, For Use With Mfg. No. GG814 and...More

    • KRAFT TOOL
    • Squeegee Blade
    • Multiple product options available

    Floor Squeegee,24 x 60 in,Rubber/Steel
    • KRAFT TOOL
    • Floor Squeegee, 24 x 60 in, Rubber/Steel
    • Item # 43Y599
    • Mfr. Model # GG285
    • Floor Squeegee, Wood/Steel, Blade Length 24 In., Blade Style Dual Edge, Blade Material Pure Gum Rubber, Frame...More

    Crack Squeegee,V-Shape Rev,Red,13 in
    • KRAFT TOOL
    • Crack Squeegee, V-Shape Rev, Red, 13 in
    • Item # 21YH13
    • Mfr. Model # GG814-01
    • Crack Squeegee, Red, Blade Length 13 In., Blade Style V-Shape Reversible, Blade Material Silicone, Frame...More

    Floor Squeegee,36 x 60 in,Rubber/Steel
    • KRAFT TOOL
    • Floor Squeegee, 36 x 60 in, Rubber/Steel
    • Item # 43Y601
    • Mfr. Model # GG286
    • Floor Squeegee, Wood/Steel, Blade Length 36 In., Blade Style Dual Edge, Blade Material Pure Gum Rubber, Frame...More

    Crack Squeegee,U-Shape Rev,Black,20 in
    • KRAFT TOOL
    • Crack Squeegee, U-Shape Rev, Black, 20 in
    • Item # 21YH14
    • Mfr. Model # GG815-01
    • Crack Squeegee, Black, Blade Length 20 In., Blade Style U-Shape Reversible, Blade Material Neoprene, Frame...More

    Asphalt Seal Coating Squeegee,36 x 84 in
    • KRAFT TOOL
    • Asphalt Seal Coating Squeegee, 36 x 84 in
    • Item # 43Y595
    • Mfr. Model # GG845
    • Asphalt Seal Coating Squeegee, Black/Blue, Blade Length 36 In., Blade Style Square, Blade Material Neoprene...More

    Asphalt Seal Coating Squeegee,48 x 84 in
    • KRAFT TOOL
    • Asphalt Seal Coating Squeegee, 48 x 84 in
    • Item # 43Y597
    • Mfr. Model # GG846
    • Asphalt Seal Coating Squeegee, Black/Blue, Blade Length 48 In., Blade Style Square, Blade Material Neoprene...More

    Results per page: 16 | 32 | 48