Skip Content

Filter Results By

Item
  • View MoreView Less
Mop Type
  • View MoreView Less
Material
  • View MoreView Less
Handle Material
  • View MoreView Less
Handle Length
  • View MoreView Less
Headband Size
Length
  • View MoreView Less
Width
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wet Mop Kits

39 Results Found that Include 54 Products

Results per page: 16 | 32 | 48
Automatic Sponge Mop, Refill,9-1/8 In.
  • TOUGH GUY
  • Wet MopWet Mop
  • Multiple product options available

    Multiple product options available

Sponge Mop,12 In.,Roller,Cellulose
  • RUBBERMAID
  • Sponge Mop, 12 In., Roller, CelluloseSponge Mop,12 In.,Roller,Cellulose
  • Item # 2U671
  • Mfr. Model # FG643500BRNZ
  • Sponge Mop, Mop Type Roller, Material Cellulose, Color Bronze/Yellow, Length 12 In., Width 12 In., Handle...More

  • TOUGH GUY
  • Sponge MopSponge Mop
  • Multiple product options available

    Multiple product options available

Automatic Mop and Scrub,9-1/4 In.,Roller
On-Board Cleaning System,Pad,Aluminum
  • RUBBERMAID
  • On-Board Cleaning System, Pad, AluminumOn-Board Cleaning System,Pad,Aluminum
  • Item # 2FTR8
  • Mfr. Model # 1835528
  • On-Board Cleaning System, Mop Type Pad, Material Aluminum, Dry Weight 21 oz., Handle Length 58 In., For Use...More

Wall Washing Kit,Pad,Cotton
  • RUBBERMAID
  • Wall Washing Kit, Pad, CottonWall Washing Kit,Pad,Cotton
  • Item # 2U644
  • Mfr. Model # FGS22600GY00
  • Wall Washing Kit, Mop Type Pad, Material Cotton, Color Natural, Handle Material Aluminum, Handle Length 60...More

Replacement Pads, Ultra-Oil Mop,PK50
  • ULTRATECH
  • Replacement Pads, Ultra-Oil Mop, PK50Replacement Pads, Ultra-Oil Mop,PK50
  • Item # 5RCE6
  • Mfr. Model # 3305
  • Ultra-Oil Mop Replacement Pads, Basic Material Polypropylene, Material Polypropylene, White, Launderable Yes,...More

Spray Mop,15 In.,Pad,Microfiber
  • LIBMAN
  • Spray Mop, 15 In., Pad, MicrofiberSpray Mop,15 In.,Pad,Microfiber
  • Item # 6APW2
  • Mfr. Model # 4002
  • Spray Mop, Mop Type Pad, Material Microfiber, Color Green/White, Length 15 In., Width 5 In., Handle Material...More

Cone Mop,57 In,Deck Mop,Microfiber Yarn.
Wet/Dry Microfiber Floor Kit,18 In.,Pad
Sponge Mop,Squeeze,Green
  • LIBMAN
  • Sponge Mop, Squeeze, GreenSponge Mop,Squeeze,Green
  • Item # 49H657
  • Mfr. Model # 3103
  • Sponge Mop, Mop Type Squeeze, Material Synthetic Sponge, Dry Weight 24 oz., Color Green, Length 3 In., Width...More

Wash Mate,5-1/8 In.,Cotton Bonnet
Automatic Roller Mop,12 In.,Sponge
Hardwood Refillable Cartridge,33 oz.
Reservoir Spray Mop, Kit,15 In.,Pad
Automatic Scrub-A-Mop,9-1/8 In,Butterfly
Disposable Pads,White,PK 12
  • DIVERSEY
  • Disposable Pads, White, PK 12Disposable Pads,White,PK 12
  • Item # 3FTT7
  • Mfr. Model # 4972122
  • Finish Pad, Basic Material Microfiber, Material Polyester, White, Launderable No, Length 17 In., Width 5-1/8...More

Mop with Scrub Brush,9-1/4 In.,Roller
  • SUPERFIVE
  • MopheadMophead
  • Multiple product options available

    Multiple product options available

Bucketless Mopping Kit,Microfiber,18 In.
Floor Cleaning System,24 In.,Pad
  • DIVERSEY
  • Floor Cleaning System, 24 In., PadFloor Cleaning System,24 In.,Pad
  • Item # 5LUN7
  • Mfr. Model # 3345354
  • Floor Cleaning System, Mop Type Pad, Material Microfiber, Length 24 In., Handle Material Aluminum, Handle...More

Scrub-A-Mop,Butterfly,For 13D488
Aircraft Cleaning Kit,12 In,Pad,Polyestr
Finish Applicator Tool,Pad
Steam Mop,11-1/2 In.,Bonnet,Microfiber
  • ORECK
  • Steam Mop, 11-1/2 In., Bonnet, MicrofiberSteam Mop,11-1/2 In.,Bonnet,Microfiber
  • Item # 36N087
  • Mfr. Model # STEAM100LRH
  • Steam Mop, Mop Type Bonnet, Material Microfiber, Dry Weight 9.38 lb., Headband Size 11.5 In., Color White,...More

Ultra-Oil Mop,19 In.,Pad
  • ULTRATECH
  • Ultra-Oil Mop, 19 In., PadUltra-Oil Mop,19 In.,Pad
  • Item # 5RCE5
  • Mfr. Model # 3300
  • Ultra-Oil Mop, Mop Type Pad, Material Plastic/Aluminum, Color Silver/Black/Red, Length 19 In., Width 8 In.,...More

Results per page: 16 | 32 | 48

Shop a diverse collection of mop kits from Grainger. Choose from a selection of kits that use a range of material including microfiber. Microfibers attract dust naturally and hold water without dripping. There are also automatic sponge mop kits made from dryshine material to prevent mop heads from hardening and cracking. Automatic wringers and quick refill replacement make these mops kits easy to use.