Skip Content

Filter Results By

Applied Filters Clear All

Wet Location Fluorescent Fixtures

4 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ACUITY LITHONIA
  • Wet Location Fixtures Wet Location Fixtures
  • Multiple product options available

    These special application fluorescent fixtures feature high-impact acrylic lenses and are intended for low to medium mounting heights.They are designed for wet or dusty locations, and can help to provide bright light cost effectively in areas where moisture may be prevalent. Completely enclosed and gasketed, the multi-purpose fixtures feature fiberglass-reinforced polyester housings that resist oxidization and corrosion.

    Multiple product options available

185W Dust Resistant Fixture, Electronic Program Start Ballast&#x
  • 185W Dust Resistant Fixture, Electronic Program Start Ballast Type, T8HO Lamp Type Dust Resistant Fixtures
  • These fluorescent light fixtures are designed for wet or dusty locations. They help to prevent entry of airborne contaminants. The impact-resistant acrylic diffuser is also secured to housing with cam latches for a positive seal. Suitable for use in fabrication and machining areas, welding, grinding, or any nonhazardous environments.

  • Item # 2LYX9
  • Mfr. Model # DMW 2 96T8HO MVOLT GEB10PS
  • Dust Resistant Fixture, 2 Lamp Quantity, T8HO Lamp Type, 86 Lamp Watts, 185W Fixture Wattage, 120 to 277...More

112W Cleanroom Fixture, Electronic Instant Start Ballast Type,&#
  • ACUITY LITHONIA
  • 112W Cleanroom Fixture, Electronic Instant Start Ballast Type, T8 Lamp Type 112W Cleanroom Fixture, Electronic Instant Start Ballast Type, T8 Lamp Type
  • Cleanroom Fixture, Recessed, 4 Lamp Quantity, T8 Lamp Type, 28 Lamp Watts, 112W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Acrylic Diffuser 0.125 In. Thick, Acrylic Lens Type, 1VNN9 Replacement Lens, Electronic Instant Start Ballast Type, 1 Ballast Quantity, Impact Resistant Fiberglass Reinforced Polyester Housing Material, Suggested Lamp Item No. 2ETU3, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Surface Mounting, 48 In. Length, 5 In. Height

  • Item # 3XY68
  • Mfr. Model # 2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS
  • Cleanroom Fixture, Recessed, 4 Lamp Quantity, T8 Lamp Type, 28 Lamp Watts, 112W Fixture Wattage, 120 to 277...More

115W Parking Garage Fixture, Electronic Program Start Ballast&#x
  • ACUITY LITHONIA
  • 115W Parking Garage Fixture, Electronic Program Start Ballast Type, T5HO Lamp Type Parking Garage Fixtures
  • These fluorescent light fixtures designed for wet or dusty locations such as parking garages. They can help provide bright light in areas where moisture may be prevalent. The completely enclosed and gasketed multi-purpose fixtures feature fiberglass-reinforced polyester housings that resist oxidization and corrosion.

  • Item # 6ECL3
  • Mfr. Model # VAP 254 WD
  • Parking Garage Fixture, Parking Garage, 2 Lamp Quantity, T5HO Lamp Type, 54 Lamp Watts, 115W Fixture Wattage,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More