Skip Content

Filter Results By

Applied Filters Clear All

Wet Location Fluorescent Fixtures

4 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Dust Resistant Fixtures Dust Resistant Fixtures
  • Multiple product options available

    These fluorescent light fixtures are designed for wet or dusty locations. They help to prevent entry of airborne contaminants. The impact-resistant acrylic diffuser is also secured to housing with cam latches for a positive seal. Suitable for use in fabrication and machining areas, welding, grinding, or any nonhazardous environments.

    Multiple product options available

  • ACUITY LITHONIA
  • Wet Location Fixtures Wet Location Fixtures
  • Multiple product options available

    These special application fluorescent fixtures feature high-impact acrylic lenses and are intended for low to medium mounting heights.They are designed for wet or dusty locations, and can help to provide bright light cost effectively in areas where moisture may be prevalent. Completely enclosed and gasketed, the multi-purpose fixtures feature fiberglass-reinforced polyester housings that resist oxidization and corrosion.

    Multiple product options available

Cleanroom Fixture,T8,112W,120-277V
  • ACUITY LITHONIA
  • Cleanroom Fixture, T8,112W, 120-277V Cleanroom Fixture,T8,112W,120-277V
  • Cleanroom Fixture, Fixture Type Recessed, Lamp Type T8, Lamp Quantity 4, Suggested Lamp Item No. 2ETU3, 28 Lamp Watts, 112W Fixture Wattage, 120 to 277 Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Acrylic Diffuser 0.125 In. Thick, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, Replacement Lens 1VNN9, 5 In. Height, 48 In. Length, 24 In. Width, Housing Material Impact Resistant Fiberglass Reinforced Polyester

  • Item # 3XY68
  • Mfr. Model # 2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS
  • Cleanroom Fixture, Fixture Type Recessed, Lamp Type T8, Lamp Quantity 4, Suggested Lamp Item No. 2ETU3, 28...More

  • ACUITY LITHONIA
  • Parking Garage Fixtures Parking Garage Fixtures
  • Multiple product options available

    These fluorescent light fixtures designed for wet or dusty locations such as parking garages. They can help provide bright light in areas where moisture may be prevalent. The completely enclosed and gasketed multi-purpose fixtures feature fiberglass-reinforced polyester housings that resist oxidization and corrosion.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More