Skip Content

Filter Results By

Item
Lamp Quantity
Lamp Type
Ballast Type
Ambient Temp. Range
Fixture Wattage
Replacement Lens
Length
Height
Width
Series
Suggested Lamp Item No.
Brand
Price
Shop By
Ratings

Wet Location Fluorescent Fixtures

5 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Vapor Tight Fixture,T8,34W,120-277V
    • LITHONIA
    • Vapor Tight Fixture, T8,34W, 120-277VVapor Tight Fixture,T8,34W,120-277V
    • Vapor Tight Fixture, Industrial, 2 Lamp Quantity, T8 Lamp Type, 17 Lamp Watts, 34W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Low Profile Enclosed and Gasketed Industrial, Polycarbonate Lens Type, BMPCL Replacement Lens, Electronic Program Start Ballast Type, 1 Ballast Quantity, Fiberglass Housing Material, High Gloss, Baked White Enamel Housing Finish, Suggested Lamp Item No. 3GXP8, No Lamp Included, 0 Degrees to 25 Degrees C Ambient Temp. Range, Surface Mounting

    • Item # 29NV67
    • Mfr. Model # FEM2 2 17 BMPCL MVOLT GEB10IS PLCL
    • Vapor Tight Fixture, Industrial, 2 Lamp Quantity, T8 Lamp Type, 17 Lamp Watts, 34W Fixture Wattage, 120 to...More

    Cleanroom Fixture,T8,112W,120-277V
    • ACUITY LITHONIA
    • Cleanroom Fixture, T8,112W, 120-277VCleanroom Fixture,T8,112W,120-277V
    • Cleanroom Fixture, Recessed, 4 Lamp Quantity, T8 Lamp Type, 28 Lamp Watts, 112W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Acrylic Diffuser 0.125 In. Thick, Acrylic Lens Type, 1VNN9 Replacement Lens, Electronic Instant Start Ballast Type, 1 Ballast Quantity, Impact Resistant Fiberglass Reinforced Polyester Housing Material, Suggested Lamp Item No. 2ETU3, No Lamp Included, 0 Degrees to 104 Degrees F Ambient Temp. Range, Surface Mounting, 48 In. Length, 5 In. Height

    • Item # 3XY68
    • Mfr. Model # 2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS
    • Cleanroom Fixture, Recessed, 4 Lamp Quantity, T8 Lamp Type, 28 Lamp Watts, 112W Fixture Wattage, 120 to 277...More

    Results per page: 16 | 32 | 48

      Find special wet location fluorescent fixtures at Grainger that can help provide bright light cost effectively in areas where moisture may be prevalent. These completely enclosed and gasketed multi-purpose fixtures feature fiberglass-reinforced polyester housings that resist oxidization and corrosion. Use them for industrial applications, wet locations and general task lighting. Choose the type and size that will fit your application. Shop Grainger for high-quality wet location fluorescent fixtures today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More