Skip Content

Filter Results By

Applied Filters Clear All

Well Pumps

38 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Abs Well Seal,6 In
  • CAMPBELL
  • Abs Well Seal, 6 In Abs Well Seal,6 In
  • Item # 5YM65
  • Mfr. Model # PS6X1 1/4
  • ABS Well Seal, Drop Pipe Size 1 1/4 Inches, Vent Tapping 1/2 Inch, Well Casing Size 6 Inches, Cable Hole 1...More

Well Cap, Cast Iron, Casing 6 In
Well Cap, ABS, Vent Tapping 9/16 In
Abs Well Seal,6 In
Air Volume Cntrl,Deep Well,1 1/4in MIPT
  • CAMPBELL
  • Air Volume Cntrl, Deep Well, 1 1/4in MIPT Air Volume Cntrl,Deep Well,1 1/4in MIPT
  • Item # 29AH95
  • Mfr. Model # WJAVC-LF
  • Air Volume Control, Deep Well, Cast Brass, Max. Pressure (PSI) 100 psi, Max. Temp. (F) 100, Pressure Range 20...More

Pump,Pitcher
  • CAMPBELL
  • Pump, Pitcher Pump,Pitcher
  • Item # 5YM61
  • Mfr. Model # PP2
  • Pitcher Pump, Heavy Duty, Cast Iron, - Gauze, Tank Capacity (Gal.) -, Size (In.) 1-1/4, Length (In.) 17-1/2...More

Well Point,1 1/4 In
  • CAMPBELL
  • Well Point, 1 1/4 In Well Point,1 1/4 In
  • Item # 5YM69
  • Mfr. Model # S24-60
  • Well Point, Size 1 1/4 Inches, Body Material Galvanized Steel, Gauze 60, Length 24 Inches, Screen Stainless...More

Well Point,1 1/4 In
  • CAMPBELL
  • Well Point, 1 1/4 In Well Point,1 1/4 In
  • Item # 5YM73
  • Mfr. Model # S36-60
  • Well Point, Size 1 1/4 Inches, Body Material Galvanized Steel, Gauze 60, Length 36 Inches, Screen Stainless...More

Tank Fitting Package, Male, Size 1 In.
Cable Guard
  • CAMPBELL
  • Cable Guard Cable Guard
  • Item # 5YM83
  • Mfr. Model # WG-6
  • Cable Guard, 1 Piece, Solid, Snap In, Fits 4-6 Inches Casing, 1 Inch or 1 1/4 Inches Pipe

Tank Fitting Package, Size 1 1/4 In.
Pitless Adapter, Size 1 In.
Well Cap, ABS, Vent Tapping 1/2 In
Well Point,1 1/4 In
  • CAMPBELL
  • Well Point, 1 1/4 In Well Point,1 1/4 In
  • Item # 5YM71
  • Mfr. Model # S30-60
  • Well Point, Size 1 1/4 Inches, Body Material Galvanized Steel, Gauze 60, Length 30 Inches, Screen Stainless...More

Abs Well Seal,4 In
Adapter,Pitless,1 In
Piping Install Package
  • CAMPBELL
  • Piping Install Package Piping Install Package
  • Item # 1P978
  • Mfr. Model # 1P978E
  • Jet Pump and Pressure Tank Installation Package. Includes 3 Ea. 1 In. Mainliner Hose, 2 Ea. Hose Clamps,...More

Arrestor,Torque
Well Seal,ABS,4 In
  • CAMPBELL
  • Well Seal, ABS, 4 In Well Seal,ABS,4 In
  • Item # 5YM63
  • Mfr. Model # PS4X1 1/4
  • Well Seal, ABS, Gasket Type Thick, PVC Molded, Tank Capacity (Gal.) -, Cable Hole (In.) 1/2, Casing 4, Drop...More

Abs Well Seal,4 In
Well Point,2 In
Well Point,2 In
Coupling,Drive,1 1/4in
Pitless Adapter,1 In x 4 In.
  • CAMPBELL
  • Pitless Adapter, 1 In x 4 In. Pitless Adapter,1 In x 4 In.
  • Item # 38G635
  • Mfr. Model # B-300XLF
  • Pitless Adapter, Low Lead Brass Body Material, Gasket Type PTFE Coated O-ring, Max. Pressure 100 PSI, Max....More

Tank Tee, Male, Size 1 In.
Well Point,1 1/4 In
  • CAMPBELL
  • Well Point, 1 1/4 In Well Point,1 1/4 In
  • Item # 5YM74
  • Mfr. Model # S36-80
  • Well Point, Size 1 1/4 Inches, Body Material Galvanized Steel, Gauze 80, Length 36 Inches, Screen Stainless...More

Cap,Drive,1 1/4 In
Tank Tee,Male 1 1/4 In
Tee,Tank,1 In
Tee,Tank,1 1/4 In
  • CAMPBELL
  • Tee, Tank, 1 1/4 In Tee,Tank,1 1/4 In
  • Item # 5YM41
  • Mfr. Model # FTX5-4-16
  • Long Tank Tee, Size 1 1/4 Inches, Length 16 Inches, Fabricated Brass, With 1/4 Inch FPT Taps, 1 1/4 Inches...More

Subm-Pump Pipe Package
Tee,Cross Tank,1 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More