Filter Results By

Applied Filters Clear All

Item
Series
  • View MoreView Less
Input Voltage
Width (In.)
  • View MoreView Less
Price
  • View MoreView Less

Welding

26 Results Found that Include 26 Products 

 |  Results per page: 16 | 32 | 48

    Fume Extractor, 750 CFM, Portable

    ROBOVENT

    Grainger Item # 5YAJ2 | Mfr. Model # DFP-800-1-FR610

    Catalog Page # 3401 (PDF)

    Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 750, MERV 13, Sound Level dBA 67, Input...More

    Fume Extractor, 1200 CFM, Portable

    ROBOVENT

    Grainger Item # 5YAH7 | Mfr. Model # DFP-1200-1-FR810

    Catalog Page # 3401 (PDF)

    Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 1200, MERV 13, Sound Level dBA 76, Input...More

    Fume Extractor, 1200 CFM, Portable, 2 Arms

    ROBOVENT

    Grainger Item # 5YAH8 | Mfr. Model # DFP-1200-1-2FR610

    Catalog Page # 3401 (PDF)

    Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 1200, MERV 13, Sound Level dBA 76, Input...More

    Fume Extractor, 1200 CFM, Port, w/Flex, 2

    ROBOVENT

    Grainger Item # 5YAJ1 | Mfr. Model # DFP-1200-1-2FR610-FD24

    Catalog Page # 3401 (PDF)

    Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 1200, MERV 13, Sound Level dBA 76, Input...More

    Fume Extractor, 1200 CFM, Portable, w/Flex

    ROBOVENT

    Grainger Item # 5YAH9 | Mfr. Model # DFP-1200-1-FD24

    Catalog Page # 3401 (PDF)

    Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 1200, MERV 13, Sound Level dBA 76, Input...More

    Fume Extractor, 750 CFM, 6x14

    ROBOVENT

    Grainger Item # 5YAJ3 | Mfr. Model # DFP-800-1-FR614

    Catalog Page # 3401 (PDF)

    Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 750, MERV 13, Sound Level dBA 67, Input...More

    Fume Extractor, 1200 CFM, Port, w/Flex, 1

    ROBOVENT

    Grainger Item # 5YAJ0 | Mfr. Model # DFP-1200-1-FR810-FD24

    Catalog Page # 3401 (PDF)

    Portable Fume Extractor, Filter Media Endurex W13, Air Flow (CFM) 1200, MERV 13, Sound Level dBA 76, Input...More

    Fume/Smoke Collector, 71x34,8x10

    ROBOVENT

    Grainger Item # 5YAK9 | Mfr. Model # MDFS-1500-1-FR810

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Fume/Smoke Collector, 74x34,8x10, Lg

    ROBOVENT

    Grainger Item # 5YAL0 | Mfr. Model # MDFM-1500-1-PP810

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Cross Flow Welding Table

    ROBOVENT

    Grainger Item # 13A907 | Mfr. Model # CFT-2000-1

    Catalog Page # 3401 (PDF)

    Cross Flow Welding Table , Filter Media Endurex W13, Air Flow (CFM) 2000, MERV 13, Input Voltage 460, 3 ph,...More

    Fume/Smoke Collector, 71x34,8x10, Lg

    ROBOVENT

    Grainger Item # 5YAL1 | Mfr. Model # MDFS-1500-1-PP810

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Fume/Smoke Collector, 71x34,2 Arms

    ROBOVENT

    Grainger Item # 5YAK7 | Mfr. Model # MDFS-1500-1-2FR610

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Overhead Filtration Unit, Manual, 1200

    ROBOVENT

    Grainger Item # 5YAJ6 | Mfr. Model # MOH-1200-1

    Catalog Page # 3401 (PDF)

    Overhead Filtration Unit, Filter Media PolyDex, Washable, Air Flow (CFM) 1200, MERV 11, Sound Level dBA 73,...More

    Fume/Smoke Collector, 71x24

    ROBOVENT

    Grainger Item # 5YAK1 | Mfr. Model # MBDFS-1500-1

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Fume/Smoke Collector, 74x34,8x10

    ROBOVENT

    Grainger Item # 5YAK8 | Mfr. Model # MDFM-1500-1-FR810

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Welding Table with Fume Extraction

    ROBOVENT

    Grainger Item # 13A906 | Mfr. Model # DFPT-BD-1600-2

    Catalog Page # 3401 (PDF)

    Welding Table, With Fume Extraction, Top Width 60 In., Top Depth 35.5 In., Top Thickness 1 In., Work Surface...More

    Fume/Smoke Collector, 74x34,2 Arms

    ROBOVENT

    Grainger Item # 5YAK6 | Mfr. Model # MDFM-1500-1-2FR610

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Fume/Smoke Collector, Down, 2560 CFM, w/Arm

    ROBOVENT

    Grainger Item # 5YAL6 | Mfr. Model # DFPT-1600-2-FR607

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 2560, MERV 11, Sound Level dBA 70, Input...More

    Fume/Smoke Collector, 74x34

    ROBOVENT

    Grainger Item # 5YAK0 | Mfr. Model # MBDFM-1500-1

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Fume/Smoke Collector, 71x33.5

    ROBOVENT

    Grainger Item # 5YAK5 | Mfr. Model # MDFS-1500-1

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Fume/Smoke Collector, Down, 2560 CFM

    ROBOVENT

    Grainger Item # 5YAL5 | Mfr. Model # DFPT-1600-2

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 2560, MERV 11, Sound Level dBA 70, Input...More

    Overhead Filtration Unit, Smoking, 1500CFM

    ROBOVENT

    Grainger Item # 5YAJ9 | Mfr. Model # MOH-1500-1-NP

    Catalog Page # 3401 (PDF)

    Overhead Filtration Unit, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73,...More

    Fume/Smoke Collector, 74x33.5

    ROBOVENT

    Grainger Item # 5YAK4 | Mfr. Model # MDFM-1500-1

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73, Input...More

    Fume/Smoke Collector, Down, 1280 CFM

    ROBOVENT

    Grainger Item # 5YAL4 | Mfr. Model # DFPT-800-1

    Catalog Page # 3401 (PDF)

    Fume/Smoke Collector, Filter Media PolyDex, Washable, Air Flow (CFM) 1280, MERV 11, Sound Level dBA 70, Input...More

    Overhead Filtration Unit, Manual, 1500 CFM

    ROBOVENT

    Grainger Item # 5YAJ8 | Mfr. Model # MOH-1500-1

    Catalog Page # 3401 (PDF)

    Overhead Filtration Unit, Filter Media PolyDex, Washable, Air Flow (CFM) 1500, MERV 11, Sound Level dBA 73,...More

    Overhead Filtration Unit, Smoking, 1200CFM

    ROBOVENT

    Grainger Item # 5YAJ7 | Mfr. Model # MOH-1200-1-NP

    Catalog Page # 3401 (PDF)

    Overhead Filtration Unit, Filter Media PolyDex, Washable, Air Flow (CFM) 1200, MERV 11, Sound Level dBA 73,...More

     |  Results per page: 16 | 32 | 48
      loader image