Skip Content

Filter Results By

Applied Filters Clear All

Item
Temp. Range (F)
Temp. Range (C)
Features
Brand
Price

Welding

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thermocouple Solder Bead Sensor w/Bonnet
Sensor Rebuilding Kit
Rebuild Kit- For 6PFA6, Model: WST-02
Thermocouple Solder Bead Sensor
Soldering Iron Tester,Degree C,110V
  • WAHL
  • Soldering Iron Tester, Degree C, 110V Soldering Iron Tester,Degree C,110V
  • Item # 6PFA0
  • Mfr. Model # ST2200C-110
  • Soldering Iron Tester 110 Volt, Probe Connector Type K, Display 4-1/2 Digit LCD, 0.7 In, Number of Inputs...More

Soldering Iron Tester,Degree F,220V
  • WAHL
  • Soldering Iron Tester, Degree F, 220V Soldering Iron Tester,Degree F,220V
  • Item # 6PEZ9
  • Mfr. Model # ST2200F-220
  • Soldering Iron Tester 220 Volt, Temp. Range (F) 50 Degrees F to 1300 Degrees F, Probe Connector Type K,...More

Soldering Iron Tester,Degree C,220V
  • WAHL
  • Soldering Iron Tester, Degree C, 220V Soldering Iron Tester,Degree C,220V
  • Item # 6PFA1
  • Mfr. Model # ST2200C-220
  • Soldering Iron Tester 220 Volt, Probe Connector Type K, Display 4-1/2 Digit LCD, 0.7 In, Number of Inputs...More

Soldering Iron Tester With Euro Plug
  • WAHL
  • Soldering Iron Tester With Euro Plug Soldering Iron Tester With Euro Plug
  • Item # 6PFA2
  • Mfr. Model # ST2200C-220E
  • Soldering Iron Tester with Euro Plug, Probe Connector Type K, Display 4-1/2 Digit LCD, 0.7 In, Number of...More

Soldering Iron Tester With British Plug
  • WAHL
  • Soldering Iron Tester With British Plug Soldering Iron Tester With British Plug
  • Item # 6PFA3
  • Mfr. Model # ST2200C-220B
  • Soldering Iron Tester with British Plug, Probe Connector Type K, Display 4-1/2 Digit LCD, 0.7 In, Number of...More

Soldering Iron Tester,Degree F,110V
  • WAHL
  • Soldering Iron Tester, Degree F, 110V Soldering Iron Tester,Degree F,110V
  • Item # 6PEZ8
  • Mfr. Model # ST2200F-110
  • Soldering Iron Tester 110 Volt, Temp. Range (F) 50 Degrees F to 1300 Degrees F, Probe Connector Type K,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More