Skip Content

Filter Results By

Brand
Price
Shop By

Welding Torch Handles

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Handle,Torch
    Handle,Torch
    Torch Handle, 9 In., Extra Heavy Duty
    • VICTOR
    • Torch Handle, 9 In., Extra Heavy DutyTorch Handle, 9 In., Extra Heavy Duty
    • Item # 25DV28
    • Mfr. Model # 0382-0316
    • Torch Handle, Length (In.) 9, Extra Heavy Duty, Victor Torch Handles are Available With Vanguard(TM) Safety...More

    Handle,Torch
    Torch Handle Oxy-Acetylene
    • TURBOTORCH
    • Torch Handle Oxy-AcetyleneTorch Handle Oxy-Acetylene
    • Item # 5GEJ9
    • Mfr. Model # 0386-0311
    • Torch Handle Oxy-Acetylene, Length 6 In, Brazes Up To 2'' Tube, Die-Forged Brass Body, Brass Head, Control...More

    Handle,Welding
    Welding Torch, 11 in., Heavy Duty
    • VICTOR
    • Welding Torch, 11 in., Heavy DutyWelding Torch, 11 in., Heavy Duty
    • Item # 25DV27
    • Mfr. Model # 0382-0015
    • Welding Torch, Length (In.) 11, Heavy Duty, Built Tough to Withstand Rugged Job Site Conditions. Threaded...More

    Handle,Torch,8 1/2 In
    Torch Handle,8 in.,Piezo Ignition
    Results per page: 16 | 32 | 48

      Grainger carries tough, heavy-duty welding torch handles to help you get the job done. Check out these handles, with and without built-in check valves, that can fit specific welding torches. Find the welding torch handles that can fit your application at Grainger. Shop online for easy ordering and fast delivery!