Skip Content

Filter Results By

Welding Studs

177 Results Found that Include 177 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Welding Stud,TFTS,1/4-20,1/2  L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTS, 1/4-20,1/2 L, PK100 Welding Stud,TFTS,1/4-20,1/2 L,PK100
  • Item # 12A798
  • Mfr. Model # 101-208-374-G100
  • Capacitor Discharge Welding Stud, TFTS Flanged Threaded, Material Stainless 18-8, Finish Plain, Thread Size...More

Welding Stud,TFTS,10-32,3/4 In L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTS, 10-32,3/4 In L, PK100 Welding Stud,TFTS,10-32,3/4 In L,PK100
  • Item # 12A808
  • Mfr. Model # 101-208-362-G100
  • Capacitor Discharge Welding Stud, TFTS Flanged Threaded, Material Stainless 18-8, Finish Plain, Thread Size...More

Weld Stud,5/16-18 x 1.955 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 5/16-18 x 1.955 In, PK100 Weld Stud,5/16-18 x 1.955 In,PK100
  • Item # 1LAN6
  • Mfr. Model # 1LAN6
  • Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 5/16-18, UNC Thread Type, Right Hand Thread...More

Weld Stud,1/4-20 x 0.672 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 1/4-20 x 0.672 In, PK100 Weld Stud,1/4-20 x 0.672 In,PK100
  • Item # 1LAP3
  • Mfr. Model # 1LAP3
  • Weld Stud, Top Projection, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread...More

Weld Stud,3/8-16 x 1.200 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 3/8-16 x 1.200 In, PK100 Weld Stud,3/8-16 x 1.200 In,PK100
  • Item # 1LAN8
  • Mfr. Model # 1LAN8
  • Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 3/8-16, UNC Thread Type, Right Hand Thread...More

Welding Stud,TFTC,1/4-20,1/2  L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTC, 1/4-20,1/2 L, PK100 Welding Stud,TFTC,1/4-20,1/2 L,PK100
  • Item # 12A793
  • Mfr. Model # 101-208-274-G100
  • Capacitor Discharge Welding Stud, TFTC Flanged Threaded, Material Mild Steel, Finish Copper Plated, Thread...More

Welding Stud,CFL,1/2-13,2 In L,PK100
Welding Stud,TFTC,8-32,1/2 In L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTC, 8-32,1/2 In L, PK100 Welding Stud,TFTC,8-32,1/2 In L,PK100
  • Item # 12A810
  • Mfr. Model # 101-208-232-G100
  • Capacitor Discharge Welding Stud, TFTC Flanged Threaded, Material Mild Steel, Finish Copper Plated, Thread...More

Weld Stud,5/16-18 x 0.580 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 5/16-18 x 0.580 In, PK100 Weld Stud,5/16-18 x 0.580 In,PK100
  • Item # 1LAN3
  • Mfr. Model # 1LAN3
  • Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 5/16-18, UNC Thread Type, Right Hand Thread...More

Welding Stud,CKL,3/8-16,5/8  L,PK1000
Welding Stud,CKL,3/8-16,5/8  L,PK1000
Weld Stud,1/2-13 x 1.190 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 1/2-13 x 1.190 In, PK100 Weld Stud,1/2-13 x 1.190 In,PK100
  • Item # 1LAN9
  • Mfr. Model # 1LAN9
  • Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 1/2-13, UNC Thread Type, Right Hand Thread...More

Weld Stud,10-24 x 0.720 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 10-24 x 0.720 In, PK100 Weld Stud,10-24 x 0.720 In,PK100
  • Item # 1LAL1
  • Mfr. Model # 1LAL1
  • Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 10-24, UNC Thread Type, Right Hand Thread...More

Welding Stud,CFL,1/4-20,3/4 In L,PK100
Welding Stud,CFL,1/2-13,2 In L,PK100
Welding Stud,TFTS,8-32,3/8 In L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTS, 8-32,3/8 In L, PK100 Welding Stud,TFTS,8-32,3/8 In L,PK100
  • Item # 12A813
  • Mfr. Model # 101-208-331-G100
  • Capacitor Discharge Welding Stud, TFTS Flanged Threaded, Material Stainless 18-8, Finish Plain, Thread Size...More

Welding Stud,CFL,3/8-16,1 In L,PK100
Welding Stud,TFTC,8-32,5/8 In L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTC, 8-32,5/8 In L, PK100 Welding Stud,TFTC,8-32,5/8 In L,PK100
  • Item # 12A811
  • Mfr. Model # 101-208-233-G100
  • Capacitor Discharge Welding Stud, TFTC Flanged Threaded, Material Mild Steel, Finish Copper Plated, Thread...More

Welding Stud,TFTS,1/4-20,1 In L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTS, 1/4-20,1 In L, PK100 Welding Stud,TFTS,1/4-20,1 In L,PK100
  • Item # 12A802
  • Mfr. Model # 101-208-378-G100
  • Capacitor Discharge Welding Stud, TFTS Flanged Threaded, Material Stainless 18-8, Finish Plain, Thread Size...More

Welding Stud,TFTS,1/4-20,3/4  L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTS, 1/4-20,3/4 L, PK100 Welding Stud,TFTS,1/4-20,3/4 L,PK100
  • Item # 12A801
  • Mfr. Model # 101-208-376-G100
  • Capacitor Discharge Welding Stud, TFTS Flanged Threaded, Material Stainless 18-8, Finish Plain, Thread Size...More

Weld Stud,5/16-18 x 0.955 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 5/16-18 x 0.955 In, PK100 Weld Stud,5/16-18 x 0.955 In,PK100
  • Item # 1LAN5
  • Mfr. Model # 1LAN5
  • Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 5/16-18, UNC Thread Type, Right Hand Thread...More

Weld Stud,10-24 x 0.437 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 10-24 x 0.437 In, PK100 Weld Stud,10-24 x 0.437 In,PK100
  • Item # 1LAP1
  • Mfr. Model # 1LAP1
  • Weld Stud, Top Projection, Steel, Plain Finish, Thread Size 10-24, UNC Thread Type, Right Hand Thread...More

Weld Stud,3/8-16 x 0.950 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 3/8-16 x 0.950 In, PK100 Weld Stud,3/8-16 x 0.950 In,PK100
  • Item # 1LAN7
  • Mfr. Model # 1LAN7
  • Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 3/8-16, UNC Thread Type, Right Hand Thread...More

Weld Stud,Right-Angle,1/4-20,PK25
  • GRAINGER APPROVED
  • Weld Stud, Right-Angle, 1/4-20, PK25 Weld Stud,Right-Angle,1/4-20,PK25
  • Item # 1LAR6
  • Mfr. Model # 1LAR6
  • Weld Stud, Right-Angle, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread...More

Weld Stud,1/4-20 x 1.210 In,PK100
  • GRAINGER APPROVED
  • Weld Stud, 1/4-20 x 1.210 In, PK100 Weld Stud,1/4-20 x 1.210 In,PK100
  • Item # 1LAN2
  • Mfr. Model # 1LAN2
  • Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread...More

Weld Stud,Right-Angle,1/4-20,PK25
  • GRAINGER APPROVED
  • Weld Stud, Right-Angle, 1/4-20, PK25 Weld Stud,Right-Angle,1/4-20,PK25
  • Item # 1LAR5
  • Mfr. Model # 1LAR5
  • Weld Stud, Right-Angle, Steel, Plain Finish, Thread Size 1/4-20, UNC Thread Type, Right Hand Thread...More

Welding Stud,CFL,1/4-20,1 1/2  L,PK100
Welding Stud,TFTC,8-32,3/4 In L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTC, 8-32,3/4 In L, PK100 Welding Stud,TFTC,8-32,3/4 In L,PK100
  • Item # 12A812
  • Mfr. Model # 101-208-234-G100
  • Capacitor Discharge Welding Stud, TFTC Flanged Threaded, Material Mild Steel, Finish Copper Plated, Thread...More

Welding Stud,CFL,3/8-16,1 In L,PK100
Welding Stud,CFL,5/16-18,1 In L,PK100
Welding Stud,TFTC,10-32,1/2 In L,PK100
  • NELSON STUD WELDING INC.
  • Welding Stud, TFTC, 10-32,1/2 In L, PK100 Welding Stud,TFTC,10-32,1/2 In L,PK100
  • Item # 12A804
  • Mfr. Model # 101-208-260-G100
  • Capacitor Discharge Welding Stud, TFTC Flanged Threaded, Material Mild Steel, Finish Copper Plated, Thread...More

Welding Stud,CFL,3/8-16,3/4 In L,PK100
Results per page:  16 | 32 | 48

Weld studs from Grainger are the logical solution to permanently incorporating a threaded fastener into a final assembly. You also have the option of building a secured structure by using a threaded rod and expanding from there. Structural bolts make solid steel-to-steel connections a snap, while the right u bolt gives stability to indoor and outdoor pipes, wires and cables. With all the hardware and construction supplies you can get at Grainger, from weld studs to threaded rods and beyond, you can build almost anything!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More