Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Welding Rods and Wire

55 Results Found that Include 56 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • MIG Welding Wire
  • Multiple product options available

Welding Rod,ER70S-2,1/16 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER70S-2,1/16 In Dia., 1 lb.
  • Item # 41R375
  • Mfr. Model # ER70S2-063-01T
  • Welding Rod, ER70S-2, Material Carbon Steel, Dia. (In.) 1/16, Length (In.) 36, Min. Tensile Strength (PSI)...More

Welding Rod,ER70S-2,1/8 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER70S-2,1/8 In Dia., 1 lb.
  • Item # 41R379
  • Mfr. Model # ER70S2-125-01T
  • Welding Rod, ER70S-2, Material Carbon Steel, Dia. (In.) 1/8, Length (In.) 36, Min. Tensile Strength (PSI)...More

Welding Rod,ER70S-2,3/32 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER70S-2,3/32 In Dia., 1 lb.
  • Item # 41R377
  • Mfr. Model # ER70S2-094-01T
  • Welding Rod, ER70S-2, Material Carbon Steel, Dia. (In.) 3/32, Length (In.) 36, Min. Tensile Strength (PSI)...More

Welding Rod,R60,3/32 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, R60,3/32 In Dia., 1 lb.
  • Item # 41R251
  • Mfr. Model # RG60-094-01T
  • Welding Rod, R60, Material Carbon Steel, Dia. (In.) 3/32, Length (In.) 36, Min. Tensile Strength (PSI)...More

Welding Rod,ER316L,.035 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER316L, .035 In Dia., 1 lb.
  • Item # 41R353
  • Mfr. Model # ER316L-035-01T
  • Welding Rod, ER316L, Material Stainless Steel, Dia. (In.) 1/25, Length (In.) 36, Min. Tensile Strength (PSI)...More

Stick Electrode,Hardfacing,1/8,1 lb.
  • GRAINGER APPROVED VENDOR
  • Stick Electrode, Hardfacing, 1/8,1 lb.
  • Item # 41R221
  • Mfr. Model # EWEAR-125-01
  • Stick Electrode, Diameter 1/8 In., Material General Purpose Hardfacing, AWS Classification Wearcote , Length...More

Welding Electrode,E7018,1/8 in.dia.,Tube
Welding Rod,R60,1/16 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, R60,1/16 In Dia., 1 lb.
  • Item # 41R249
  • Mfr. Model # RG60-063-01T
  • Welding Rod, R60, Material Carbon Steel, Dia. (In.) 1/16, Length (In.) 36, Min. Tensile Strength (PSI)...More

Welding Rod,ER1100,3/32 in.dia.,Tube
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER1100,3/32 in.dia., Tube
  • Item # 20YE05
  • Mfr. Model # ER1100-094-01T
  • Welding Rod, Diameter 3/32 In., Length 36'', Container Type Tube, Material Aluminum TIG, AWS Classification...More

Stick Elect.,Cutting/Chamfer,1/8,1 lb.
  • GRAINGER APPROVED VENDOR
  • Stick Elect., Cutting/Chamfer, 1/8,1 lb.
  • Item # 41R209
  • Mfr. Model # ECHAM-125-01
  • Stick Electrode, Diameter 1/8 In., Material Cutting/Chamfer, AWS Classification ECHAM, Length 14 In.,...More

Welding Rod,ER1100,1/8 in.dia.,Tube
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER1100,1/8 in.dia., Tube
  • Item # 20YE07
  • Mfr. Model # ER1100-125-01T
  • Welding Rod, Diameter 1/8 In., Length 36'', Container Type Tube, Material Aluminum TIG, AWS Classification...More

Welding Electrode,BD-8000,1/8in.dia.
Welding Rod,ER110S1,1/16 in.dia.,Tube
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER110S1,1/16 in.dia., Tube
  • Item # 20YE11
  • Mfr. Model # ER110S1-063-01T
  • Welding Rod, Diameter 1/16 In., Length 36'', Container Type Tube, Material Low Alloy Steel, AWS...More

Welding Electrode,BD-6000,34,000 psi
  • GRAINGER APPROVED VENDOR
  • Welding Electrode, BD-6000,34,000 psi
  • Item # 31GG67
  • Mfr. Model # BD-6000-332-POP
  • Welding Electrode, BD-6000, Material Alloy 6000, Dia. (In.) 3/32, Length (In.) 14, Min. Tensile Strength...More

Welding Electrode,BD-1000,83,000 psi
  • GRAINGER APPROVED VENDOR
  • Welding Electrode, BD-1000,83,000 psi
  • Item # 31GG47
  • Mfr. Model # BD-1000-564-POP
  • Welding Electrode, BD-1000, Material Alloy 1000, Dia. (In.) 5/64, Length (In.) 12, Min. Tensile Strength...More

Welding Electrode,BD-4000,55,000 psi
  • GRAINGER APPROVED VENDOR
  • Welding Electrode, BD-4000,55,000 psi
  • Item # 31GG59
  • Mfr. Model # BD-4000-332-POP
  • Welding Electrode, BD-4000, Material Alloy 4000, Dia. (In.) 3/32, Length (In.) 14, Min. Tensile Strength...More

Welding Rod,ER120S1,3/32 in.dia.,Tube
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER120S1,3/32 in.dia., Tube
  • Item # 20YE21
  • Mfr. Model # ER120S1-094-01T
  • Welding Rod, Diameter 3/32 In., Length 36'', Container Type Tube, Material Low Alloy Steel, AWS...More

Welding Electrode,BD-7000,3/32in.dia.
Welding Electrode,BD-6000,34,000 psi
  • GRAINGER APPROVED VENDOR
  • Welding Electrode, BD-6000,34,000 psi
  • Item # 31GG65
  • Mfr. Model # BD-6000-125-POP
  • Welding Electrode, BD-6000, Material Alloy 6000, Dia. (In.) 1/8, Length (In.) 14, Min. Tensile Strength (PSI)...More

Welding Electrode,BD-8000,3/32in.dia.
Welding Electrode,BD-4000,55,000 psi
  • GRAINGER APPROVED VENDOR
  • Welding Electrode, BD-4000,55,000 psi
  • Item # 31GG57
  • Mfr. Model # BD-4000-125-POP
  • Welding Electrode, BD-4000, Material Alloy 4000, Dia. (In.) 1/8, Length (In.) 14, Min. Tensile Strength (PSI)...More

Welding Rod,ER120S1,1/16 in.dia.,Tube
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER120S1,1/16 in.dia., Tube
  • Item # 20YE19
  • Mfr. Model # ER120S1-063-01T
  • Welding Rod, Diameter 1/16 In., Length 36'', Container Type Tube, Material Low Alloy Steel, AWS...More

Welding Electrode,E7018AC,5/32 in.dia.
Welding Electrode,E7024,3/32in.dia.,Tube
Welding Rod,ER1100,1/16 in.dia.,Tube
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER1100,1/16 in.dia., Tube
  • Item # 20YE03
  • Mfr. Model # ER1100-063-01T
  • Welding Rod, Diameter 1/16 In., Length 36'', Container Type Tube, Material Aluminum TIG, AWS Classification...More

Welding Rod,ER110S1,3/32 in.dia.,Tube
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER110S1,3/32 in.dia., Tube
  • Item # 20YE13
  • Mfr. Model # ER110S1-094-01T
  • Welding Rod, Diameter 3/32 In., Length 36'', Container Type Tube, Material Low Alloy Steel, AWS...More

Welding Electrode,E6013,5/64in.dia.,Tube
Welding Electrode,E7024,1/8 in.dia.,Tube
Welding Electrode,E7018AC,3/32 in.dia.
Welding Electrode,E7018,3/32in.dia.,Tube
Welding Electrode,BD-7000,1/8in.dia.
Results per page: 16 | 32 | 48