Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Welding Rods and Wire

888 Results Found that Include 963 Products 

Results per page: 16 | 32 | 48
Brazing Alloy,0.050 In
  • FIREPOWER
  • Brazing Alloy, 0.050 In
  • Item # 6YU69
  • Mfr. Model # 1440G0459
  • Brazing Alloy Rod, Copper, Dia 0.050 In, Length 18 In, Brazing Range 1350 to 1550 F, Container Type Box,...More

Stick Elect.,Stainless Steel,1/16,1lb
  • GRAINGER APPROVED VENDOR
  • Stick Elect., Stainless Steel, 1/16,1lb
  • Item # 41R186
  • Mfr. Model # E308L-116-01
  • Stick Electrode, Diameter 1/16 In., Material Stainless Steel, AWS Classification E308L-16, Length 14 In.,...More

Brazing Alloy,0.050 In
  • FIREPOWER
  • Brazing Alloy, 0.050 In
  • Item # 6YU75
  • Mfr. Model # 1440G0464
  • Brazing Alloy Rod, Copper, Dia 0.050 In, Length 18 In, Brazing Range 1325 to 1500 F, Container Type Box,...More

Tig Welding Electrode
  • FIREPOWER
  • Tig Welding Electrode
  • Item # 6YU95
  • Mfr. Model # 1440G0471
  • TIG Welding Electrode, ER80 SD-2, Mild Steel, Dia 1/16 In, Length 36 In, Container Type Box, Container Size 1...More

Arc Welding Electrode
  • FIREPOWER
  • Arc Welding Electrode
  • Item # 6YU38
  • Mfr. Model # 1440G0473
  • Arc Welding Electrode, E6010 DC, Mild Steel, Dia 1/8 In, Length 14 In, Container Type Box, Container Size 5...More

Brazing Alloy,1/8 In
  • FIREPOWER
  • Brazing Alloy, 1/8 In
  • Item # 6YU79
  • Mfr. Model # 1440G0430
  • Brazing Alloy Rod, Bronze, Dia 1/8 In, Length 36 In, Brazing Range 1310 to 1460 F, Container Type Box,...More

Tig Welding Electrode
  • FIREPOWER
  • Tig Welding Electrode
  • Item # 6YU96
  • Mfr. Model # 1440G0472
  • TIG Welding Electrode, ER80 SD-3, Mild Steel, Dia 3/32 In, Length 36 In, Container Type Box, Container Size 1...More

  • MCKAY
  • Welding Wire
  • Multiple product options available

    Multiple product options available

Arc Welding Electrode
  • FIREPOWER
  • Arc Welding Electrode
  • Item # 6YU58
  • Mfr. Model # 1440G0454
  • Arc Welding Electrode, E6013, Mild Steel, Dia 1/16 In, Length 14 In, Container Type Box, Container Size 1 lb,...More

  • GRAINGER APPROVED VENDOR
  • MIG Welding Wire
  • Multiple product options available

    Multiple product options available

  • FIREPOWER
  • MIG Welding Wire
  • Multiple product options available

    Multiple product options available

Stick Electrode,6013,1/8,5 lb
  • HOBART
  • Stick Electrode, 6013,1/8,5 lb
  • Item # 6ETH6
  • Mfr. Model # S117144-G45
  • Stick Electrode, Diameter 1/8 In., Material Mild Steel, AWS Classification E6013, Length 14 In., Container...More

Welding Rod,R45,3/32 In Dia.,10 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, R45,3/32 In Dia., 10 lb.
  • Item # 41R246
  • Mfr. Model # RG45-094-10T
  • Welding Rod, R45, Material Carbon Steel, Dia. (In.) 3/32, Length (In.) 36, Min. Tensile Strength (PSI)...More

Welding Rod,ER308L,1/20 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER308L, 1/20 In Dia., 1 lb.
  • Item # 41R342
  • Mfr. Model # ER308L-045-01T
  • Welding Rod, ER308L, Material Stainless Steel, Dia. (In.) 1/20, Length (In.) 36, Min. Tensile Strength (PSI)...More

Arc Welding Electrode,3/32 In,E7014
  • FIREPOWER
  • Arc Welding Electrode, 3/32 In, E7014
  • Item # 6YU28
  • Mfr. Model # 1440G0207
  • Arc Welding Electrode, Iron Powder, E7014, Mild Steel, Dia 3/32 In, Length 14 In, Container Type Box,...More

Brazing Alloy,RBCuZn-C X,1/8 In,1 lb.
  • GRAINGER APPROVED VENDOR
  • Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb.
  • Item # 41R235
  • Mfr. Model # LFBFC-125-01T
  • Brazing Alloy, RBCuZn-C X, Material Steel, Cast Iron And Copper, Dia. 1/8 In, Tensile Strength 65,000 psi,...More

Welding Rod,ERCuSi-A,1/8 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ERCuSi-A, 1/8 In Dia., 1 lb.
  • Item # 41R241
  • Mfr. Model # SILBRZ-125-01T
  • Welding Rod, ERCuSi-A, Material Brass and Copper Alloys, Dia. (In.) 1/8, Length (In.) 36, Min. Tensile...More

Stick Electrode,ER308/308L,1/16,10 lb.
  • MCKAY
  • Stick Electrode, ER308/308L, 1/16,10 lb.
  • Item # 33M416
  • Mfr. Model # S512511-G12
  • Welding Electrode, ER308/308L, Material Stainless Steel, Dia. 1/16 In, Tensile Strength 85,000 psi, Container...More

Stick Electrode,ER308/308L,3/32,10 lb.
  • MCKAY
  • Stick Electrode, ER308/308L, 3/32,10 lb.
  • Item # 33M417
  • Mfr. Model # S512537-G12
  • Welding Electrode, ER308/308L, Material Stainless Steel, Dia. 3/32 In, Tensile Strength 85,000 psi, Container...More

Welding Electrode,E7018,1/8 in.D,5lb
  • GRAINGER APPROVED VENDOR
  • Welding Electrode, E7018,1/8 in.D, 5lb
  • Item # 20YD42
  • Mfr. Model # E7018-125-05P
  • Welding Electrode, Diameter 1/8 In., Material Carbon Steel, AWS Classification E7018, Length 14 In.,...More

Brazing Filler Metals,Tube,PK 28
  • GENERIC
  • Brazing Filler Metals, Tube, PK 28
  • Item # 30AC74
  • Mfr. Model # BCUP5-125-01T
  • Brazing Filler Metals, 15 Percent Silver, Contents Sticks, Filler Metal, Dia. (In.) 1/8 x 1/2, Length (In.)...More

MIG Welding Wire,Carbon Steel,0.035 in.
  • GRAINGER APPROVED VENDOR
  • MIG Welding Wire, Carbon Steel, 0.035 in.
  • Item # 30XN95
  • Mfr. Model # ER70S6-035-44
  • MIG Welding Wire, ER70S6, Carbon Steel, Dia. (In.) 0.035, Container 44 lb. Spool, Min. Tensile Strength (PSI)...More

Stick Electrode,E308/308L-16,1/8,10lb.
  • MCKAY
  • Stick Electrode, E308/308L-16,1/8,10lb.
  • Item # 33M409
  • Mfr. Model # S481944-G33
  • Welding Electrode, E308/308L-16, Material Stainless Steel, Dia. 1/8 In, Tensile Strength 83,000 psi,...More

Welding Rod,ER308L,1/25 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER308L, 1/25 In Dia., 1 lb.
  • Item # 41R340
  • Mfr. Model # ER308L-035-01T
  • Welding Rod, ER308L, Material Stainless Steel, Dia. (In.) 1/25, Length (In.) 36, Min. Tensile Strength (PSI)...More

Stick Electrode,ER308/308L,1/8,10 lb.
  • MCKAY
  • Stick Electrode, ER308/308L, 1/8,10 lb.
  • Item # 33M418
  • Mfr. Model # S512546-G12
  • Welding Electrode, ER308/308L, Material Stainless Steel, Dia. 1/8 In, Tensile Strength 85,000 psi, Container...More

Stick Elect.,Stainless Steel,3/32,5lb
  • GRAINGER APPROVED VENDOR
  • Stick Elect., Stainless Steel, 3/32,5lb
  • Item # 41R196
  • Mfr. Model # E309L-332-05
  • Stick Electrode, Diameter 3/32 In., Material Stainless Steel, AWS Classification E309L-16, Length 14 In.,...More

Brazing Alloy,RBCuZn-C X,1/16 In,1 lb.
  • GRAINGER APPROVED VENDOR
  • Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb.
  • Item # 41R231
  • Mfr. Model # LFBFC-063-01T
  • Brazing Alloy, RBCuZn-C X, Material Steel, Cast Iron And Copper, Dia. 1/16 In, Tensile Strength 65,000 psi,...More

Stick Elect.,Stainless Steel,1/8,5lb
  • GRAINGER APPROVED VENDOR
  • Stick Elect., Stainless Steel, 1/8,5lb
  • Item # 41R194
  • Mfr. Model # E309L-125-05
  • Stick Electrode, Diameter 1/8 In., Material Stainless Steel, AWS Classification E309L-16, Length 14 In.,...More

TIG Welding Rod,ER430,1/16,10 lb.
  • GRAINGER APPROVED VENDOR
  • TIG Welding Rod, ER430,1/16,10 lb.
  • Item # 23XM69
  • Mfr. Model # 23XM69
  • TIG Welding Rod, Diameter 1/16 In., Length 36'', Container Type Box, Container Size 10 lb., Material...More

Brazing Alloy,RBCuZn-C X,3/32 In,1 lb.
  • GRAINGER APPROVED VENDOR
  • Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb.
  • Item # 41R233
  • Mfr. Model # LFBFC-094-01T
  • Brazing Alloy, RBCuZn-C X, Material Steel, Cast Iron And Copper, Dia. 3/32 In, Tensile Strength 65,000 psi,...More

Welding Rod,ERCuSi-A,1/16 In Dia.,1 lb.
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ERCuSi-A, 1/16 In Dia., 1 lb.
  • Item # 41R237
  • Mfr. Model # SILBRZ-063-01T
  • Welding Rod, ERCuSi-A, Material Brass and Copper Alloys, Dia. (In.) 1/16, Length (In.) 36, Min. Tensile...More

Stick Elect.,Stainless Steel,3/32,5lb
  • GRAINGER APPROVED VENDOR
  • Stick Elect., Stainless Steel, 3/32,5lb
  • Item # 41R203
  • Mfr. Model # E316L-332-05
  • Stick Electrode, Diameter 3/32 In., Material Stainless Steel, AWS Classification E316L-16, Length 14 In.,...More

Results per page: 16 | 32 | 48