Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Welding Rods and Wire

25 Results Found that Include 25 Products 

Results per page: 16 | 32 | 48
    MIG Weld Wire,ERCuSi-A X,.023,33 lb.
    Welding Wire,0.035 in.dia.,55FC-O
    Mig Welding Wire,0.045in.,AWS A5.9
    • GENERIC
    • Mig Welding Wire, 0.045in., AWS A5.9
    • Item # 20AP39
    • Mfr. Model # ER409NB-045-33
    • Mig Welding Wire, ER409NB, Stainless Steel, Dia. (In.) 0.045, Container 33 lb. Spool, Min. Tensile Strength...More

    Mig Welding Wire,0.045in.,AWS A5.9
    • GENERIC
    • Mig Welding Wire, 0.045in., AWS A5.9
    • Item # 20AP44
    • Mfr. Model # ER410-045-33
    • Mig Welding Wire, ER410, Stainless Steel, Dia. (In.) 0.045, Container 33 lb. Spool, Min. Tensile Strength...More

    Tig Welding Rod,0.125,ER320LR
    • GENERIC
    • Tig Welding Rod, 0.125, ER320LR
    • Item # 20AP30
    • Mfr. Model # ER320LR-125-10T
    • Tig Welding Wire, Diameter 0.125 In., Container Type Box, Container Size 10 lb., Material Stainless Steel,...More

    Mig Welding Wire,0.035in.,AWS A5.9
    • GENERIC
    • Mig Welding Wire, 0.035in., AWS A5.9
    • Item # 20AP38
    • Mfr. Model # ER409NB-035-33
    • Mig Welding Wire, ER409NB, Stainless Steel, Dia. (In.) 0.035, Container 33 lb. Spool, Min. Tensile Strength...More

    Tig Welding Rod,0.093,ER320LR
    • GENERIC
    • Tig Welding Rod, 0.093, ER320LR
    • Item # 20AP29
    • Mfr. Model # ER320LR-094-10T
    • Tig Welding Wire, Diameter 0.093 In., Container Type Box, Container Size 10 lb., Material Stainless Steel,...More

    Welding Wire, 0.063 dia., 33 lb. Spool
    Welding Wire,0.035 in.dia.,55FC-O
    TIG Weld Rod, 0.063 dia., 10 lb. Box
    • GRAINGER APPROVED VENDOR
    • TIG Weld Rod, 0.063 dia., 10 lb. Box
    • Item # 31GH09
    • Mfr. Model # ERNICU7-063-10T
    • TIG Welding Rod, Diameter 0.063 In., Container Type Box, Container Size 10 lb., Material Nickel Alloy, AWS...More

    TIG Welding Rod,5 lb. Box,23/64 in. dia.
    Welding Wire, 0.078 dia., 33 lb. Spool
    TIG Weld Rod, 0.094 dia., 10 lb. Box
    • GRAINGER APPROVED VENDOR
    • TIG Weld Rod, 0.094 dia., 10 lb. Box
    • Item # 31GH10
    • Mfr. Model # ERNICU7-094-10T
    • TIG Welding Rod, Diameter 0.094 In., Container Type Box, Container Size 10 lb., Material Nickel Alloy, AWS...More

    Welding Wire,0.035in.dia.,308LT1
    • GRAINGER APPROVED VENDOR
    • Welding Wire, 0.035in.dia., 308LT1
    • Item # 20YC41
    • Mfr. Model # 308LT1-035-33
    • Welding Wire, E71T-GS, Flux-Cored, Dia. (In.) 0.035, Container Spool, Min. Tensile Strength (PSI) 75,000, Mig...More

    TIG Weld Rod, 0.063 dia., 10 lb. Box
    • GRAINGER APPROVED VENDOR
    • TIG Weld Rod, 0.063 dia., 10 lb. Box
    • Item # 31GH01
    • Mfr. Model # ERNICR3-063-10T
    • TIG Welding Rod, Diameter 0.063 In., Container Type Box, Container Size 10 lb., Material Nickel Alloy, AWS...More

    Welding Wire,0.045in.dia.,309LT1
    • GRAINGER APPROVED VENDOR
    • Welding Wire, 0.045in.dia., 309LT1
    • Item # 20YC53
    • Mfr. Model # 309LT1-045-33
    • Welding Wire, E71T-GS, Flux-Cored, Dia. (In.) 0.045, Container Spool, Min. Tensile Strength (PSI) 75,000, Mig...More

    Welding Wire,0.045in.dia.,308LT1
    • GRAINGER APPROVED VENDOR
    • Welding Wire, 0.045in.dia., 308LT1
    • Item # 20YC43
    • Mfr. Model # 308LT1-045-33
    • Welding Wire, E71T-GS, Flux-Cored, Dia. (In.) 0.045, Container Spool, Min. Tensile Strength (PSI) 75,000, Mig...More

    TIG Welding Rod, 0.125 dia., 10 lb. Box
    • GRAINGER APPROVED VENDOR
    • TIG Welding Rod, 0.125 dia., 10 lb. Box
    • Item # 31GH11
    • Mfr. Model # ERNICU7-125-10T
    • TIG Welding Rod, Diameter 0.125 In., Container Type Box, Container Size 10 lb., Material Nickel Alloy, AWS...More

    TIG Weld Rod, 0.125 dia., 10 lb. Box
    • GRAINGER APPROVED VENDOR
    • TIG Weld Rod, 0.125 dia., 10 lb. Box
    • Item # 31GH03
    • Mfr. Model # ERNICR3-125-10T
    • TIG Welding Rod, Diameter 0.125 In., Container Type Box, Container Size 10 lb., Material Nickel Alloy, AWS...More

    TIG Weld Rod, 0.094 dia., 10 lb. Box
    • GRAINGER APPROVED VENDOR
    • TIG Weld Rod, 0.094 dia., 10 lb. Box
    • Item # 31GH02
    • Mfr. Model # ERNICR3-094-10T
    • TIG Welding Rod, Diameter 0.094 In., Container Type Box, Container Size 10 lb., Material Nickel Alloy, AWS...More

    Welding Wire,0.045in.dia.,316LT1
    • GRAINGER APPROVED VENDOR
    • Welding Wire, 0.045in.dia., 316LT1
    • Item # 20YC69
    • Mfr. Model # 316LT1-045-33
    • Welding Wire, E71T-GS, Flux-Cored, Dia. (In.) 0.045, Container Spool, Min. Tensile Strength (PSI) 75,000, Mig...More

    Submerged Arc Welding Wire,55-60 Rc
    • LINCOLN
    • Submerged Arc Welding Wire, 55-60 Rc
    • Item # 49U830
    • Mfr. Model # ED019887
    • Submerged Arc Welding Wire, DC+ 1-1/4 (32), Self-Shielded, Flux-Cored Wire, Diameter 5/64 In., Container 50...More

    TIG Welding Rod,5 lb. Box,29/64 in. dia.
    MIG Welding Wire,Silicon Bronze,0.045 in
    • GRAINGER APPROVED VENDOR
    • MIG Welding Wire, Silicon Bronze, 0.045 in
    • Item # 30XP81
    • Mfr. Model # SILBRZ-045-33
    • MIG Welding Wire, SILBRZ, Silicon Bronze, Dia. (In.) 0.045, Container 33 lb. Spool, Min. Tensile Strength...More

    Stick Electrode,ENiFeCL,1/8,10lb
    • GRAINGER APPROVED VENDOR
    • Stick Electrode, ENiFeCL, 1/8,10lb
    • Item # 24D943
    • Mfr. Model # 24D943
    • Stick Electrode, Diameter 1/8 In., Material Ferro Nickel, AWS Classification ENiFe-Cl, Length 14 In.,...More

    Results per page: 16 | 32 | 48