Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Welding Rods and Wire

42 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
Brazing Rod,1/8x20,1190-1500 F,PK 7
  • HARRIS
  • Brazing Rod, 1/8x20,1190-1500 F, PK 7Brazing Rod,1/8x20,1190-1500 F,PK 7
  • Item # 3THF9
  • Mfr. Model # 5620FMPOP
  • Brazing Alloy Rod, Contents 5% Silver, 6% Phosphorus, 89% Copper, Dia 1/8 In, Length 20 In, Brazing Range...More

Stick Electrode,6011,1/8,10lb
  • HOBART
  • Stick Electrode, 6011,1/8,10lbStick Electrode,6011,1/8,10lb
  • Item # 6ETH2
  • Mfr. Model # S113544-G89
  • Stick Electrode, Diameter 1/8 In., Material Mild Steel, AWS Classification E6011, Length 14 In., Container...More

Stick Electrode,6011,3/32,10 lb
  • HOBART
  • Stick Electrode, 6011,3/32,10 lbStick Electrode,6011,3/32,10 lb
  • Item # 6ETH4
  • Mfr. Model # S113532-G89
  • Stick Electrode, Diameter 3/32 In., Material Mild Steel, AWS Classification E6011, Length 14 In., Container...More

Brazing Alloy,0.050 In
  • FIREPOWER
  • Brazing Alloy, 0.050 InBrazing Alloy,0.050 In
  • Item # 6YU69
  • Mfr. Model # 1440G0459
  • Brazing Alloy Rod, Copper, Dia 0.050 In, Length 18 In, Brazing Range 1350 to 1550 F, Container Type Box,...More

Stick Electrode,6011, 5/32,10 lb
  • HOBART
  • Stick Electrode, 6011, 5/32,10 lbStick Electrode,6011, 5/32,10 lb
  • Item # 6ETH5
  • Mfr. Model # S113551-G89
  • Stick Electrode, Diameter 5/32 In., Material Mild Steel, AWS Classification E6011, Length 14 In., Container...More

Welding Rod,ER70S-2,3/32 In Dia.,10 lb.
Stick Electrode,6013,3/32,10 lb
  • HOBART
  • Stick Electrode, 6013,3/32,10 lbStick Electrode,6013,3/32,10 lb
  • Item # 6ETH8
  • Mfr. Model # S117132-G89
  • Stick Electrode, Diameter 3/32 In., Material Mild Steel, AWS Classification E6013, Length 14 In., Container...More

Stick Electrode,Nickel 55,1/8 In.,1lb
Stick Electrode,7014,3/32,10 lb
  • HOBART
  • Stick Electrode, 7014,3/32,10 lbStick Electrode,7014,3/32,10 lb
  • Item # 6ETJ1
  • Mfr. Model # S114232-G89
  • Stick Electrode, Diameter 3/32 In., Material Mild Steel, AWS Classification E7014, Length 14 In., Container...More

Welding Wire,0.035in.dia.,312FCO
  • GRAINGER APPROVED VENDOR
  • Welding Wire, 0.035in.dia., 312FCOWelding Wire,0.035in.dia.,312FCO
  • Item # 20YC54
  • Mfr. Model # 312FCO-035-01
  • Welding Wire, E71T-GS, Flux-Cored, Dia. (In.) 0.035, Container Spool, Min. Tensile Strength (PSI) 95,000, Mig...More

Welding Rod,R60,3/32 In Dia.,10 lb.
Welding Rod,R60,1/8 In Dia.,10 lb.
TIG Welding Rod,Carbon Steel,ER70S-6,1/8
Stick Electrode,Nickel 55,5/32 In.,1lb
Welding Rod,ER70S-2,1/8 In Dia.,10 lb.
Welding Wire,0.035in.dia.,316FCO
  • GRAINGER APPROVED VENDOR
  • Welding Wire, 0.035in.dia., 316FCOWelding Wire,0.035in.dia.,316FCO
  • Item # 20YC60
  • Mfr. Model # 316FCO-035-01
  • Welding Wire, E71T-GS, Flux-Cored, Dia. (In.) 0.035, Container Spool, Min. Tensile Strength (PSI) 75,000, Mig...More

Stick Electrode,Hardfacing,3/32,5lb
  • GRAINGER APPROVED VENDOR
  • Stick Electrode, Hardfacing, 3/32,5lbStick Electrode,Hardfacing,3/32,5lb
  • Item # 41R224
  • Mfr. Model # EWEAR-332-05
  • Stick Electrode, Diameter 3/32 In., Material General Purpose Hardfacing, AWS Classification Wearcote , Length...More

Stick Electrode,SS,E410-16,3/32,5 lb.
  • GRAINGER APPROVED VENDOR
  • Stick Electrode, SS, E410-16,3/32,5 lb.Stick Electrode,SS,E410-16,3/32,5 lb.
  • Item # 23XL68
  • Mfr. Model # 23XL68
  • Stick Electrode, Diameter 3/32 In., Material Stainless Steel, AWS Classification E410-16, Length 14 In.,...More

Stick Electrode,SS,E410-16,1/8,5 lb.
  • GRAINGER APPROVED VENDOR
  • Stick Electrode, SS, E410-16,1/8,5 lb.Stick Electrode,SS,E410-16,1/8,5 lb.
  • Item # 23XL69
  • Mfr. Model # 23XL69
  • Stick Electrode, Diameter 1/8 In., Material Stainless Steel, AWS Classification E410-16, Length 14 In.,...More

TIG Welding Rod,Carbon Steel,ER70S-6
Stick Electrode,SS,E410-16,5/32,5 lb.
  • GRAINGER APPROVED VENDOR
  • Stick Electrode, SS, E410-16,5/32,5 lb.Stick Electrode,SS,E410-16,5/32,5 lb.
  • Item # 23XL70
  • Mfr. Model # 23XL70
  • Stick Electrode, Diameter 5/32 In., Material Stainless Steel, AWS Classification E410-16, Length 14 In.,...More

Welding Rod,R60,1/16 In Dia.,10 lb.
Welding Electrode,HC460,3/16in.D,5lb
  • GRAINGER APPROVED VENDOR
  • Welding Electrode, HC460,3/16in.D, 5lbWelding Electrode,HC460,3/16in.D,5lb
  • Item # 31GH36
  • Mfr. Model # HC460-316-05
  • Welding Electrode, Diameter 3/16 In., Material Hard Cover, AWS Classification HC460, Length 14 In., Container...More

Stick Electrode,SS,E410-16,3/16,5 lb.
  • GRAINGER APPROVED VENDOR
  • Stick Electrode, SS, E410-16,3/16,5 lb.Stick Electrode,SS,E410-16,3/16,5 lb.
  • Item # 23XL71
  • Mfr. Model # 23XL71
  • Stick Electrode, Diameter 3/16 In., Material Stainless Steel, AWS Classification E410-16, Length 14 In.,...More

Stick Elect.,Cutting/Chamfer,3/32,5lb
Stick Electrode,Phos Bronze C,3/32,1lb
TIG Welding Rod,1 lb. Tube,1/16 in. dia.
Welding Electrode,HC460,1/8in.D,5lb
  • GRAINGER APPROVED VENDOR
  • Welding Electrode, HC460,1/8in.D, 5lbWelding Electrode,HC460,1/8in.D,5lb
  • Item # 31GH35
  • Mfr. Model # HC460-125-05
  • Welding Electrode, Diameter 1/8 In., Material Hard Cover, AWS Classification HC460, Length 14 In., Container...More

Welding Rod,ER100S1,3/32 in.dia.,Box
  • GRAINGER APPROVED VENDOR
  • Welding Rod, ER100S1,3/32 in.dia., BoxWelding Rod,ER100S1,3/32 in.dia.,Box
  • Item # 20YD93
  • Mfr. Model # ER100S1-094-10T
  • TIG Welding Rod, Diameter 3/32 In., Length 36'', Container Type Box, Container Size 10 lb., Material Low...More

Results per page: 16 | 32 | 48