Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Welding Helmets and Welding Protection

152 Results Found that Include 252 Products

Results per page: 16 | 32 | 48
Respirator Filters,For LPR100 Elipse,PK2
Lens Cover,4-11/16 X 5-5/8,Pk 5
  • MILLER ELECTRIC
  • Lens Cover, 4-11/16 X 5-5/8, Pk 5Lens Cover,4-11/16 X 5-5/8,Pk 5
  • Item # 13Z854
  • Mfr. Model # 216326
  • Front Lens Cover, Plate Size 4-11/16 X 5-5/8 In., For Use With MP-10 Series, Elite Series, Digital Elite...More

Battery All Miller Helmet Series
Lens Cover,4-3/16 X 2-1/2,Pk 5
  • MILLER ELECTRIC
  • Lens Cover, 4-3/16 X 2-1/2, Pk 5Lens Cover,4-3/16 X 2-1/2,Pk 5
  • Item # 13Z860
  • Mfr. Model # 216327
  • Inside Lens Cover, Plate Size 4-3/16 X 2-1/2 In., For Use With Elite Series, Digital Elite Series, Titanium...More

Lens Cover,4-1/2 X 3-5/8,Pk 5
Headgear All Miller Helmet Series
Front Lens Cover,4-1/2 x 5 In.,Pk5
Polycarbonate Plate,4 x 6 In,PK 10
  • 3M
  • Polycarbonate Plate, 4 x 6 In, PK 10Polycarbonate Plate,4 x 6 In,PK 10
  • Item # 4CWH2
  • Mfr. Model # 06-0200-51
  • Polycarbonate Protection Plate, Outside, Plate Size 4 x 6 In, Thickness 1/16 In, For Use With 4CWG9 and...More

Welding Helmet Sweatband,PK 3
  • 3M
  • Welding Helmet Sweatband, PK 3Welding Helmet Sweatband,PK 3
  • Item # 4CWH5
  • Mfr. Model # 06-0200-54
  • Welding Helmet Sweatband, For Use With 4CWG9 and 4CWH1, Designed to Help Absorb Sweat and Provide a...More

Welding Helmet,Auto Darkening,1-9/16in.H
  • MILLER ELECTRIC
  • Welding Helmet, Auto Darkening, 1-9/16in.HWelding Helmet,Auto Darkening,1-9/16in.H
  • Item # 38VU60
  • Mfr. Model # 260938
  • Auto Darkening Welding Helmet, Lens Shade 4, 9 to 13, Graphics None, Color Black, Plate Height 1-9/16 In.,...More

Welding Curtain,Green,6 ft. W x 8 ft. H
  • TILLMAN
  • Welding Curtain, Green, 6 ft. W x 8 ft. HWelding Curtain,Green,6 ft. W x 8 ft. H
  • Item # 36NL30
  • Mfr. Model # 602R68
  • Welding Curtain, Width 6 ft., Height 8 ft., Color Green, Transparent Vinyl, Thickness 0.014 In., Withstand...More

Welding Lens,2 x 4 In,#10,Auto-Darkening
Welding Blanket,Tan,6 ft. W x 6 ft. H
  • TILLMAN
  • Welding Blanket, Tan, 6 ft. W x 6 ft. HWelding Blanket,Tan,6 ft. W x 6 ft. H
  • Item # 36NL29
  • Mfr. Model # 594B66
  • Welding Blanket, Width 6 ft., Height 6 ft., Color Tan, Silica, Thickness 0.030 In., Material Weight 18...More

Speedglas 9100XX Starter Kit
  • SPEEDGLAS
  • Speedglas 9100XX Starter KitSpeedglas 9100XX Starter Kit
  • Item # 21VG01
  • Mfr. Model # 06-0202-30
  • Speedglas Starter Kit, Speedglas Starter Kit, Thickness .060 In., (5) Outside Protection Plates, (2) 9100XX...More

Welding Curtain,8 ft. W x 6 ft. H,Clear
  • STEINER
  • Welding Curtain, 8 ft. W x 6 ft. H, ClearWelding Curtain,8 ft. W x 6 ft. H,Clear
  • Item # 38RL42
  • Mfr. Model # 339-6X8
  • Welding Curtain, Width 8 ft., Height 6 ft., Color Clear, Transparent Vinyl, Thickness 0.016 In., Withstand...More

Throat and Neck Coverage
  • SPEEDGLAS
  • Throat and Neck CoverageThroat and Neck Coverage
  • Item # 21VG10
  • Mfr. Model # 27-0099-85
  • Throat and Neck Coverage, Throat and Neck Coverage, Thickness .060 In., Provides Protection for Throat and...More

Welding Helmet,Series Titan
  • GRAINGER APPROVED
  • Welding Helmet, Series TitanWelding Helmet,Series Titan
  • Item # 3MNV6
  • Mfr. Model # 24400-625
  • Auto Darkening Welding Helmet, Lens Shade 8 to 12, Graphics None, Color Black, Plate Height 4-1/2 In., Plate...More

Welding Curtain,8 ftWx6 ftH,With Grommet
  • STEINER
  • Welding Curtain, 8 ftWx6 ftH, With GrommetWelding Curtain,8 ftWx6 ftH,With Grommet
  • Item # 38RL46
  • Mfr. Model # 539-6X8
  • Welding Curtain, Width 8 ft., Height 6 ft., Color Green, Transparent Vinyl, Thickness 0.014 In., Withstand...More

Welding Blanket,10 ft. W x 10 ft. H,Tan
  • STEINER
  • Welding Blanket, 10 ft. W x 10 ft. H, TanWelding Blanket,10 ft. W x 10 ft. H,Tan
  • Item # 38RL38
  • Mfr. Model # 371-10X10
  • Welding Blanket, Width 10 ft., Height 10 ft., Color Tan, Uncoated, Thickness 0.030 In., Material Weight 18...More

Polycarbonate Replacement Lens
  • JACKSON
  • Polycarbonate Replacement LensPolycarbonate Replacement Lens
  • Item # 35KH05
  • Mfr. Model # 16047
  • Polycarbonate Replacement Lens, Internal, Thickness 0.10 In., Clear, For Use With Mfr. No. 16629, 14990,...More

Welding Helmet,Shade 9 to 13
  • SPEEDGLAS
  • Welding Helmet, Shade 9 to 13Welding Helmet,Shade 9 to 13
  • Item # 2FRC7
  • Mfr. Model # 04-0015-31SW
  • Auto Darkening Welding Helmet, Lens Shade 9 to 13, Graphics None, Color Black/Gray/Silver, Viewing Area 1-2/3...More

Front Cover Lens
  • FIBRE-METAL
  • Front Cover LensFront Cover Lens
  • Item # 10K381
  • Mfr. Model # CL452
  • Front Cover Lens, Clear, Polycarbonate Safety Plate, For Use With 4 x 5 In. Large View Welding Helmets, Works...More

Welding Goggles,Shade 5,Lift Front
  • FIBRE-METAL BY HONEYWELL
  • Welding Goggles, Shade 5, Lift FrontWelding Goggles,Shade 5,Lift Front
  • Item # 10K382
  • Mfr. Model # VG800SH5
  • Welding Goggles, Filter Shade 5, Lift Front / Fixed Front Lift Front, Viewing Area 2 In. Dia., Frame Color...More

Results per page: 16 | 32 | 48