Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

Welding Grounds

18 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Ground Clamp,300 A,Use w/Arc Welder
    Brass Ground Clamp 300A,1 ln
    Ground Clamp,200 A,Use w/Arc Welder
    Ground Clamp,500 A,Use w/Arc Welder
    Steel Ground Clamp 500A,Jaw Open 2ln
    Magnetic Welding Ground,1 5/8 In D,200 A
    Brass Ground Clamp 600A,1 1/2ln
    Brass Ground Clamp 400A,1 1/2ln
    Ground Clamp 700A,Jaw Open 2ln
    Ground Clamp 300A,Jaw Open 2 1/2ln
    Ground Clamp,300 A,Use w/Arc Welder
    Ground Clamp 800A, Jaw Open 3 1/4ln
    Steel Ground Clamp 200A, Jaw Open 1/2ln
    Magnetic Welding Ground,3 1/2 In D,800 A
    Magnetic Weld Ground,2 53/64 In D,600 A
    Magnetic Welding Ground,3 1/2 In D,250 A
    Magnetic Welding Ground,1 5/8 In D,300 A
    Welding Ground Clamp, 400A
    • MAG-MATE
    • Welding Ground Clamp, 400AWelding Ground Clamp, 400A
    • Item # 31HG56
    • Mfr. Model # WGC4.5DTP
    • Welding Ground Clamp, 400 Amps AC, Yes Cable Connection, Copper Plated Spindle and Clamp Jaws, Grounding, For...More

    Results per page: 16 | 32 | 48

      Find high-quality welding grounds at Grainger. When you are busy welding, it can be crucial that you have the proper equipment to make your work environment safe. One of the most important aspects of welding can be making sure your connection is grounded. Welding grounds can keep you out of harm's way by helping prevent breaks in the electrical current. Shop Grainger for a wide range of welding accessories to help keep you safe on the job.