Skip Content

Filter Results By

Length
Stranding
Max. Amps
  • View MoreView Less
Nominal Outside Dia. (In.)
Brand
Price
  • View MoreView Less
Shop By

Welding Cable

103 Results Found that Include 103 Products

Results per page: 16 | 32 | 48
Cable,Welding,100 Ft, 2 AWG, Black
  • CAROL
  • Cable, Welding, 100 Ft, 2 AWG, BlackCable,Welding,100 Ft, 2 AWG, Black
  • Item # 6X778
  • Mfr. Model # 00.00JO.17541
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 625 x 30, Conductor Size (AWG) 2, Max. Amps 140,...More

Cable,Welding,50 Ft, 1/0 AWG, Black
  • CAROL
  • Cable, Welding, 50 Ft, 1/0 AWG, BlackCable,Welding,50 Ft, 1/0 AWG, Black
  • Item # 6X781
  • Mfr. Model # 00.00JO.17544
  • Welding Cable, Spool/Carton Length (Ft.) 50, Stranding 990 x 30, Conductor Size (AWG) 1/0, Max. Amps 190,...More

Cable,Welding,100 Ft, 1/0, Black
  • CAROL
  • Cable, Welding, 100 Ft, 1/0, BlackCable,Welding,100 Ft, 1/0, Black
  • Item # 2W282
  • Mfr. Model # 00.00JO.17545
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 990 x 30, Conductor Size (AWG) 1/0, Max. Amps 190,...More

Cable,Welding,25 Ft, 4 AWG, Black
  • CAROL
  • Cable, Welding, 25 Ft, 4 AWG, BlackCable,Welding,25 Ft, 4 AWG, Black
  • Item # 6X776
  • Mfr. Model # 00.83JO.17539
  • Welding Cable, Spool/Carton Length (Ft.) 25, Stranding 374 x 30, Conductor Size (AWG) 4, Max. Amps 100,...More

Cable,Welding,50 Ft, 2 AWG, Black
  • CAROL
  • Cable, Welding, 50 Ft, 2 AWG, BlackCable,Welding,50 Ft, 2 AWG, Black
  • Item # 6X777
  • Mfr. Model # 00.80JO.17540
  • Welding Cable, Spool/Carton Length (Ft.) 50, Stranding 625 x 30, Conductor Size (AWG) 2, Max. Amps 140,...More

2/0 AWG Welding Cable,250Ft, Black
  • CAROL
  • 2/0 AWG Welding Cable, 250Ft, Black2/0 AWG Welding Cable,250Ft, Black
  • Item # 1UGT6
  • Mfr. Model # 01773.35.01
  • Welding Cable, Spool/Carton Length 250 Ft, Stranding 1248/30, Conductor Size 2/0 AWG, Max Amps 223, Max...More

Welding Cable,2/0 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 2/0 ga., 25ft L, BlackWelding Cable,2/0 ga.,25ft L,Black
  • Item # 19YE10
  • Mfr. Model # 19YE10
  • Welding Cable, Standard Black, Neoprene/Copper Material, 2/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,6 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 6 ga., 25ft L, BlackWelding Cable,6 ga.,25ft L,Black
  • Item # 19YD94
  • Mfr. Model # 19YD94
  • Welding Cable, Standard Black, Neoprene/Copper Material, 6 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,1/0 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 1/0 ga., 25ft L, RedWelding Cable,1/0 ga.,25ft L,Red
  • Item # 19YE34
  • Mfr. Model # 19YE34
  • Welding Cable, Standard Red, Neoprene/Copper Material, 1/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,4/0 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 4/0 ga., 25ft L, BlackWelding Cable,4/0 ga.,25ft L,Black
  • Item # 19YE16
  • Mfr. Model # 19YE16
  • Welding Cable, Standard Black, Neoprene/Copper Material, 4/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Cable,Welding,100 Ft, 2/0, Black
  • CAROL
  • Cable, Welding, 100 Ft, 2/0, BlackCable,Welding,100 Ft, 2/0, Black
  • Item # 2W283
  • Mfr. Model # 00.00JO.17546
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 1248 x 30, Conductor Size (AWG) 2/0, Max. Amps 223,...More

Cable,Welding,50 Ft, 1 AWG, Black
  • CAROL
  • Cable, Welding, 50 Ft, 1 AWG, BlackCable,Welding,50 Ft, 1 AWG, Black
  • Item # 6X779
  • Mfr. Model # 00.80JO.17542
  • Welding Cable, Spool/Carton Length (Ft.) 50, Stranding 778 x 30, Conductor Size (AWG) 1, Max. Amps 160,...More

Cable,Welding,100 Ft, 1 AWG, Black
  • CAROL
  • Cable, Welding, 100 Ft, 1 AWG, BlackCable,Welding,100 Ft, 1 AWG, Black
  • Item # 6X780
  • Mfr. Model # 00.00JO.17543
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 778 x 30, Conductor Size (AWG) 1, Max. Amps 160,...More

Welding Cable,50 ft.,4 AWG
  • RADNOR
  • Welding Cable, 50 ft., 4 AWGWelding Cable,50 ft.,4 AWG
  • Item # 31UR72
  • Mfr. Model # RAD64003500
  • Welding Cable,Length 50 ft.,Conductor Size (AWG) 4,Max. Amps 100,Max. Voltage 600,Conductor Material...More

4 AWG Welding Cable,250Ft, Black
  • CAROL
  • 4 AWG Welding Cable, 250Ft, Black4 AWG Welding Cable,250Ft, Black
  • Item # 1UGT2
  • Mfr. Model # 01777.35.01
  • Welding Cable, Spool/Carton Length 250 Ft, Stranding 374/30, Conductor Size 4 AWG, Max Amps 100, Max Voltage...More

Welding Cable,2 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 2 ga., 25ft L, BlackWelding Cable,2 ga.,25ft L,Black
  • Item # 19YE01
  • Mfr. Model # 19YE01
  • Welding Cable, Standard Black, Neoprene/Copper Material, 2 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,1 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 1 ga., 25ft L, RedWelding Cable,1 ga.,25ft L,Red
  • Item # 19YE31
  • Mfr. Model # 19YE31
  • Welding Cable, Standard Red, Neoprene/Copper Material, 1 Gauge, Length (In.) 300, Max. Voltage 600, Max. Amps...More

Welding Cable,2/0 ga.,10ft L,Black
  • WESTWARD
  • Welding Cable, 2/0 ga., 10ft L, BlackWelding Cable,2/0 ga.,10ft L,Black
  • Item # 19YE09
  • Mfr. Model # 19YE09
  • Welding Cable, Standard Black, Neoprene/Copper Material, 2/0 Gauge, Length (In.) 120, Max. Voltage 600, Max....More

Welding Cable,1/0 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 1/0 ga., 25ft L, BlackWelding Cable,1/0 ga.,25ft L,Black
  • Item # 19YE07
  • Mfr. Model # 19YE07
  • Welding Cable, Standard Black, Neoprene/Copper Material, 1/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,4 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 4 ga., 25ft L, BlackWelding Cable,4 ga.,25ft L,Black
  • Item # 19YD97
  • Mfr. Model # 19YD97
  • Welding Cable, Standard Black, Neoprene/Copper Material, 4 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,2/0 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 2/0 ga., 25ft L, RedWelding Cable,2/0 ga.,25ft L,Red
  • Item # 19YE37
  • Mfr. Model # 19YE37
  • Welding Cable, Standard Red, Neoprene/Copper Material, 2/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,1/0 ga.,10ft L,Red
  • WESTWARD
  • Welding Cable, 1/0 ga., 10ft L, RedWelding Cable,1/0 ga.,10ft L,Red
  • Item # 19YE33
  • Mfr. Model # 19YE33
  • Welding Cable, Standard Red, Neoprene/Copper Material, 1/0 Gauge, Length (In.) 120, Max. Voltage 600, Max....More

Welding Cable,6 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 6 ga., 25ft L, RedWelding Cable,6 ga.,25ft L,Red
  • Item # 19YE22
  • Mfr. Model # 19YE22
  • Welding Cable, Standard Red, Neoprene/Copper Material, 6 Gauge, Length (In.) 300, Max. Voltage 600, Max. Amps...More

Welding Cable,1/0 ga.,10ft L,Black
  • WESTWARD
  • Welding Cable, 1/0 ga., 10ft L, BlackWelding Cable,1/0 ga.,10ft L,Black
  • Item # 19YE06
  • Mfr. Model # 19YE06
  • Welding Cable, Standard Black, Neoprene/Copper Material, 1/0 Gauge, Length (In.) 120, Max. Voltage 600, Max....More

Welding Cable,1 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 1 ga., 25ft L, BlackWelding Cable,1 ga.,25ft L,Black
  • Item # 19YE04
  • Mfr. Model # 19YE04
  • Welding Cable, Standard Black, Neoprene/Copper Material, 1 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,3/0 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 3/0 ga., 25ft L, BlackWelding Cable,3/0 ga.,25ft L,Black
  • Item # 19YE13
  • Mfr. Model # 19YE13
  • Welding Cable, Standard Black, Neoprene/Copper Material, 3/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Welding Cable,4 ga.,100ft L,Black
  • WESTWARD
  • Welding Cable, 4 ga., 100ft L, BlackWelding Cable,4 ga.,100ft L,Black
  • Item # 19YD98
  • Mfr. Model # 19YD98
  • Welding Cable, Standard Black, Neoprene/Copper Material, 4 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Welding Cable,4 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 4 ga., 25ft L, RedWelding Cable,4 ga.,25ft L,Red
  • Item # 19YE25
  • Mfr. Model # 19YE25
  • Welding Cable, Standard Red, Neoprene/Copper Material, 4 Gauge, Length (In.) 300, Max. Voltage 600, Max. Amps...More

Welding Cable,2 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 2 ga., 25ft L, RedWelding Cable,2 ga.,25ft L,Red
  • Item # 19YE28
  • Mfr. Model # 19YE28
  • Welding Cable, Standard Red, Neoprene/Copper Material, 2 Gauge, Length (In.) 300, Max. Voltage 600, Max. Amps...More

Welding Cable,6 ga.,100ft L,Red
  • WESTWARD
  • Welding Cable, 6 ga., 100ft L, RedWelding Cable,6 ga.,100ft L,Red
  • Item # 19YE23
  • Mfr. Model # 19YE23
  • Welding Cable, Standard Red, Neoprene/Copper Material, 6 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Welding Cable,25 ft.,2 AWG
  • RADNOR
  • Welding Cable, 25 ft., 2 AWGWelding Cable,25 ft.,2 AWG
  • Item # 31UR75
  • Mfr. Model # RAD64003503
  • Welding Cable,Length 25 ft.,Conductor Size (AWG) 2,Max. Amps 250,Max. Voltage 600,Conductor Material...More

Welding Cable,25 ft.,1/0 AWG
  • RADNOR
  • Welding Cable, 25 ft., 1/0 AWGWelding Cable,25 ft.,1/0 AWG
  • Item # 31UR79
  • Mfr. Model # RAD64003507
  • Welding Cable,Length 25 ft.,Conductor Size (AWG) 1/0,Max. Amps 400,Max. Voltage 600,Conductor Material...More

Results per page: 16 | 32 | 48

Welding cable from Grainger is made of spark-tested copper to power your ARC welding equipment and auxiliary devices. These welding cable options are powerful enough to deliver the amperage your machinery requires with a rope-lay stranded cable inside that is safeguarded with an outer jacket to prevent abrasions from welding sparks.