Skip Content

Filter Results By

Brand
Price
Shop By

Weld Cleaning Solutions

52 Results Found that Include 52 Products

Ensure quality welds with weld cleaning products from Grainger. Electrochemical weld cleaning system removes tint in the heat affected zone of welded stainless steel (TIG, Spot and Pulsed MIG), without altering the surface of the parent material. It also promotes the formation of a uniform and durable chromium oxide passive layer to protect stainless steel against further corrosion.

Product Categories

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Weld Cleaning Electrolyte,50.7 oz.
  • SURFOX
  • Weld Cleaning Electrolyte, 50.7 oz.Weld Cleaning Electrolyte,50.7 oz.
  • Item # 38Y258
  • Mfr. Model # 54A005
  • Heavy Duty Weld Cleaning Electrolyte, Size 50.7 oz., For Use With Mfr. No. 54D114, 54D214, Features Free From...More

Weld Cleaning System,1.5A,10-30V AC/DC
  • SURFOX
  • Weld Cleaning System, 1.5A, 10-30V AC/DCWeld Cleaning System,1.5A,10-30V AC/DC
  • Item # 31EM70
  • Mfr. Model # 54D054
  • Weld Cleaning System, Input Voltage 120V, Amps 1.5A, Output Voltage 10 to 30 AC/DC, Length 12 In. (30.5cm),...More

Marking & Etch Kit,15.6 x 19.2 x 7.1 In
  • SURFOX
  • Marking & Etch Kit, 15.6 x 19.2 x 7.1 InMarking & Etch Kit,15.6 x 19.2 x 7.1 In
  • Item # 38Y295
  • Mfr. Model # 54B081
  • Kit for Marking and Etching Stainless Steel, Size 15.6 In x 19.2 In x 7.1 In, For Use With Mfg. No. 54D050,...More

Neutralizing Solution,16.9 oz.
  • SURFOX
  • Neutralizing Solution, 16.9 oz.Neutralizing Solution,16.9 oz.
  • Item # 38Y265
  • Mfr. Model # 54A023
  • Neutralizing Solution, Size 16.9 oz., For Use With Mfr. No. 54D054, 54D114, 54D214, Features Effectively...More

Graphite Insert,1.8 In Wide
  • SURFOX
  • Graphite Insert, 1.8 In WideGraphite Insert,1.8 In Wide
  • Item # 38Y276
  • Mfr. Model # 54B009
  • Graphite Insert, Size 1.8 In Wide, For Use With Mfg. No. 54B080, 54D214, Features Extra Large Size,...More

Tungsten Insert,90 Degree Angle
  • SURFOX
  • Tungsten Insert, 90 Degree AngleTungsten Insert,90 Degree Angle
  • Item # 38Y255
  • Mfr. Model # 48R133
  • Tungsten Insert, Size 90 Degree Angle, For Use With Mfg. No. 54B002, 54B026, 54B040, 54B005, Features Highly...More

Cleaning Pads,1.8 x 0.9 x 0.07 In,PK10
  • SURFOX
  • Cleaning Pads, 1.8 x 0.9 x 0.07 In, PK10Cleaning Pads,1.8 x 0.9 x 0.07 In,PK10
  • Item # 38Y284
  • Mfr. Model # 54B028
  • High Conductivity Cleaning Pads, Size 1.8 In. x 0.9 In. x 0.07 In., For Use With Mfr. No. 54B017, 54B018,...More

Marking & Etch Kit,11 x 12.1 x 2.5 In
  • SURFOX
  • Marking & Etch Kit, 11 x 12.1 x 2.5 InMarking & Etch Kit,11 x 12.1 x 2.5 In
  • Item # 38Y294
  • Mfr. Model # 54B080
  • Marking and Etching Stainless Steel Kit, Size 11 In x 12.1 In x 2.5 In, For Use With Mfg. No. 54D050, 54D114,...More

Weld Cleaning System,4A,Out 10-30V AC/DC
  • SURFOX
  • Weld Cleaning System, 4A, Out 10-30V AC/DCWeld Cleaning System,4A,Out 10-30V AC/DC
  • Item # 38Y304
  • Mfr. Model # 54D214
  • Weld Cleaning System, Input Voltage 120V, Amps 4.0A, Output Voltage 10-30V AC/DC, Tank Capacity 64.2 oz....More

Weld Cleaning Electrolyte,50.7 oz.
  • SURFOX
  • Weld Cleaning Electrolyte, 50.7 oz.Weld Cleaning Electrolyte,50.7 oz.
  • Item # 38Y262
  • Mfr. Model # 54A015
  • Weld Cleaning Electrolyte, Size 50.7 oz., For Use With Mfg. No. 54D114, 54D214, Features More Efficient...More

Cleaning Pads,1.8 x 0.9 x 0.15 In,PK10
  • SURFOX
  • Cleaning Pads, 1.8 x 0.9 x 0.15 In, PK10Cleaning Pads,1.8 x 0.9 x 0.15 In,PK10
  • Item # 38Y282
  • Mfr. Model # 54B026
  • High Conductivity Cleaning Pads, Size 1.8 In. x 0.9 In. x 0.15 In., For Use With Mfr. No. HJA36060RP, 54B036,...More

Weld Cleaning Electrolyte,3.4 oz.,PK6
  • SURFOX
  • Weld Cleaning Electrolyte, 3.4 oz., PK6Weld Cleaning Electrolyte,3.4 oz.,PK6
  • Item # 38Y257
  • Mfr. Model # 54A001
  • Heavy Duty Weld Cleaning Electrolyte, Size 3.4 oz., For Use With Mfr. No. 54D054, Features Free From...More

Weld Cleaning Electrolyte,5.2 G
  • SURFOX
  • Weld Cleaning Electrolyte, 5.2 GWeld Cleaning Electrolyte,5.2 G
  • Item # 38Y259
  • Mfr. Model # 54A007
  • Heavy Duty Weld Cleaning Electrolyte, Size 5.2 Gallon, For Use With Mfr. No. 54D114, 54D214, Features Free...More

Tungsten Insert,Mini Standard,60 Degrees
Marking Insert,1.38 In x 0.39 In
  • SURFOX
  • Marking Insert, 1.38 In x 0.39 InMarking Insert,1.38 In x 0.39 In
  • Item # 38Y299
  • Mfr. Model # 54B088
  • Marking Insert, Size 1.38 In x 0.39 In, For Use With Mfg. No. 54B080, 54B081, Application Used With The...More

Tungsten Insert,Mini Narrow,90 Degrees
  • SURFOX
  • Tungsten Insert, Mini Narrow, 90 DegreesTungsten Insert,Mini Narrow,90 Degrees
  • Item # 38Y288
  • Mfr. Model # 54B038
  • Tungsten Insert, Size Mini Narrow, 90 Degrees, For Use With Mfg. No. 54B041, 54B020, 54B028, 54B007, Features...More

Carbon Brush and Wand,14.5 x 13 x 4.8 In
  • SURFOX
  • Carbon Brush and Wand, 14.5 x 13 x 4.8 InCarbon Brush and Wand,14.5 x 13 x 4.8 In
  • Item # 38Y301
  • Mfr. Model # 54B133
  • Carbon Fiber Brush and Wand Attachment, Size 14.5 In x 13 In x 4.8 In, For Use With Mfg. No. 54D114, 54D214,...More

Tungsten Inserts,Multiple
  • SURFOX
  • Tungsten Inserts, MultipleTungsten Inserts,Multiple
  • Item # 38Y292
  • Mfr. Model # 54B042
  • Tungsten Inserts, Size Multiple, For Use With Mfg. No. 54D050, Application Used With SURFOX MINI For Cleaning...More

Tungsten Insert,Mini Narrow,60 Degrees
  • SURFOX
  • Tungsten Insert, Mini Narrow, 60 DegreesTungsten Insert,Mini Narrow,60 Degrees
  • Item # 38Y289
  • Mfr. Model # 54B039
  • Tungsten Insert, Size Mini Narrow, 60 Degrees, For Use With Mfg. No. 54B008, 54B020, 54B028, Features Highly...More

Tungsten Insert,Standard,60 Degree Angle
Clamp Ring,Narrow,PK10
  • SURFOX
  • Clamp Ring, Narrow, PK10Clamp Ring,Narrow,PK10
  • Item # 38Y281
  • Mfr. Model # 54B020
  • Clamp Ring, Size Narrow, For Use With Mfg. No. 54B017, 54B018, 54B038, 54B039, Application Used To Secure...More

Neutralizing Solution,5.2 G
  • SURFOX
  • Neutralizing Solution, 5.2 GNeutralizing Solution,5.2 G
  • Item # 38Y266
  • Mfr. Model # 54A027
  • Neutralizing Solution, Size 5.2 Gallon, For Use With Mfg. No. 54D050, 54D114, 54D214, Features Effectively...More

Electrolyte Straw,Standard,PK10
Weld Cleaning Electrolyte,50.7 oz.
  • SURFOX-G
  • Weld Cleaning Electrolyte, 50.7 oz.Weld Cleaning Electrolyte,50.7 oz.
  • Item # 49H748
  • Mfr. Model # 54A065
  • pH Neutral Weld Cleaning Electrolyte, Size 50.7 oz., For Use With Mfr. No. 54D114, 54D214, Features pH...More

Stencil Paper,65.6ft x 4 In
  • SURFOX
  • Stencil Paper, 65.6ft x 4 InStencil Paper,65.6ft x 4 In
  • Item # 38Y297
  • Mfr. Model # 54B086
  • Stencil Paper, Size 65.6 ft x 4 In, For Use With Mfg. No. 54B081, Application Used With SURFOX Pro Marking...More

Tungsten Insert,Mini Standard,90 Degrees
Cleaning Pads,3.54 x 1.97 x 0.08,PK10
Tungsten Insert,Narrow,60 Degree Angle
  • SURFOX
  • Tungsten Insert, Narrow, 60 Degree AngleTungsten Insert,Narrow,60 Degree Angle
  • Item # 38Y280
  • Mfr. Model # 54B018
  • Tungsten Insert, Size Narrow, 60 Degree Angle, For Use With Mfg. No. 54B008, 54B020, 54B028, Features Highly...More

E-Weld 3 High Energy Anti-Spatter,5.3G
Drip Guard,Standard
Cleaning Pads,1.8 x 0.9 x 0.15 In,PK10
  • SURFOX
  • Cleaning Pads, 1.8 x 0.9 x 0.15 In, PK10Cleaning Pads,1.8 x 0.9 x 0.15 In,PK10
  • Item # 38Y290
  • Mfr. Model # 54B040
  • Classic Cleaning Pads, Size 1.8 In. x 0.9 In. x 0.15 In., For Use With Mfr. No. ATV312HU55S6, 54B036,...More

Tungsten Insert,Narrow,90 Degree Angle
  • SURFOX
  • Tungsten Insert, Narrow, 90 Degree AngleTungsten Insert,Narrow,90 Degree Angle
  • Item # 38Y279
  • Mfr. Model # 54B017
  • Tungsten Insert, Size Narrow, 90 Degree Angle, For Use With Mfg. No. 54B041, 54B020, 54B028, 54B007, Features...More

Results per page: 16 | 32 | 48

Ensure quality welds with weld cleaning products from Grainger. Electrochemical weld cleaning system removes tint in the heat affected zone of welded stainless steel (TIG, Spot and Pulsed MIG), without altering the surface of the parent material. It also promotes the formation of a uniform and durable chromium oxide passive layer to protect stainless steel against further corrosion.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More